Skip Content

Filter Results By

Item
  • View MoreView Less
Power
  • View MoreView Less
Diopter
  • View MoreView Less
Focal Distance (In./mm)
  • View MoreView Less
Lens Dia. (mm)
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Loupes

24 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Loupe,Watchmakers,10x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 10xLoupe,Watchmakers,10x
    • Item # 3H230
    • Mfr. Model # 81-41-70
    • Watchmakers Loupe, Power Rating 10X, Diopters 40D, Focal Distance 1 Inch, Lens Diameter 25.4 Millimeters,...More

    Loupe,Watchmakers,5x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 5xLoupe,Watchmakers,5x
    • Item # 3H421
    • Mfr. Model # 81-41-72
    • Watchmakers Loupe, Power Rating 5X, Diopters 20D, Focal Distance 2 Inches, Lens Diameter 25.4 Millimeters,...More

    Loupe,Watchmakers,4x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 4xLoupe,Watchmakers,4x
    • Item # 3H423
    • Mfr. Model # 81-41-73
    • Watchmakers Loupe, Power Rating 4X, Diopters 16D, Focal Distance 2.5 Inches, Lens Diameter 25.4 Millimeters,...More

    Loupe,Watchmakers,7x
    • BAUSCH & LOMB
    • Loupe, Watchmakers, 7xLoupe,Watchmakers,7x
    • Item # 3H372
    • Mfr. Model # 81-41-71
    • Watchmakers Loupe, Power Rating 7X, Diopters 28D, Focal Distance 1.5 Inches, Lens Diameter 25.4 Millimeters,...More

    Hastings Triplet Loupe,10x,40D
    Watchmaker Loupe,15X,60D
    • ESCHENBACH OPTIK GMBH
    • Watchmaker Loupe, 15X, 60DWatchmaker Loupe,15X,60D
    • Item # 4XKP8
    • Mfr. Model # 1130
    • Watchmaker Loupe, 15X Power, 60D Diopters, Focal Distance 0.8 In In/mm, Lens Dia 13 mm, Features Air Hole to...More

    Illuminated Pocket Magnifier,4X
    • ESCHENBACH OPTIK GMBH
    • Illuminated Pocket Magnifier, 4XIlluminated Pocket Magnifier,4X
    • Item # 4XKP9
    • Mfr. Model # 1521-22
    • Illuminated Pocket Magnifier, 4X Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 50 x 46 mm,...More

    Eye Loupe,10x,40D,Self Mount
    Electronic Magnifier,3-18X,Auto Focus
    • ESCHENBACH OPTIK GMBH
    • Electronic Magnifier, 3-18X, Auto FocusElectronic Magnifier,3-18X,Auto Focus
    • Item # 4XKR2
    • Mfr. Model # Ash 511-301
    • Electronic Digital Magnifier, 3X-18X Auto Focus Power, Focal Distance 1.5 In In/mm, Features LED...More

    Monocular Magnifying Lens,1.7x
    • ESCHENBACH OPTIK GMBH
    • Monocular Magnifying Lens, 1.7xMonocular Magnifying Lens,1.7x
    • Item # 3DVT8
    • Mfr. Model # 1645-5
    • Monocular Magnifying Lens, 1.7x Power, 2.8D Diopters, Focal Distance 14.3 In In/mm, Lens Dia 75 x 28 mm,...More

    Monocular Clip-on Magnifier,4x
    • ESCHENBACH OPTIK GMBH
    • Monocular Clip-on Magnifier, 4xMonocular Clip-on Magnifier,4x
    • Item # 3DUY9
    • Mfr. Model # 1646-40
    • Monocular Clip-on Magnifier, 4x Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 30 mm, Features...More

    Monocular Clip-on Magnifier,7x
    • ESCHENBACH OPTIK GMBH
    • Monocular Clip-on Magnifier, 7xMonocular Clip-on Magnifier,7x
    • Item # 3DUZ1
    • Mfr. Model # 1646-70
    • Monocular Clip-on Magnifier, 7x Power, 28D Diopters, Focal Distance 1.4 In In/mm, Lens Dia 30 mm, Features...More

    Magnifier Frame,Metal,Black
    • ESCHENBACH OPTIK GMBH
    • Magnifier Frame, Metal, BlackMagnifier Frame,Metal,Black
    • Item # 3DUZ2
    • Mfr. Model # 1644-504
    • Magnifier Frame, Features Lightweight Metal Frame, Glass Fiber Reinforced Plastic Lens Clip, Black, Can Be...More

    Binocular Magnifying Lens,2x
    • ESCHENBACH OPTIK GMBH
    • Binocular Magnifying Lens, 2xBinocular Magnifying Lens,2x
    • Item # 3DVT4
    • Mfr. Model # 1645-1
    • Binocular Magnifying Lens, 2x Power, 4D Diopters, Focal Distance 10 In In/mm, Lens Dia 75 x 28 mm, Features...More

    Binocular Magnifying Lens,4x
    • ESCHENBACH OPTIK GMBH
    • Binocular Magnifying Lens, 4xBinocular Magnifying Lens,4x
    • Item # 3DVT7
    • Mfr. Model # 1645-4
    • Binocular Magnifying Lens, 4x Power, 16D Diopters, Focal Distance 2.5 In In/mm, Lens Dia 35 mm, Features...More

    Binocular Magnifying Lens,2.5x
    • ESCHENBACH OPTIK GMBH
    • Binocular Magnifying Lens, 2.5xBinocular Magnifying Lens,2.5x
    • Item # 3DVT5
    • Mfr. Model # 1645-2
    • Binocular Magnifying Lens, 2.5x Power, 6D Diopters, Focal Distance 6.7 In In/mm, Lens Dia 75 x 28 mm,...More

    Binocular Clip-on Magnifier,1.7x
    • ESCHENBACH OPTIK GMBH
    • Binocular Clip-on Magnifier, 1.7xBinocular Clip-on Magnifier,1.7x
    • Item # 3DUY5
    • Mfr. Model # 1646-17
    • Binocular Clip-on Magnifier, 1.7x Power, 2.8D Diopters, Focal Distance 14 In In/mm, Lens Dia 75 x 28 mm,...More

    Binocular Clip-on Magnifier,3x
    • ESCHENBACH OPTIK GMBH
    • Binocular Clip-on Magnifier, 3xBinocular Clip-on Magnifier,3x
    • Item # 3DUY8
    • Mfr. Model # 1646-30
    • Binocular Clip-on Magnifier, 3x Power, 8D Diopters, Focal Distance 5 In In/mm, Lens Dia 75 x 28 mm, Features...More

    Electronic Digital Magnifier,3-18X
    • ESCHENBACH OPTIK GMBH
    • Electronic Digital Magnifier, 3-18XElectronic Digital Magnifier,3-18X
    • Item # 4XKR1
    • Mfr. Model # Ash 511-201
    • Electronic Digital Magnifier, 3X-18X Power, Focal Distance 1.5 In In/mm, Features 4.3 In Flat Panel Display...More

    Binocular Magnifying Lens,3x
    • ESCHENBACH OPTIK GMBH
    • Binocular Magnifying Lens, 3xBinocular Magnifying Lens,3x
    • Item # 3DVT6
    • Mfr. Model # 1645-3
    • Binocular Magnifying Lens, 3x Power, 8D Diopters, Focal Distance 5 In In/mm, Lens Dia 75 x 28 mm, Features...More

    Clip-on Magnifier Kit,8 Pc,1.7x-7x
    • ESCHENBACH OPTIK GMBH
    • Clip-on Magnifier Kit, 8 Pc, 1.7x-7xClip-on Magnifier Kit,8 Pc,1.7x-7x
    • Item # 3DUX9
    • Mfr. Model # 1647
    • Clip-on Magnifier Kit, 8 Pc, 1.7x, 2x, 2.5x, 3x, 4x, 7x Power, 2.5D, 2.5D, 5D, 7.75D, 16D, 28D Diopters,...More

    Monocular Magnifying Lens,7x
    • ESCHENBACH OPTIK GMBH
    • Monocular Magnifying Lens, 7xMonocular Magnifying Lens,7x
    • Item # 3DVT9
    • Mfr. Model # 1645-7
    • Monocular Magnifying Lens, 7x Power, 28D Diopters, Focal Distance 1.42 In In/mm, Lens Dia 35 mm, Features...More

    Binocular Clip-on Magnifier,2.5x
    • ESCHENBACH OPTIK GMBH
    • Binocular Clip-on Magnifier, 2.5xBinocular Clip-on Magnifier,2.5x
    • Item # 3DUY7
    • Mfr. Model # 1646-25
    • Binocular Clip-on Magnifier, 2.5x Power, 6D Diopters, Focal Distance 6.7 In In/mm, Lens Dia 75 x 28 mm,...More

    Binocular Clip-on Magnifier,2x
    • ESCHENBACH OPTIK GMBH
    • Binocular Clip-on Magnifier, 2xBinocular Clip-on Magnifier,2x
    • Item # 3DUY6
    • Mfr. Model # 1646-20
    • Binocular Clip-on Magnifier, 2x Power, 4D Diopters, Focal Distance 8 In In/mm, Lens Dia 75 x 28 mm, Features...More

    Results per page: 16 | 32 | 48

      The selection of high-quality loupes from Grainger includes watchmaker and jeweler eyeglass loupe selections in magnifications ranging from 4X to 10X power. Also find many other magnifiers here, including monocular and binocular magnifying lenses that clip onto eyeglasses, clip-on magnifier kits with a variety of lens powers and more. A handheld illuminated pocket magnifier features LED illumination. In addition to enlargement power, always check the lens type and size, diopter and focal distance when making decisions about magnifying lenses and loupes. Shop Grainger today!