Skip Content

Filter Results By

56 Results Found that Include 373 Products

Louisville Ladders

Louisville Ladders

Louisville Ladder is a global industry-leading manufacturer and marketer of high quality climbing products for consumer and professional applications worldwide. Since its founding in 1946, Louisville Ladder has been an industry leader in product innovation. Louisville Ladder has a strong presence across the USA and Canada. Its comprehensive network of seventeen distribution centers are strategically located for a prompt and convenient supply.

Stepladders
Stepladders
Extension Ladders
Extension Ladders
Platform Stepladders
Platform Stepladders
Step Stools
Step Stools
Multipurpose Ladders
Multipurpose Ladders
Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LOUISVILLE
  • Step StandStep Stand
  • Multiple product options available

    Step Stand, ANSI Type IA and Load Capacity 300 lb.; Varies by Number of Steps, Overall Height and Material

  • LOUISVILLE
  • StepladderStepladder
  • Multiple product options available

    Stepladder and Tread Antislip; Varies by Load Capacity, Material, Ladder Height and ANSI Type

  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IAFiberglass Extension Ladder, Type IA
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type IA, Load Capacity 300 lb., Adjustable Increments 12", Rail Type Non Conductive and Includes All The Necessary Warning,...More

  • LOUISVILLE
  • Twin Front LadderTwin Front Ladder
  • Multiple product options available

    Twin Front Ladder, Number of Steps 2, Overall Height 24", ANSI Type IAA, Load Capacity 375 lb., Top Step Height 24", Storage Size Length 26-7/8", Storage Size Depth...More

10 ft. 300 lb. Load Capacity Fiberglass Trestle Extension&#
Ladder Leveler,Aluminum,375 lb.
  • LOUISVILLE
  • Ladder Leveler, Aluminum, 375 lb.Ladder Leveler
  • Item # 29NH87
  • Mfr. Model # LP-2220-01
  • Ladder Leveler, Material Aluminum, Load Capacity 375 lb., For Use With Extension Ladders, Includes Hardware...More

  • LOUISVILLE
  • Straight LadderStraight Ladder
  • Multiple product options available

    Straight Ladder, Rung Dia. 1-1/2", Rung Spacing 12", Tread Nonslip and Tread Depth 1-1/2"; Varies by Overall Height, Overall Width, Material, Load Capacity and Ladder...More

Portable Work Platform,21 in. H
  • LOUISVILLE
  • Portable Work Platform, 21 in. HPortable Work Platform,21 in. H
  • Item # 36Y493
  • Mfr. Model # L-2241-03
  • Portable Fold-Up Work Platform, Material Aluminum, Platform Style Dual Access, Platform Height 21 In., Load...More

  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IFiberglass Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Rail Type Non Conductive; Varies by Extended Ladder Height and...More

  • LOUISVILLE
  • Aluminum Extension Ladder, Type IAluminum Extension Ladder, Type I
  • Multiple product options available

    Extension Ladder, Material Aluminum, ANSI Type I, Load Capacity 250 lb., Adjustable Increments 12" and Shoe Design Swivel Safety; Varies by Extended Ladder Height and...More

  • LOUISVILLE
  • Manhole LadderManhole Ladder
  • Multiple product options available

    Manhole Ladder, Overall Width 15", Material Fiberglass, Load Capacity 300 lb., Rung Dia. 1-1/2", Rung Spacing 12", Rung Width 13", Tread Nonslip, Tread Depth 1-1/2",...More

Sawhorse Ladder,Aluminum,33-1/4 W,25 H
Ladder End Caps,Aluminum,375 lb.
  • LOUISVILLE
  • Medium Duty PlankMedium Duty Plank
  • Multiple product options available

    Medium Duty Plank, Load Capacity 250 lb., Width 12", Material Aluminum, Finish Aluminum and For Use With Step Ladders or Extension Ladders with Ladder Jacks; Varies by...More

Sawhorse Ladder,Aluminum,36-1/4 W,49 H
Sawhorse Ladder,Aluminum,34-3/4 W,37 H
  • LOUISVILLE
  • Fiberglass Extension Ladder, Type IIFiberglass Extension Ladder, Type II
  • Multiple product options available

    Extension Ladder, Material Fiberglass, ANSI Type II, Load Capacity 225 lb., Adjustable Increments 12", Outside Shoe Base Width 17-1/4", FE0600 Series, Rail Type Non...More

Scaffold Tower,1000 lb.,3 ft. H
  • LOUISVILLE
  • Scaffold Tower, 1000 lb., 3 ft. HScaffold Tower,1000 lb.,3 ft. H
  • Item # 36Y564
  • Mfr. Model # ST0306A
  • Scaffold Tower, Length 6 ft., Width 29 In., Overall Height 3 ft., Load Capacity 1000 lb., Material Steel,...More

  • LOUISVILLE
  • Wood Attic LadderWood Attic Ladder
  • Multiple product options available

    Attic Ladder and Material Wood; Varies by Ceiling Height Range, Load Capacity and ANSI Type

Straight Ladder,4 ft.H,300 lb.
  • LOUISVILLE
  • Straight Ladder, 4 ft.H, 300 lb.Straight Ladder,4 ft.H,300 lb.
  • Item # 39RL12
  • Mfr. Model # FH1504
  • Proshelf Single Ladder, Overall Height 4 ft. 1/2 In., Overall Width 19-3/8 In., Material Fiberglass, Load...More

Straight Ladder,Fiberglass,6 ft.
  • LOUISVILLE
  • Straight Ladder, Fiberglass, 6 ft.Straight Ladder,Fiberglass,6 ft.
  • Item # 39RL15
  • Mfr. Model # FH1506
  • Proshelf Single Ladder, Overall Height 6 ft. 1/2 In., Overall Width 22-3/8 In., Material Fiberglass, Load...More

Extension Ladder,300 lb.,20ft.,TIA
  • LOUISVILLE
  • Extension Ladder, 300 lb., 20ft., TIAExtension Ladder,300 lb.,20ft.,TIA
  • Item # 39RL11
  • Mfr. Model # L-3025-20
  • Extension Ladder, Material Fiberglass, Industry Ladder Size 20 ft., Max. Working Length 17 ft., ANSI Type...More

Mobile Work Stand,500 lb.,Steel
  • LOUISVILLE
  • Mobile Work Stand, 500 lb., SteelMobile Work Stand,500 lb.,Steel
  • Item # 39RL21
  • Mfr. Model # SM1504
  • Mobile Work Stand, Length 46 In., Width 22 In., Overall Height 4-5/32 ft., Load Capacity 500 lb., Material...More

Straight Ladder,8 ft.H,300 lb.
  • LOUISVILLE
  • Straight Ladder, 8 ft.H, 300 lb.Straight Ladder,8 ft.H,300 lb.
  • Item # 39RL10
  • Mfr. Model # FH1508
  • Proshelf Single Ladder, Overall Height 8 ft. 1/2 In., Overall Width 25-5/8 In., Material Fiberglass, Load...More

12 inchWx16 foot L Ladder Stage
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More