Skip Content

Filter Results By

Item
Key Type
Master Keyed
Color
  • View MoreView Less
Body Material
  • View MoreView Less
Shackle Material
  • View MoreView Less
Shackle Dia.
Shackle Height
  • View MoreView Less
Shackle Width
  • View MoreView Less
Standards
Brand
Price
  • View MoreView Less
Shop By
Ratings

Lockout Padlocks

86 Results Found that Include 789 Products 

Results per page: 16 | 32 | 48
Lockout Padlock,KD,Purple,1/4 In. Dia.
  • MASTER LOCK
  • Lockout Padlock, KD, Purple, 1/4 In. Dia.Lockout Padlock,KD,Purple,1/4 In. Dia.
  • Item # 6MCP9
  • Mfr. Model # 406PRP
  • Lockout Padlock, Master Keyed No, Color Purple, Body Material Zenex(TM) Thermoplastic, Shackle Dia. 1/4 In.,...More

Lockout Padlock,KA,Red,1/4 In.,PK3
  • AMERICAN LOCK
  • Lockout Padlock, KA, Red, 1/4 In., PK3Lockout Padlock,KA,Red,1/4 In.,PK3
  • Item # 8NDA8
  • Mfr. Model # A1106KAS3RED
  • Lockout Padlock, Key Type Alike, Master Keyed No, Color Red, Body Material Reinforced Laminated Steel,...More

Lockout Padlock,KA,Brown,1/4In. Dia.
  • AMERICAN LOCK
  • Lockout Padlock, KA, Brown, 1/4In. Dia.Lockout Padlock,KA,Brown,1/4In. Dia.
  • Item # 4END2
  • Mfr. Model # A1105KABRN
  • Lockout Padlock, Key Type Key Number Assigned Alike, Master Keyed No, Color Brown, Body Material Anodized...More

Lockout Padlock,Aluminum,Yellow,1/4 in.
  • ABUS
  • Lockout Padlock, Aluminum, Yellow, 1/4 in.Lockout Padlock,Aluminum,Yellow,1/4 in.
  • Item # 35MD24
  • Mfr. Model # 74/40 KD YELLOW
  • Lockout Padlock, Key Type Different, Master Keyed No, Color Yellow, Body Material Aluminum, Shackle Dia. 1/4...More

Lockout Padlock,KD,Red,9/32 In. Dia.
  • MASTER LOCK
  • Lockout Padlock, KD, Red, 9/32 In. Dia.Lockout Padlock,KD,Red,9/32 In. Dia.
  • Item # 9NLR8
  • Mfr. Model # 3MKRED-SB738
  • Lockout Padlock, Key Type Master, Master Keyed Yes, Color Red, Body Material Cadmium Plated Steel Case,...More

Lockout Padlock,Aluminum,Red,3 in. L
  • ABUS
  • Lockout Padlock, Aluminum, Red, 3 in. LLockout Padlock,Aluminum,Red,3 in. L
  • Item # 35MD36
  • Mfr. Model # 74HB/40-75 KD RED
  • Lockout Padlock, Key Type Different, Master Keyed No, Color Red, Body Material Aluminum, Shackle Dia. 1/4...More

Lockout Padlock,KD,Assorted,9/32In.,PK6
  • MASTER LOCK
  • Lockout Padlock, KD, Assorted, 9/32In., PK6Lockout Padlock,KD,Assorted,9/32In.,PK6
  • Item # 3LTN5
  • Mfr. Model # 1220LHAST
  • Lockout Padlock Assortment, Key Type Different, Master Keyed No, Color Assorted, Body Material Cadmium Plated...More

Lockout Padlock,KD,Assorted,9/32In.
  • MASTER LOCK
  • Lockout Padlock, KD, Assorted, 9/32In.Lockout Padlock,KD,Assorted,9/32In.
  • Item # 3LTK7
  • Mfr. Model # 1220AST
  • Lockout Padlock Assortment, Master Keyed No, Color Assorted, Body Material Cadmium Plated Steel Case, Shackle...More

Lockout Padlock,Aluminum,Green,3 in. L
  • ABUS
  • Lockout Padlock, Aluminum, Green, 3 in. LLockout Padlock,Aluminum,Green,3 in. L
  • Item # 35MD38
  • Mfr. Model # 74HB/40-75 KD GREEN
  • Lockout Padlock, Key Type Different, Master Keyed No, Color Green, Body Material Aluminum, Shackle Dia. 1/4...More

Lockout Padlock,Aluminum,Black,Key Alike
  • ABUS
  • Lockout Padlock, Aluminum, Black, Key AlikeLockout Padlock,Aluminum,Black,Key Alike
  • Item # 35MD55
  • Mfr. Model # 74HB/40-75 KA BLACK
  • Lockout Padlock, Key Type Alike, Master Keyed No, Color Black, Body Material Aluminum, Shackle Dia. 1/4 In.,...More

Results per page: 16 | 32 | 48

Help secure locked out equipment with padlocks from Grainger. Lockout padlocks help keep you safe from accidental startup during maintenance. For an added layer of safety during lockout maintenance or downtime, add a high-visibility dielectric or non-key retaining padlock. Choose from an outstanding selection of body materials, key types and locking mechanisms. Grainger offers high-quality lockout padlocks to help keep your employees and facility safely operating.