Skip Content

Filter Results By

Item
Hasp Style
Color
Max. Number of Padlocks
Material
Closed Hasp Hole Size
Length
Width
Brand
Price
Shop By
Ratings

Lockout Hasps

37 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Lockout Hasp,Snap-On,6 Lock
  • NORTH BY HONEYWELL
  • Lockout Hasp, Snap-On, 6 LockLockout Hasp,Snap-On,6 Lock
  • Item # 3LTN7
  • Mfr. Model # MS01
  • Lockout Hasp, Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Nylon, Length 6-7/8 In., Width...More

Lockout Hasp,Snap-On,Red,Steel,5in. L
Lockout Hasp,Standard,6 Lock,4-3/4 In. L
  • NIAGARA
  • Lockout Hasp, Standard, 6 Lock, 4-3/4 In. LLockout Hasp,Standard,6 Lock,4-3/4 In. L
  • Item # 3JRN3
  • Mfr. Model # RAE150CHAIN
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Aluminum/Spark-Resistant, Closed...More

Lockout Hasp,Standard,6 Lock,7 In. L
Lockout Hasp,Standard,6 Lock,4-3/8 In. L
Lockout Hasp,Standard,6 Lock,4-3/8 In. L
  • NIAGARA
  • Lockout Hasp, Standard, 6 Lock, 4-3/8 In. LLockout Hasp,Standard,6 Lock,4-3/8 In. L
  • Item # 3JPP3
  • Mfr. Model # RAE60CHAIN
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Aluminum/Spark-Resistant, Closed...More

Lockout Hasp,Standard,6 Lock
  • NIAGARA
  • Lockout Hasp, Standard, 6 LockLockout Hasp,Standard,6 Lock
  • Item # 3JPP7
  • Mfr. Model # RSE66CHAIN
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed...More

Lockout Hasp,6 Lock,3 In. W,PK5
  • BRADY
  • Lockout Hasp, 6 Lock, 3 In. W, PK5Lockout Hasp,6 Lock,3 In. W,PK5
  • Item # 15Y526
  • Mfr. Model # 65975
  • Lockout Hasp Assortment, Hasp Style Hasp/Lockout Tag Combination, (1) Red, Silver, Blue, Green, Gold, Max....More

Lockout Hasp,Snap-On,Red,4-7/8in. L
  • MASTER LOCK
  • Lockout Hasp, Snap-On, Red, 4-7/8in. LLockout Hasp,Snap-On,Red,4-7/8in. L
  • Item # 40CL92
  • Mfr. Model # 417
  • Lockout Hasp, Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Aluminum/Spark-Resistant, Closed...More

Lockout Hasp,5-1/4In,Silver,Steel
  • NORTH BY HONEYWELL
  • Lockout Hasp, 5-1/4In, Silver, SteelLockout Hasp,5-1/4In,Silver,Steel
  • Item # 38ZM62
  • Mfr. Model # 666
  • Lockout Hasp, Hasp Style Conventional, Silver, Max. Number of Padlocks 6, Material Steel, Closed Hasp Hole...More

Lockout Hasp,Snap-On,Red,4-1/2in. L
  • MASTER LOCK
  • Lockout Hasp, Snap-On, Red, 4-1/2in. LLockout Hasp,Snap-On,Red,4-1/2in. L
  • Item # 40CL93
  • Mfr. Model # 420
  • Lockout Hasp, Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Steel, Closed Hasp Hole Size 1...More

Lockout Hasp,Standard,6 Lock,4-3/4 In. L
Lockout Hasp,Standard,6 Lock,4-3/8 In. L
Lockout Hasp,Standard,6 Lock,4 In. L
  • NIAGARA
  • Lockout Hasp, Standard, 6 Lock, 4 In. LLockout Hasp,Standard,6 Lock,4 In. L
  • Item # 3JPP4
  • Mfr. Model # 3JPP4
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed...More

Lockout Hasp,Safety,Red,24 Padlocks
  • MASTER LOCK
  • Lockout Hasp, Safety, Red, 24 PadlocksLockout Hasp,Safety,Red,24 Padlocks
  • Item # 32KP81
  • Mfr. Model # S450
  • Lockout Hasp, Hasp Style Safety, Red, Max. Number of Padlocks 24, Material Anodized Aluminum, Closed Hasp...More

Lockout Hasp,Standard,6 Lock,5-2/5 In. L
Lockout Hasp Assortment,Snap-On,PK6
  • MASTER LOCK
  • Lockout Hasp Assortment, Snap-On, PK6Lockout Hasp Assortment,Snap-On,PK6
  • Item # 4EMY5
  • Mfr. Model # 427AST
  • Lockout Hasp Assortment, Hasp Style Snap-On, Multicolor, Max. Number of Padlocks 5, Material Aluminum/Steel,...More

Lockout Hasp,Safety,Red,12 Padlocks
  • MASTER LOCK
  • Lockout Hasp, Safety, Red, 12 PadlocksLockout Hasp,Safety,Red,12 Padlocks
  • Item # 32KP80
  • Mfr. Model # S440
  • Lockout Hasp, Hasp Style Safety, Red, Max. Number of Padlocks 12, Material Anodized Aluminum, Closed Hasp...More

Lockout Hasp,Standard,6 Lock
  • NIAGARA
  • Lockout Hasp, Standard, 6 LockLockout Hasp,Standard,6 Lock
  • Item # 3JRN4
  • Mfr. Model # 3JRN4
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed...More

Lockout Hasp,Standard,6 Lock,4 In. L
  • NIAGARA
  • Lockout Hasp, Standard, 6 Lock, 4 In. LLockout Hasp,Standard,6 Lock,4 In. L
  • Item # 3JPP5
  • Mfr. Model # RSE46CHAIN
  • Lockout Hasp, Hasp Style Standard, Red, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed...More

Labeled Lockout Hasp,Snap-On,6 Lock
  • ZING
  • Labeled Lockout Hasp, Snap-On, 6 LockLabeled Lockout Hasp,Snap-On,6 Lock
  • Item # 12E742
  • Mfr. Model # 7102
  • Labeled Lockout Hasp, Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Recycled Plastic, Closed...More

Lockout Hasp,Interlocking,6 Lock,4-1/2in
Results per page: 16 | 32 | 48

Browse a selection of lockout hasps from Grainger. They have six holes for padlocks and provide the ability to require multiple authorizations to allow access to one locked out device or energy source. Non-conducive, vinyl coated handles improve grip and protect equipment from scratching. Lockout Hasps are designed to lock out power sources, such as disconnects and switches.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More