Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Lockout Devices

8 Results Found that Include 9 Products 

Results per page: 16 | 32 | 48
    Lockout Padlock,KD,Red,1/4 In.,PK6
    • BRADY
    • Lockout Padlock, KD, Red, 1/4 In., PK6
    • Item # 2XU66
    • Mfr. Model # 51339
    • Lockout Padlock, Key Type Keyed Different, Master Keyed No, Color Red, Body Material Nylon, Shackle Dia. 1/4...More

    Gate Valve Lockout,Fits Sz 2-1/2 to 5
    • BRADY
    • Gate Valve Lockout, Fits Sz 2-1/2 to 5
    • Item # 2AV57
    • Mfr. Model # 65561
    • Gate Valve Lockout, Color Red, Fits Handle Size 2-1/2 In. to 5 In., Max. Number of Padlocks 1, Padlock...More

    Breaker Lockout,Oversized,480/600V,Red
    • BRADY
    • Breaker Lockout, Oversized, 480/600V, Red
    • Item # 3TM33
    • Mfr. Model # 65329
    • Oversized Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breaker to 2-1/4 In. Wide...More

    Plug Lockout,Red,9/16In Shackle Dia.
    • BRADY
    • Plug Lockout, Red, 9/16In Shackle Dia.
    • Item # 2AF60
    • Mfr. Model # 65675
    • Plug Lockout, Red, Padlock Shackle Max. Dia. 9/16 In., Max. Number of Padlocks 1, Fits Up to 1 In. dia. Cord...More

    NO HOLE CIRCUIT BREAKER LO 480/600 VOLT
    • BRADY
    • NO HOLE CIRCUIT BREAKER LO 480/600 VOLT
    • Item # 15Y512
    • Mfr. Model # 65397
    • Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Lightweight Padlock with...More

    Ball Valve Lockout,Fits Sz 1/4 to 1 In
    • BRADY
    • Ball Valve Lockout, Fits Sz 1/4 to 1 In
    • Item # 5T820
    • Mfr. Model # 65666
    • Ball Valve Lockout, Color Red, Fits Pipe Size 1/4 In. to 1 In., Max. Number of Padlocks 8, Padlock Shackle...More

    Lockout Hasp,Standard,6 Lock,4-1/2 In. L
    • BRADY
    • Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L
    • Item # 3PDD3
    • Mfr. Model # T218
    • Lockout Hasp, Hasp Style Standard, Yellow, Max. Number of Padlocks 6, Material Steel/Spark-Resistant, Closed...More

    Results per page: 16 | 32 | 48