Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By
Ratings

Lockout Devices

80 Results Found that Include 147 Products 

Results per page: 16 | 32 | 48
Plug Lockout,Yellow,1/4In Shackle Dia.
  • BRADY
  • Plug Lockout, Yellow, 1/4In Shackle Dia.Plug Lockout
  • Item # 5T831
  • Mfr. Model # PLO23
  • Plug Lockout, Yellow, Padlock Shackle Max. Dia. 1/4 In., Max. Number of Padlocks 1, Fits Up to 3 In. dia....More

Plug Lockout,Red,9/16In Shackle Dia.
  • BRADY
  • Plug Lockout, Red, 9/16In Shackle Dia.Plug Lockout
  • Item # 2AM71
  • Mfr. Model # 103534
  • Plug Lockout, Red, Padlock Shackle Max. Dia. 9/16 In., Max. Number of Padlocks 1, Fits Up to 1/2 In. dia....More

Gate Valve Lockout,Fits Sz 2-1/2 to 5
  • BRADY
  • Gate Valve Lockout, Fits Sz 2-1/2 to 5Gate Valve Lockout, Polypropylene
  • Item # 2AV57
  • Mfr. Model # 65561
  • Gate Valve Lockout, Color Red, Fits Handle Size 2-1/2 In. to 5 In., Max. Number of Padlocks 1, Padlock...More

Breaker Lockout,Oversized,480/600V,Red
  • BRADY
  • Breaker Lockout, Oversized, 480/600V, RedOversized Breaker Lockout
  • Item # 3TM33
  • Mfr. Model # 65329
  • Oversized Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Breaker to 2-1/4 In. Wide...More

Grip Tight Circuit Breaker Lockout Set
  • MASTER LOCK
  • Grip Tight Circuit Breaker Lockout SetSingle Pole Breaker Lockout
  • Item # 2CJK2
  • Mfr. Model # 506
  • Single Pole Breaker Lockout, Clamp-On, Circuit Breaker Voltage 120/277, For Use With Tall And Wide Toggles,...More

NO HOLE CIRCUIT BREAKER LO 480/600 VOLT
  • BRADY
  • NO HOLE CIRCUIT BREAKER LO 480/600 VOLTCircuit Breaker Lockout
  • Item # 15Y512
  • Mfr. Model # 65397
  • Circuit Breaker Lockout, Clamp-On, Circuit Breaker Voltage 480/600, For Use With Lightweight Padlock with...More

Circuit Breaker Lockout,Voltage 120/240
  • ACCUFORM SIGNS
  • Circuit Breaker Lockout, Voltage 120/240Circuit Breaker Lockout,Voltage 120/240
  • Item # 11Y771
  • Mfr. Model # KDD160
  • Circuit Breaker Lockout, Bar Clamp, Circuit Breaker Voltage 120/240, For Use With Single Pole/Double Pole...More

Tag Station,Unfilled,7-1/2 In H
  • BRADY
  • Tag Station, Unfilled, 7-1/2 In HTag Station,Unfilled,7-1/2 In H
  • Item # 4XR16
  • Mfr. Model # TH2
  • Tag Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 7-1/2 In., Width 4-1/4...More

Plug Lockout,Yellow,9/16In Shackle Dia.
  • ZING
  • Plug Lockout, Yellow, 9/16In Shackle Dia.Plug Lockout
  • Item # 12E744
  • Mfr. Model # 7100
  • Plug Lockout, Yellow, Padlock Shackle Max. Dia. 9/16 In., Max. Number of Padlocks 3, Fits Up to 1-1/4 In....More

Gate Valve Lockout,Fits Sz 1 to 3
  • MASTER LOCK
  • Gate Valve Lockout, Fits Sz 1 to 3Gate Valve Lockout, Thermoplastic
  • Item # 2CJJ5
  • Mfr. Model # 480
  • Gate Valve Lockout, Color Red, Fits Handle Size 1 In. to 3 In., Max. Number of Padlocks 2, Padlock Shackle...More

Plug Lockout,Red,3/8In Shackle Dia.
  • ACCUFORM SIGNS
  • Plug Lockout, Red, 3/8In Shackle Dia.Plug Lockout,Red,3/8In Shackle Dia.
  • Item # 6DGN2
  • Mfr. Model # KDD230
  • Plug Lockout, Red, Padlock Shackle Max. Dia. 3/8 In., Max. Number of Padlocks 1, Fits 110, 220, 550, 600VAC...More

Power Cord Lockout,Red
  • BRADY
  • Power Cord Lockout, RedPower Cord Lockout,Red
  • Item # 6AP32
  • Mfr. Model # 65673
  • Power Cord Lockout, Red, Max. Number of Padlocks 9/16 In., Fits Any Two or Three Prong Plug, Overall...More

Gas Valve Lockout,Fits Handle Size 3
  • MASTER LOCK
  • Gas Valve Lockout, Fits Handle Size 3Gas Valve Lockout,Fits Handle Size 3
  • Item # 2CJN2
  • Mfr. Model # S3910
  • Gas Valve Lockout, Color Red, Fits Handle Size 3 In., Max. Number of Padlocks 2, Padlock Shackle Max. Dia....More

Tag Station,Unfilled,7-3/4 In H
  • MASTER LOCK
  • Tag Station, Unfilled, 7-3/4 In HTag Station,Unfilled,7-3/4 In H
  • Item # 3WPE1
  • Mfr. Model # S1601
  • Tag Station, Unfilled, Number of Components 0, Number of Padlocks Included 0, Height 7-3/4 In., Width 5-3/4...More

Gate Valve Lockout,Fits Sz 1 to 2-1/2
  • ZING
  • Gate Valve Lockout, Fits Sz 1 to 2-1/2Gate Valve Lockout, Polyethylene
  • Item # 12E747
  • Mfr. Model # 7103
  • Gate Valve Lockout, Color Red, Fits Handle Size 1 In. to 2-1/2 In., Max. Number of Padlocks 3, Padlock...More

Fuse Blockout,1/4 to 9/16 Fuses,PK 6
  • BRADY
  • Fuse Blockout, 1/4 to 9/16 Fuses, PK 6Fuse Blockout,1/4 to 9/16 Fuses,PK 6
  • Item # 3WPJ9
  • Mfr. Model # 65690
  • Fuse Blockout Device, For Use With Fuse Sizes, 1-1/4 In., 9/32 In., 11/32 In., 9/16 In., Red, Includes (6)...More

Ball Valve Lockout,Grn,1/2 to 2-1/2 In.
  • BRADY
  • Ball Valve Lockout, Grn, 1/2 to 2-1/2 In.Ball Valve Lockout, Polypropylene
  • Item # 3TAP2
  • Mfr. Model # BS07A-GN
  • Ball Valve Lockout, Color Green, Fits Handle Size 1 In. to 2-1/2 In., Fits Pipe Size 1/2 In. to 2-1/2 In.,...More

Labeled Lockout Hasp,Snap-On,6 Lock
  • ZING
  • Labeled Lockout Hasp, Snap-On, 6 LockLabeled Lockout Hasp,Snap-On,6 Lock
  • Item # 12E742
  • Mfr. Model # 7102
  • Labeled Lockout Hasp, Hasp Style Snap-On, Red, Max. Number of Padlocks 6, Material Recycled Plastic, Closed...More

Lockout Padlock,Aluminum,Yellow,1/4 in.
  • ABUS
  • Lockout Padlock, Aluminum, Yellow, 1/4 in.Lockout Padlock,Aluminum,Yellow,1/4 in.
  • Item # 35MD24
  • Mfr. Model # 74/40 KD YELLOW
  • Lockout Padlock, Key Type Different, Master Keyed No, Color Yellow, Body Material Aluminum, Shackle Dia. 1/4...More

Air Line Regulator Lockout,AR/NAR 2000
  • BRADY
  • Air Line Regulator Lockout, AR/NAR 2000Air Line Regulator Lockout
  • Item # 15Y654
  • Mfr. Model # 64539
  • Air Line Regulator Lockout, Max. Number of Padlocks 1, Padlock Shackle Max. Dia. 9/32 In., For Use With SMC...More

Results per page: 16 | 32 | 48