Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Locking Systems

33 Results Found that Include 38 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Electronic Keyless Exit Trim Lock, Entry with Key Override,
  • LOCDOWN
  • Electronic Keyless Exit Trim Lock, Entry with Key Override, Satin Chrome, Series ETDLNLock
  • Item # 24U114
  • Mfr. Model # ETDLNS1G26DV99
  • Electronic Keyless Exit Trim Lock, Function Entry with Key Override, Access Method Proximity and Keypad,...More

  • TRILOGY
  • Proximity Access LockProximity Access Lock
  • Multiple product options available

    Electronic Keyless Lock, Function Entrance, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Brushed Chrome, Handle Type Lever, Door Thickness 1-3/8" to...More

Wireless Prox/Keypad w/Netpanel
  • LOCDOWN
  • Wireless Prox/Keypad w/NetpanelWireless Prox/Keypad w/Netpanel
  • Item # 24U117
  • Mfr. Model # NETPDKPAK26D
  • Keypad Starter Package, Finish Brushed Chrome, Max. User Codes 5000, Standards UL, Weather Resistant Yes, For...More

  • TRILOGY
  • Code Access LockCode Access Lock
  • Multiple product options available

    Electronic Keyless Lock, Access Method Keypad, Lock Material Zinc Alloy, Finish Brushed Chrome, Handle Type Lever, Door Thickness 1-3/8" to 1-7/8", Battery Life 100,000...More

  • LOCDOWN
  • Programmable LockProgrammable Lock
  • Multiple product options available

    Electronic Keyless Lock, Function Entrance, Lock Material Zinc Alloy, Finish Brushed Chrome, Handle Type Lever, Door Thickness 1-3/8" to 1-7/8", Battery Life 5 yr., Max....More

Electromagnetic Lock,1650lb.,1511SSeries
Electromagnetic Lock,1200lb.,DM62 Series
Electronic Keyless Lock, Entry with Key Override, Satin Chr
  • ALARM LOCK
  • T3 Keypad Cylindrical LockT3 Keypad Cylindrical Lock
  • Multiple product options available

    Electronic Keyless Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Steel, Finish Brushed Chrome, Handle Type Lever, Door...More

Electromagnetic Lock,1500lb.,M490 Series
Electromagnetic Lock,1650lb.,1511SSeries
Electromagnetic Lock,1200lb.,M400 Series
Electromagnetic Lock,1650lb.,1511SSeries
Active UTP Transceiver,Rack Mount
  • ALTRONIX
  • Active UTP Transceiver, Rack MountActive UTP Transceiver,Rack Mount
  • Item # 6XVD4
  • Mfr. Model # HubWayEX16S
  • Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure...More

Act UTP Hub W/Power 16Ch W/16 Ac Baluns
  • ALTRONIX
  • Act UTP Hub W/Power 16Ch W/16 Ac BalunsAct UTP Hub W/Power 16Ch W/16 Ac Baluns
  • Item # 4TFX6
  • Mfr. Model # HubWayLD162CD
  • Act UTP Hub W/Power 16Ch W/16 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

Active UTP Hub W/Power 16 Channel
  • ALTRONIX
  • Active UTP Hub W/Power 16 ChannelActive UTP Hub W/Power 16 Channel
  • Item # 4TFY3
  • Mfr. Model # HUBWAYLD16CD
  • Active UTP Hub W/Power 16 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black,...More

Act UTP Hub W/Power 16 Channel Isolated
  • ALTRONIX
  • Act UTP Hub W/Power 16 Channel IsolatedAct UTP Hub W/Power 16 Channel Isolated
  • Item # 4TFY5
  • Mfr. Model # HUBWAYLD16DI
  • Act UTP Hub W/Power 16 Channel Isolated, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black,...More

MINIGUARD 4D 125 cap
  • TRIGON ELECTRONICS
  • MINIGUARD 4D 125 capMINIGUARD 4D 125 cap
  • Item # 13L373
  • Mfr. Model # 02A31402-125
  • Access Control Phone System, Color Miniguard, 125 Line Capacity, Stainless Steel, Number of Lines 4 Line x 16...More

MINIPAK PRO 50 cap
  • TRIGON ELECTRONICS
  • MINIPAK PRO 50 capMINIPAK PRO 50 cap
  • Item # 13L359
  • Mfr. Model # 02A45000-50
  • Access Control Phone System, Color Minipak PRO, 50 Line Capacity, Stainless Steel, Number of Lines 8 Line x...More

Active UTP Transceiver,Rack Mount
  • ALTRONIX
  • Active UTP Transceiver, Rack MountActive UTP Transceiver,Rack Mount
  • Item # 6XVD3
  • Mfr. Model # HubWayEX16
  • Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure...More

MINIPAK 2000 125 cap
  • TRIGON ELECTRONICS
  • MINIPAK 2000 125 capMINIPAK 2000 125 cap
  • Item # 13L366
  • Mfr. Model # 02A33301-125
  • Access Control Phone System, Color Minipak 2000, 125 Line Capacity, Stainless Steel, Number of Lines 2 Line x...More

Act UTP Hub W/Power 16Ch W/16 Ac Baluns
  • ALTRONIX
  • Act UTP Hub W/Power 16Ch W/16 Ac BalunsAct UTP Hub W/Power 16Ch W/16 Ac Baluns
  • Item # 4TFX7
  • Mfr. Model # HUBWAYLD162D
  • Act UTP Hub W/Power 16Ch W/16 Ac Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

UTP Transceiver Hub, Rack Mount Kit
  • ALTRONIX
  • UTP Transceiver Hub, Rack Mount KitUTP Transceiver Hub, Rack Mount Kit
  • Item # 4TFV2
  • Mfr. Model # HUBWAY163DI
  • Pass UTP Hub W/Power 16Ch 16 Dc Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel,...More

Active UTP Hub W/Power 16 Channel
  • ALTRONIX
  • Active UTP Hub W/Power 16 ChannelActive UTP Hub W/Power 16 Channel
  • Item # 4TFY4
  • Mfr. Model # HUBWAYLD16D
  • Active UTP Hub W/Power 16 Channel, Type UTP Transceiver Hub, Rack Mount, Material Steel, Finish Black,...More

MINIPAK PRO 24 cap
  • TRIGON ELECTRONICS
  • MINIPAK PRO 24 capMINIPAK PRO 24 cap
  • Item # 13L358
  • Mfr. Model # 02A45000-24
  • Access Control Phone System, Color Minipak PRO, 24 Line Capacity, Stainless Steel, Number of Lines 8 Line x...More

MINIGUARD IID 125 cap
  • TRIGON ELECTRONICS
  • MINIGUARD IID 125 capMINIGUARD IID 125 cap
  • Item # 13L378
  • Mfr. Model # 02A31401-125
  • Access Control Phone System, Color Miniguard IID, 125 Line Capacity, Stainless Steel, Number of Lines 2 Line...More

Electronic Keyless Lock, Entry with Key Override, Satin Chr
Key Fingerprint,Smooth Black
  • E-DATA
  • Key Fingerprint, Smooth BlackKey Fingerprint,Smooth Black
  • Item # 35EH24
  • Mfr. Model # AR402SA2ICLP0E0
  • Key Fingerprint, Case Material Plastic, Finish Smooth Black, Series AR402, Keying Push Button, Hand Non...More

Trad. In-Swinging Door Kit-RH
  • TOWNSTEEL
  • Trad. In-Swinging Door Kit-RHTrad. In-Swinging Door Kit-RH
  • Item # 38G080
  • Mfr. Model # TDS-TISD-3070-RH
  • Door Switch Kit, Door Alarm Hinge and Header, Opening Action Traditional In-Swinging Door Right Hand,...More

Trad. Out-Swinging Door Kit-LH
  • TOWNSTEEL
  • Trad. Out-Swinging Door Kit-LHTrad. Out-Swinging Door Kit-LH
  • Item # 38G087
  • Mfr. Model # TDS-TOSD-3070-LH
  • Door Switch Kit, Door Alarm Hinge and Header, Opening Action Traditional Out-Swinging Door Kit Left Hand,...More

Trad. Out-Swinging Door Kit-RH
  • TOWNSTEEL
  • Trad. Out-Swinging Door Kit-RHTrad. Out-Swinging Door Kit-RH
  • Item # 38G086
  • Mfr. Model # TDS-TOSD-3070-RH
  • Door Switch Kit, Door Alarm Hinge and Header, Opening Action Traditional Out-Swinging Door Kit Right Hand,...More

Trad. In-Swinging Door Kit-LH
  • TOWNSTEEL
  • Trad. In-Swinging Door Kit-LHTrad. In-Swinging Door Kit-LH
  • Item # 38G081
  • Mfr. Model # TDS-TISD-3070-LH
  • Door Switch Kit, Door Alarm Hinge and Header, Opening Action Traditional In-Swinging Door Kit Left Hand,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More