Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

16 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    • TRILOGY
    • Proximity Access LockProximity Access Lock
    • Multiple product options available

      Electronic Keyless Lock, Function Entrance, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Brushed Chrome, Handle Type Lever, Door Thickness 1-3/8" to...More

    • LOCDOWN
    • Programmable LockProgrammable Lock
    • Multiple product options available

      Electronic Keyless Lock, Function Entrance, Lock Material Zinc Alloy, Finish Brushed Chrome, Handle Type Lever, Door Thickness 1-3/8" to 1-7/8", Battery Life 5 yr., Max....More

    Electronic Lock,Satin Chrome,12 Button
    • LOCDOWN
    • Electronic Lock, Satin Chrome, 12 ButtonLock
    • Item # 24U115
    • Mfr. Model # ETPDNS1G26DV99
    • Electronic Keyless Exit Trim Lock, Function Entry with Key Override, Access Method Proximity and Keypad,...More

    Electromagnetic Lock,1500lb.,M400 Series
    T3KeypadCylLock,DL3000Series,2000User,NH
    • ALARM LOCK
    • T3KeypadCylLock, DL3000Series, 2000User, NHT3 Keypad Cylindrical Lock
    • Item # 28XW58
    • Mfr. Model # DL5300 US26D
    • Electronic Keyless Lock, Function Entry and Egress with Key Override, Access Method Keypad, Mounting Style...More

    AccessControlLockset,LS2Series,2000Users
    • LINEAR
    • AccessControlLockset, LS2Series, 2000UsersAccessControlLockset,LS2Series,2000Users
    • Item # 28XY54
    • Mfr. Model # LS-2PC-CR-26D
    • Electronic Keyless Lock, Function Entry with Key Override, Access Method Proximity and Keypad, Mounting Style...More

    MINIGUARD IID 500 cap
    • TRIGON ELECTRONICS
    • MINIGUARD IID 500 capMINIGUARD IID 500 cap
    • Item # 13L379
    • Mfr. Model # 02A31401-500
    • Access Control Phone System, Color Miniguard IID, 500 Line Capacity, Stainless Steel, Number of Lines 2 Line...More

    MINIPAK 2000 500 cap
    • TRIGON ELECTRONICS
    • MINIPAK 2000 500 capMINIPAK 2000 500 cap
    • Item # 13L367
    • Mfr. Model # 02A33301-500
    • Access Control Phone System, Color Minipak 2000, 500 Line Capacity, Stainless Steel, Number of Lines 2 Line x...More

    MINIPAK PRO 125 cap
    • TRIGON ELECTRONICS
    • MINIPAK PRO 125 capMINIPAK PRO 125 cap
    • Item # 13L360
    • Mfr. Model # 02A45000-125
    • Access Control Phone System, Color Minipak PRO, 125 Line Capacity, Stainless Steel, Number of Lines 8 Line x...More

    IP Over Coax Receiver,16 Channel
    • ALTRONIX
    • IP Over Coax Receiver, 16 ChannelIP Over Coax Receiver,16 Channel
    • Item # 38C650
    • Mfr. Model # EBRIDGE16CR
    • IP Over Coax Receiver, Type 16 Channel, Length (In.) 8-1/2, Width (In.) 19-1/8, Height (In.) 1-5/8, Number of...More

    MINIGUARD 4D 500 cap
    • TRIGON ELECTRONICS
    • MINIGUARD 4D 500 capMINIGUARD 4D 500 cap
    • Item # 13L374
    • Mfr. Model # 02A31402-500
    • Access Control Phone System, Color Miniguard, 500 Line Capacity, Stainless Steel, Number of Lines 4 Line x 16...More

    Active UTP Transceiver,16 Port
    • ALTRONIX
    • Active UTP Transceiver, 16 PortActive UTP Transceiver,16 Port
    • Item # 6XVD5
    • Mfr. Model # HubWayEX16SP
    • Active UTP Transceiver, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure...More

    UTP Transceiver Hub, Rack Mount Kit
    • ALTRONIX
    • UTP Transceiver Hub, Rack Mount KitUTP Transceiver Hub, Rack Mount Kit
    • Item # 4TFY2
    • Mfr. Model # HUBWAYLD163DI
    • Act UTP Hub W/Power 16Ch 16 Dc Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel,...More

    Act UTP Hub W/Power 16Ch W/16 Dc Baluns
    • ALTRONIX
    • Act UTP Hub W/Power 16Ch W/16 Dc BalunsAct UTP Hub W/Power 16Ch W/16 Dc Baluns
    • Item # 4TFY1
    • Mfr. Model # HUBWAYLD163D
    • Act UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    Act UTP Hub W/Power 16Ch W/16 Dc Baluns
    • ALTRONIX
    • Act UTP Hub W/Power 16Ch W/16 Dc BalunsAct UTP Hub W/Power 16Ch W/16 Dc Baluns
    • Item # 4TFX9
    • Mfr. Model # HubWayLD163CD
    • Act UTP Hub W/Power 16Ch W/16 Dc Baluns, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel, Finish...More

    UTP Transceiver Hub, Rack Mount Kit
    • ALTRONIX
    • UTP Transceiver Hub, Rack Mount KitUTP Transceiver Hub, Rack Mount Kit
    • Item # 4TFX8
    • Mfr. Model # HUBWAYLD162DI
    • Act UTP Hub W/Power 16Ch 16 Ac Blun Isolated, Type UTP Transceiver Hub, Rack Mount Kit, Material Steel,...More

    Results per page: 16 | 32 | 48