Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

96 Results Found that Include 101 Products

Results per page: 16 | 32 | 48
  • TRILOGY BY ALARM LOCK
  • Control LockControl Lock
  • Multiple product options available

    Electronic Keyless Lock, Access Method Keypad, Lock Material Zinc Alloy and Handle Type Lever; Varies by Function, Finish, Series and Door Thickness

Electronic Lock,Satin Chrome,12 Button
  • KABA
  • Electronic Lock, Satin Chrome, 12 ButtonProgrammable Lockset
  • Item # 2ZU99
  • Mfr. Model # E2031XSLL62641
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical,...More

Push Button Exit Trim,Key Override,Left
  • KABA
  • Push Button Exit Trim, Key Override, LeftPush Button Exit Trim,Key Override,Left
  • Item # 2ZV18
  • Mfr. Model # 5010-XS-WL-26D-41
  • Mechanical Push Button Exit Trim, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Bolt Seal,4-3/8 x 5/16In,ABS,White,PK250
  • TYDENBROOKS
  • Bolt Seal, 4-3/8 x 5/16In, ABS, White, PK250Bolt Seal
  • Item # 39R485
  • Mfr. Model # 1061067
  • Primary Application Truck, Trailer, Container, Bolt Seal, Material ABS/Steel, White, Length 4-3/8 In., Number...More

500lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS, DSM, MBS, RTD500lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCZ2
  • Mfr. Model # M420P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 31NG78
  • Mfr. Model # LR1021C26D-41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options...More

Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 31NG73
  • Mfr. Model # LR1076B26D41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Privacy, Key Override...More

Electromagnetic Lock,Conduit Fitting
  • SECURITRON
  • Electromagnetic Lock, Conduit FittingElectromagnetic Lock,Conduit Fitting
  • Item # 5KZW8
  • Mfr. Model # M62B
  • Electromagnetic Lock, Conduit Fitting, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 31NG75
  • Mfr. Model # LL1021C26D41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options...More

Ethernet  Gateway
Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 28XN48
  • Mfr. Model # 1021S-26D-41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options...More

Software and Implementation Kit
Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 31NG77
  • Mfr. Model # LL1021S26D41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options...More

4A, 12/24VDC, 4 relay with Fire Alarm
  • SCHLAGE ELECTRONICS
  • 4A, 12/24VDC, 4 relay with Fire Alarm4A, 12/24VDC, 4 relay with Fire Alarm
  • Item # 6LCZ0
  • Mfr. Model # PS904 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Power Supply,24V Boxed,White
  • SECURITRON
  • Power Supply, 24V Boxed, WhitePower Supply,24V Boxed,White
  • Item # 5KZX6
  • Mfr. Model # BPS-24-3
  • Power Supply, 24V Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 14 In, Enclosure...More

Access Control Phone System,SS,Autodial
  • TRIGON ELECTRONICS
  • Access Control Phone System, SS, AutodialAccess Control Phone System,SS,Autodial
  • Item # 38C676
  • Mfr. Model # 02A50250FM
  • Access Control Phone System, Color Stainless Steel, Construction Stainless Steel, Number of Lines (1)...More

Access Control Phone System,SS,Autodial
  • TRIGON ELECTRONICS
  • Access Control Phone System, SS, AutodialAccess Control Phone System,SS,Autodial
  • Item # 38C675
  • Mfr. Model # 02A50250
  • Access Control Phone System, Color Stainless Steel, Construction Stainless Steel, Number of Lines (1)...More

Electromagnetic Lock,600lb.,M32 Series
BattryKeypdLevrLockICCore,E2000Sr,100Usr
  • SIMPLEX
  • BattryKeypdLevrLockICCore, E2000Sr, 100UsrBattryKeypdLevrLockICCore,E2000Sr,100Usr
  • Item # 28XW64
  • Mfr. Model # E2031BLL-626-41
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical,...More

Electromagnetic Lock,600lb.,M32 Series
Electromagnetic Lock,1200lb.,M62 Series
Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 28XR55
  • Mfr. Model # 5021CWL-26D-41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Electromagnetic Lock,1500lb.,8310 Series
Push Button Lock,Entry,Key Override
  • SIMPLEX
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 28XR56
  • Mfr. Model # 5021SWL-26D-41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Electromagnetic Lock,1500lb.,3000 Series
Classroom Lock,Bronze,Gala Lever
  • TOWNSTEEL
  • Classroom Lock, Bronze, Gala LeverClassroom Lock,Bronze,Gala Lever
  • Item # 35DX30
  • Mfr. Model # FME-4010-RFID-IC-G-613
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Classroom Lck,Stin Chrome,Sentinel Lever
  • TOWNSTEEL
  • Classroom Lck, Stin Chrome, Sentinel LeverClassroom Lck,Stin Chrome,Sentinel Lever
  • Item # 35DX31
  • Mfr. Model # FME-4020-RFID-IC-S-626
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Classroom Lock,Stin Chrome,Quest Lever
  • TOWNSTEEL
  • Classroom Lock, Stin Chrome, Quest LeverClassroom Lock,Stin Chrome,Quest Lever
  • Item # 35DX32
  • Mfr. Model # FME-4020-RFID-IC-Q-626
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Classroom Lock,Stin Chrome,Gala Lever
  • TOWNSTEEL
  • Classroom Lock, Stin Chrome, Gala LeverClassroom Lock,Stin Chrome,Gala Lever
  • Item # 35DX03
  • Mfr. Model # FME-2040-RFID-G-626
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Classroom Lock,Bronze,Quest Lever
  • TOWNSTEEL
  • Classroom Lock, Bronze, Quest LeverClassroom Lock,Bronze,Quest Lever
  • Item # 35DX11
  • Mfr. Model # FME-2080-RFID-Q-613
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Classroom Lock,Stin Chrome,Quest Lever
  • TOWNSTEEL
  • Classroom Lock, Stin Chrome, Quest LeverClassroom Lock,Stin Chrome,Quest Lever
  • Item # 35DX14
  • Mfr. Model # FME-4010-RFID-Q-626
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method RFID, Mounting Style Mortise,...More

Results per page: 16 | 32 | 48