Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

142 Results Found that Include 143 Products 

Results per page: 16 | 32 | 48
Push Button Lock,Entry,Satin Chrome
  • KABA
  • Push Button Lock, Entry, Satin ChromePush Button Lock,Entry,Satin Chrome
  • Item # 5U742
  • Mfr. Model # LR-1011-26D-41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Right,...More

Push Button Lock,Entry,Satin Chrome
  • KABA
  • Push Button Lock, Entry, Satin ChromePush Button Lock,Entry,Satin Chrome
  • Item # 5U740
  • Mfr. Model # LL-1011-26D-41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left,...More

Push Button Lock,Entry,Key Override
  • KABA
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 4YF88
  • Mfr. Model # 1021-B-26D-41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry with Key Override, Key Override Options Best...More

Push Button Lock,Entry,Key Override
  • KABA
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 5BB73
  • Mfr. Model # 5021-B-WL-26D-41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic LockElectromagnetic Lock
  • Item # 5KZV7
  • Mfr. Model # M62
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12VDC, Amp Draw @...More

500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Electromagnetic ,M400
  • SCHLAGE ELECTRONICS
  • Electromagnetic , M400Electromagnetic ,M400
  • Item # 6LCY2
  • Mfr. Model # M450
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Push Button Lock,Entry,Antique Brass
  • KABA
  • Push Button Lock, Entry, Antique BrassPush Button Lock,Entry,Antique Brass
  • Item # 5U741
  • Mfr. Model # LR-1011-05-41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Right,...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User CodeAccess Control Keypad,500 User Code
  • Item # 1JYV9
  • Mfr. Model # K1-26S-ERM3
  • Access Control Keypad, Access Type Keypad, Case Material Valox(r) Housing, Stainless Steel Faceplate, Finish...More

Push Button Lock,Entry,Antique Brass
  • KABA
  • Push Button Lock, Entry, Antique BrassPush Button Lock,Entry,Antique Brass
  • Item # 5U739
  • Mfr. Model # LL-1011-05-41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Entry, Key Override Options None, Hand Left,...More

Access Control Keypad,Black
  • MARKS USA
  • Access Control Keypad, BlackAccess Control Keypad,Black
  • Item # 22PE95
  • Mfr. Model # I-QWIK
  • Access Control Keypad, Type Wire Reset, Switch Action Push Button, Material Zinc, Finish Black, Depth 2-3/4...More

Push Button Lock,Entry,Key Override
  • KABA
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 5BB74
  • Mfr. Model # 5021-B-WL-04-41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Wireless Push Plate Actuator
  • LCN
  • Wireless Push Plate ActuatorWireless Push Plate Actuator
  • Item # 4AYA5
  • Mfr. Model # 8310-853TWP
  • Wireless Push Plate Actuator, Square 4 3/4, Surface Mounted Actuator, Instant Open, Material ABS Plastic and...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face MountElectromagnetic Lock,Face Mount
  • Item # 5KZV8
  • Mfr. Model # M62F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

High Hold Magnet Door Release 24VAC/DC
  • RIXSON
  • High Hold Magnet Door Release 24VAC/DCHigh Hold Magnet Door Release 24VAC/DC
  • Item # 4AZR4
  • Mfr. Model # 993-AC
  • Electromagnetic Door Holder, High Hold, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

Electronic Lock,Satin Chrome,12 Button
  • TRILOGY BY ALARM LOCK
  • Electronic Lock, Satin Chrome, 12 ButtonProximity Access Lock
  • Item # 1YND2
  • Mfr. Model # DL1200/26D1
  • Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Proximity and...More

Proximity Key Fob,PK 50
  • ESSEX
  • Proximity Key Fob, PK 50Proximity Key Fob,PK 50
  • Item # 4TXY1
  • Mfr. Model # FOB-1346-50
  • Proximity(r) Key Fob, Height 2 In., Width 1 In., For Use With Mfr. No. KIP-34S, KIP-26S and KPIP-34S Access...More

Proximity Card,PK 100
  • ESSEX
  • Proximity Card, PK 100Proximity Card,PK 100
  • Item # 4TXY3
  • Mfr. Model # CARD-1326-100
  • Proximity Card, Height 3-1/3 In., Width 2-1/8 In., For Use With Mfr. No. KIP-34S, KIP-26S, KPIP-34S, Package...More

Access Control Keypad,2000 User Code
  • TRILOGY BY ALARM LOCK
  • Access Control Keypad, 2000 User CodeAccess Control Keypad,2000 User Code
  • Item # 1HUZ6
  • Mfr. Model # DK3000MS
  • Access Control Keypad, Access Type Keypad, Case Material Zinc Alloy, Finish Silver Powder Coat, Series...More

Access Keypad Weatherizd,3inW,Gray/Black
Push to Exit Bar,Width 42 In.
  • SECURITRON
  • Push to Exit Bar, Width 42 In.Push to Exit Bar,Width 42 In.
  • Item # 5LAA8
  • Mfr. Model # DSB-CL42
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 In., Height 3 In.,...More

Exit Device,Smart Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Smart BarExit Device,Smart Bar
  • Item # 4GD89
  • Mfr. Model # 692-36-628-RDAR
  • Smart Bar Exit Device, Includes Audible Alarm, Output SPDT Contacts Rated 3 Amps @ 30 VDC, Input 12/24 VDC,...More

Push Button Lock,Entry,Key Override
  • KABA
  • Push Button Lock, Entry, Key OverridePush Button Lock,Entry,Key Override
  • Item # 2ZU96
  • Mfr. Model # 5021-XS-WL-04-41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Power Supply 16 Fuse 24Vac @ 25A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 24Vac @ 25A RackPower Supply 16 Fuse 24Vac @ 25A Rack
  • Item # 4WAL8
  • Mfr. Model # R2432600UL
  • Power Supply 16Fuse 24Vac @ 25A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Electromagnetic Lock,Bond Sensor
  • SECURITRON
  • Electromagnetic Lock, Bond SensorElectromagnetic Lock,Bond Sensor
  • Item # 5KZV4
  • Mfr. Model # M32B
  • Electromagnetic Lock, Bond Sensor, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Overhead Door Hold Magnet 120VAC
  • RIXSON
  • Overhead Door Hold Magnet 120VACOverhead Door Hold Magnet 120VAC
  • Item # 4AZR6
  • Mfr. Model # 972-AAXXU
  • Electromagnetic Door Holder, Overhead Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

Electromagnetic Lock,650lb.,2500 Series
Nac Power Extender 10A Sync 864,9Th
  • ALTRONIX
  • Nac Power Extender 10A Sync 864,9ThNac Power Extender 10A Sync 864,9Th
  • Item # 4TEF5
  • Mfr. Model # AL1002ULADA
  • Nac Power Ext 10A Sync 864,9Th, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.50 In,...More

Power Supply 16 Fuse,Isolated Rack
  • ALTRONIX
  • Power Supply 16 Fuse, Isolated RackPower Supply 16 Fuse,Isolated Rack
  • Item # 4WCE8
  • Mfr. Model # VERTILINE16I
  • Power Supply 16Fuse 24Vac @ 16A Isolated Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black,...More

Power Supply 4 Fuse 24VDC @ 10A
  • ALTRONIX
  • Power Supply 4 Fuse 24VDC @ 10APower Supply 4 Fuse 24VDC @ 10A
  • Item # 4WAW4
  • Mfr. Model # SMP10PM24P4
  • Power Supply 4Fuse 24Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray,...More

Sliding Door Hold Magnet 24VDC
  • RIXSON
  • Sliding Door Hold Magnet 24VDCSliding Door Hold Magnet 24VDC
  • Item # 4AZR5
  • Mfr. Model # 972-ABXXS
  • Electromagnetic Door Holder, Sliding Door, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 24V...More

Electromagnetic Lock,Wall Mount,1200 lb.
  • STORM INTERFACE
  • Electromagnetic Lock, Wall Mount, 1200 lb.Electromagnetic Lock,Wall Mount,1200 lb.
  • Item # 33UC42
  • Mfr. Model # AXS MAG DOOR LOCK 1200
  • Electromagnetic Lock, Wall Mount, Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp...More

Results per page: 16 | 32 | 48