Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

121 Results Found that Include 121 Products 

Results per page: 16 | 32 | 48
Push Button Lock,Entry,Satin Chrome
  • KABA
  • Push Button Lock, Entry, Satin Chrome
  • Item # 1U140
  • Mfr. Model # 1011-26D-41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock
  • Item # 5KZU9
  • Mfr. Model # M32
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12VDC, Amp Draw @...More

Push Button Lock,Entry,Key Override
  • KABA
  • Push Button Lock, Entry, Key Override
  • Item # 9LDD6
  • Mfr. Model # 5021XKWL26D41
  • Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override, Key Override...More

Electronic Lock,Satin Chrome,12 Button
  • KABA
  • Electronic Lock, Satin Chrome, 12 Button
  • Item # 1NEZ7
  • Mfr. Model # E2031BLL62641
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical,...More

ProximityReader,3inWx 4-5/7inHx 17/25inD
Push Button Lock,Entry,Antique Brass
  • KABA
  • Push Button Lock, Entry, Antique Brass
  • Item # 1U092
  • Mfr. Model # 1011-05-41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory...More

Push Button Lock,Entry,Satin Chrome
  • KABA
  • Push Button Lock, Entry, Satin Chrome
  • Item # 1U141
  • Mfr. Model # 1031-26D-41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Key Override Options None, Hand Factory...More

500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Electromagnetic Lock,Remote Release
  • TRILOGY BY ALARM LOCK
  • Electromagnetic Lock, Remote Release
  • Item # 1HVL1
  • Mfr. Model # RR-PM1200PAK
  • Electromagnetic Lock, Remote Release, Input Voltage 12 AC, Holding Force 1200 Lb, Armature Length 10 1/2 In,...More

Electromagnetic Lock,12/24 VDC,1200 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 12/24 VDC, 1200 lbs
  • Item # 3HEN5
  • Mfr. Model # 70
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Electromagnetic Lock,Face Mount
  • SECURITRON
  • Electromagnetic Lock, Face Mount
  • Item # 5KZV0
  • Mfr. Model # M32F
  • Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V...More

Electromagnetic Lock
  • SECURITRON
  • Electromagnetic Lock
  • Item # 5KZY0
  • Mfr. Model # MM15
  • Electromagnetic Lock, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 130mA@12VDC, Amp Draw @...More

Push to Exit Bar,Black,Width 36 In.
  • SECURITRON
  • Push to Exit Bar, Black, Width 36 In.
  • Item # 5LAC0
  • Mfr. Model # DSB-BK
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Black, Depth 3 In., Height 3 In.,...More

2A, 12/24VDC, 4 relay with Fire Alarm
  • SCHLAGE ELECTRONICS
  • 2A, 12/24VDC, 4 relay with Fire Alarm
  • Item # 6LCY9
  • Mfr. Model # PS902 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Tri Volt Electromagnetic Door Holder
  • RIXSON
  • Tri Volt Electromagnetic Door Holder
  • Item # 4AZR7
  • Mfr. Model # 980-A3
  • Tri Volt Electromagnetic Mount Door Holder, Single Door Floor Mount, Opening Action Electromagnetic Release,...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User Code
  • Item # 1JYV9
  • Mfr. Model # K1-26S-ERM3
  • Access Control Keypad, Access Type Keypad, Case Material Valox(r) Housing, Stainless Steel Faceplate, Finish...More

Power Supply 8 Fuse 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 8 Fuse 12VDC Or 24VDC @ 6A
  • Item # 4TER6
  • Mfr. Model # AL600ULACM
  • Power Supply 8Fuse 12Vdc Or 24Vdc @ 6A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure...More

Proximity Card,Plastic,PK 100
  • ALARM LOCK
  • Proximity Card, Plastic, PK 100
  • Item # 1HYB9
  • Mfr. Model # ALHID1326
  • Proximity Card, Height 3-3/8 In., Width 2-1/8 In., Depth 1/8 In., For Use With Trilogy(TM) Locks, Material...More

Push to Exit Bar,Width 36 In.
  • SECURITRON
  • Push to Exit Bar, Width 36 In.
  • Item # 5LAA7
  • Mfr. Model # DSB-CL
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 In., Height 3 In.,...More

PoE Midspan,8 Port
  • ALTRONIX
  • PoE Midspan, 8 Port
  • Item # 6UKN5
  • Mfr. Model # NetWay8
  • PoE Midspan, Type Rack Mount, Material Steel, Finish Black, Enclosure Depth (In.) 8-1/2, Enclosure Width...More

Electronic Lock,Satin Chrome,12 Button
  • TRILOGY BY ALARM LOCK
  • Electronic Lock, Satin Chrome, 12 Button
  • Item # 3CCK6
  • Mfr. Model # DL1200ET26DTPGR
  • Electronic Keyless Exit Trim Lock Narrow Stile, Function Entry with Key Override, Access Method Keypad,...More

Electronic Lock,Satin Brass,12 Button
  • KABA
  • Electronic Lock, Satin Brass, 12 Button
  • Item # 1NEZ8
  • Mfr. Model # E2031BLL60641
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical,...More

Wireless Push Plate Actuator, Dia. 6 In
  • LCN
  • Wireless Push Plate Actuator, Dia. 6 In
  • Item # 3HEP1
  • Mfr. Model # 8310-852TWP
  • Wireless Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbs
  • Item # 3HEN3
  • Mfr. Model # 40TJ
  • Electromagnetic Lock, Above Door Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp...More

Wireless Push Plate Actuator
  • LCN
  • Wireless Push Plate Actuator
  • Item # 4AYA5
  • Mfr. Model # 8310-853TWP
  • Wireless Push Plate Actuator, Square 4 3/4, Surface Mounted Actuator, Instant Open, Material ABS Plastic and...More

Access Control Keypad,59 User Code
  • SECURITRON
  • Access Control Keypad, 59 User Code
  • Item # 5KZT7
  • Mfr. Model # DK-26SS
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish Stainless Steel, Series...More

Access Control Keypad,2000 User Code
  • TRILOGY BY ALARM LOCK
  • Access Control Keypad, 2000 User Code
  • Item # 1HUZ6
  • Mfr. Model # DK3000MS
  • Access Control Keypad, Access Type Keypad, Case Material Zinc Alloy, Finish Silver Powder Coat, Series...More

Push to Exit Bar,Width 42 In.
  • SECURITRON
  • Push to Exit Bar, Width 42 In.
  • Item # 5LAA8
  • Mfr. Model # DSB-CL42
  • Push to Exit Bar, Switch Action Dual Sensing, Material Aluminum, Finish Clear, Depth 3 In., Height 3 In.,...More

Keyless Lock,Electronic,Zinc,9-1/4 in.H.
  • PDQ
  • Keyless Lock, Electronic, Zinc, 9-1/4 in.H.
  • Item # 35HW45
  • Mfr. Model # EGTKBPHL626234ASASFIC
  • Electronic Keyless Lock, Function Entry with Key Override, Access Method Keypad, Mounting Style Cylindrical,...More

Nac Power Ext 8A Sync 4 Class A, 864,9Th
  • ALTRONIX
  • Nac Power Ext 8A Sync 4 Class A, 864,9Th
  • Item # 4TEV3
  • Mfr. Model # AL802ULADA
  • Nac Power Ext 8A Sync 4 Class A, 864,9Th, Type Nac Power Extender, Material Steel, Finish Red, Enclosure...More

Power Supply 16 Fuse 24Vac @ 14A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 24Vac @ 14A Rack
  • Item # 4WCD9
  • Mfr. Model # VERTILINE166
  • Power Supply 16Fuse 24Vac @ 14A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Power Supply 8PTC 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 8PTC 12VDC Or 24VDC @ 6A
  • Item # 4TER7
  • Mfr. Model # AL600ULACMCB
  • Power Supply 8Ptc 12Vdc Or 24Vdc @ 6A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure...More

Results per page: 16 | 32 | 48