Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Locking Systems

86 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • TYDENBROOKS
  • Bolt SealBolt Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Bolt Seal, Material ABS/Steel, Imprinting 1 Line of 7 Characters, Imprint Area Height 1" and Standards CT/PAT ISO 17712:...More

Gate Lock,Surface Mount
  • SECURITRON
  • Gate Lock, Surface MountGate Lock,Surface Mount
  • Item # 5KZU5
  • Mfr. Model # GL1
  • Gate Lock, Surface Mount, Opening Action Electromagnetic or Manual, Aluminum, Amp Draw @ 12V 870mA, Amp Draw...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbsElectromagnetic Lock,600 lbs
  • Item # 3HEN4
  • Mfr. Model # 40
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Power Supply,Dual Voltage Boxed,White
  • SECURITRON
  • Power Supply, Dual Voltage Boxed, WhitePower Supply,Dual Voltage Boxed,White
  • Item # 5KZX3
  • Mfr. Model # BPS-12/24-1
  • Power Supply, Dual Voltage Boxed, Material Metal, Finish White, Enclosure Depth 4 In, Enclosure Width 9 In,...More

Power Supply Board, 24VDC @ 10A
  • ALTRONIX
  • Power Supply Board, 24VDC @ 10APower Supply Board, 24VDC @ 10A
  • Item # 4TEH6
  • Mfr. Model # AL1024ULXB2
  • Power Supply Board, 24Vdc @ 10A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length...More

Power Supply 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6APower Supply 12VDC Or 24VDC @ 6A
  • Item # 4TET6
  • Mfr. Model # AL600ULX
  • Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

GM Van Complete Exterior Door Lock Kit
  • SLICK LOCKS
  • GM Van Complete Exterior Door Lock KitGM Van Complete Exterior Door Lock Kit
  • Item # 19RZ67
  • Mfr. Model # GM-FVK-SLIDE-TK
  • GM Van Complete Exterior Door Lock Kit, Material Metal, Max. Shackle Dia. 1/2 In., For Use With GM Express...More

Electronic Keyless Lock, Classroom with Key Override, Satin
Exit Device,Touch Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Touch BarExit Device,Touch Bar
  • Item # 4GD88
  • Mfr. Model # 672-36-628-RDAR
  • Touch Bar Exit Device, Output SPDT Contacts Rated 4 Amps @ 30 VDC, No Input Power Required, For 36 Inch or...More

Access Control Keypad,6 User Code
  • ESSEX
  • Access Control Keypad, 6 User CodeAccess Control Keypad,6 User Code
  • Item # 1JYV7
  • Mfr. Model # KE-265-5S
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish -, Series KE-265, Height...More

Data Transfer Module,ABS Plastic
  • ALARM LOCK
  • Data Transfer Module, ABS PlasticData Transfer Module,ABS Plastic
  • Item # 1HYB8
  • Mfr. Model # AL-DTMIII
  • Data Transfer Module, Height 4 In., Width 7-1/2 In., Depth 5 In., For Use With Trilogy(TM) Locks, Material...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User CodeAccess Control Keypad,500 User Code
  • Item # 1JYX2
  • Mfr. Model # K1-34S
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Series K1, Height 5-1/8 In., Width...More

Ford Van Complete Exterior Door Lock Kit
  • SLICK LOCKS
  • Ford Van Complete Exterior Door Lock KitFord Van Complete Exterior Door Lock Kit
  • Item # 19RZ66
  • Mfr. Model # FD-FVK-SLIDE-TK
  • Ford Van Complete Exterior Door Lock Kit, Material Metal, Max. Shackle Dia. 1/2 In., For Use With Ford...More

Electromagnetic Lock,1200lb,VM1290Series
Access Keypad Mullion,1-5/7 in. W,Black
Access Keypad Weatherized,3-1/2inW,Black
Pull Tight Seal,Blue15inL,PK1000
  • JJ KELLER
  • Pull Tight Seal, Blue15inL, PK1000Pull Tight Seal,Blue15inL,PK1000
  • Item # 33VF86
  • Mfr. Model # 639
  • Pull Tight Seal, Material Polyethylene, Blue, Length 15 In., Number of Digits 7, Imprinting 1 Line of 7...More

Proximity Reader,1-2/3inWx6inHx1inD,Gray
Power Supply/Charger,8 PTC,12VDC,3 Amp
  • ALTRONIX
  • Power Supply/Charger, 8 PTC, 12VDC, 3 AmpPower Supply/Charger,8 PTC,12VDC,3 Amp
  • Item # 6XVA4
  • Mfr. Model # AL400ULACMCBJ
  • Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3,...More

Power Supply/Charger,8 Fuse,12VDC,3 Amp
  • ALTRONIX
  • Power Supply/Charger, 8 Fuse, 12VDC, 3 AmpPower Supply/Charger,8 Fuse,12VDC,3 Amp
  • Item # 6XVA5
  • Mfr. Model # AL400ULACMJ
  • Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3,...More

Power Supply 16 Fuse 6-15VDC @ 10A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 6-15VDC @ 10A RackPower Supply 16 Fuse 6-15VDC @ 10A Rack
  • Item # 4WAN5
  • Mfr. Model # R615DC1016
  • Power Supply 16Fuse 6-15Vdc @ 10A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure...More

Outdoor P/S,24VAC/28VAC @ 10A,277V
  • ALTRONIX
  • Outdoor P/S, 24VAC/28VAC @ 10A, 277VOutdoor P/S,24VAC/28VAC @ 10A,277V
  • Item # 38C667
  • Mfr. Model # WAYPOINT307A
  • AC Outdoor Power Supply, Type Outdoor, Material Fiberglass Reinforced Polyester, Enclosure Depth (In.)...More

Power Supply 16PTC 6-15VDC @ 10A Rack
  • ALTRONIX
  • Power Supply 16PTC 6-15VDC @ 10A RackPower Supply 16PTC 6-15VDC @ 10A Rack
  • Item # 4WAN6
  • Mfr. Model # R615DC1016CB
  • Power Supply 16Ptc 6-15Vdc @ 10A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure...More

Passive UTP Transceiver,Indoor,Black
  • ALTRONIX
  • Passive UTP Transceiver, Indoor, BlackPassive UTP Transceiver,Indoor,Black
  • Item # 6XVA8
  • Mfr. Model # HubSat42Di
  • Passive UTP Transceiver Hub, Type Indoor Wall Mount, Material Steel, Finish Black, Enclosure Depth (In.)...More

Power Supply,16 PTC,8 Amp
  • ALTRONIX
  • Power Supply, 16 PTC, 8 AmpPower Supply,16 PTC,8 Amp
  • Item # 6UKN9
  • Mfr. Model # VertiLine33D
  • Power Supply, Type Rack Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 8-1/2, Enclosure Width...More

Power Supply 8PTC 24Vac @ 10A Rack
  • ALTRONIX
  • Power Supply 8PTC 24Vac @ 10A RackPower Supply 8PTC 24Vac @ 10A Rack
  • Item # 4WCG3
  • Mfr. Model # VERTILINE83D
  • Power Supply 8Ptc 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Video Surveillance UPS,24VAC @ 4A
  • ALTRONIX
  • Video Surveillance UPS, 24VAC @ 4AVideo Surveillance UPS,24VAC @ 4A
  • Item # 38C661
  • Mfr. Model # RESERV2WP
  • Video Surveillance UPS, Type Outdoor, Enclosure Depth (In.) 6-5/8, Enclosure Width (In.) 12, Enclosure Height...More

Power Supply 4 Fuse 12VDC @ 10A
  • ALTRONIX
  • Power Supply 4 Fuse 12VDC @ 10APower Supply 4 Fuse 12VDC @ 10A
  • Item # 4WAV7
  • Mfr. Model # SMP10PM12P4
  • Power Supply 4Fuse 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray,...More

Passive UTP Transceiver,Outdoor,Gray
  • ALTRONIX
  • Passive UTP Transceiver, Outdoor, GrayPassive UTP Transceiver,Outdoor,Gray
  • Item # 6XVA9
  • Mfr. Model # HubSat42WP
  • Passive UTP Transceiver Hub, Type Outdoor, Material Steel, Finish Gray, Enclosure Depth (In.) 6, Enclosure...More

Power Supply 8PTC 12VDC @ 10A
  • ALTRONIX
  • Power Supply 8PTC 12VDC @ 10APower Supply 8PTC 12VDC @ 10A
  • Item # 4WAW1
  • Mfr. Model # SMP10PM12P8CB
  • Power Supply 8Ptc 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Power Supply 4 Fuse 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 4 Fuse 12VDC Or 24VDC @ 6APower Supply 4 Fuse 12VDC Or 24VDC @ 6A
  • Item # 4TET2
  • Mfr. Model # AL600ULPD4
  • Power Supply 4Fuse 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More