Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

121 Results Found that Include 124 Products 

Results per page: 16 | 32 | 48
Fingerprint Door Lock
  • BATTALION
  • Fingerprint Door LockFingerprint Door Lock
  • Item # 2RUZ4
  • Mfr. Model # 2RUZ4
  • Fingerprint Door Lock, Finger Reader, Material Zinc Alloy, Finish Satin Chrome, Handle Type Lever, Keying...More

Push Button Lock,Passage,Satin Stainless
  • KABA
  • Push Button Lock, Passage, Satin StainlessPush Button Lock,Passage,Satin Stainless
  • Item # 2XKT4
  • Mfr. Model # LD4724832D41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory...More

Adjustable Wall Magnetic Door Release
  • RIXSON
  • Adjustable Wall Magnetic Door ReleaseAdjustable Wall Magnetic Door Release
  • Item # 4AZR3
  • Mfr. Model # 994-A3
  • Tri Volt Electromagnetic Door Holder, Adjustable, Opening Action Electromagnetic Release, Aluminum, Amp Draw...More

Push Button Lock,Passage,Satin Stainless
  • KABA
  • Push Button Lock, Passage, Satin StainlessPush Button Lock,Passage,Satin Stainless
  • Item # 2XKT1
  • Mfr. Model # LD4714832D41
  • Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User CodeAccess Control Keypad,500 User Code
  • Item # 2HNE8
  • Mfr. Model # SKE-34S
  • Access Control Keypad, Access Type Keypad, Case Material Stainless Steel, Finish Stainless Steel, Series...More

Power Supply 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6APower Supply 12VDC Or 24VDC @ 6A
  • Item # 4TET7
  • Mfr. Model # AL600ULXB
  • Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length...More

  • BRADY
  • Cable SealCable Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Cable Seal, Material Steel, Silver, Length 9", Number of Digits 6, Imprinting 1 Line of 6 Characters, Wire Length 12",...More

GM Van Complete Exterior Door Lock Kit
  • SLICK LOCKS
  • GM Van Complete Exterior Door Lock KitGM Van Complete Exterior Door Lock Kit
  • Item # 19RZ64
  • Mfr. Model # GM-FVK-1-TK
  • GM Van Complete Exterior Door Lock Kit, Material Metal, Max. Shackle Dia. 1/2 In., For Use With GM Express...More

Control Module,12-24VAC/DC
  • ESSEX
  • Control Module, 12-24VAC/DCControl Module,12-24VAC/DC
  • Item # 2HNJ3
  • Mfr. Model # CM-265
  • Control Module, Height 5-1/2 In., Width 7-1/2 In., Depth 2-1/2 In., For Use With Mfr. No. KE-265-5S, Power...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User CodeAccess Control Keypad,500 User Code
  • Item # 2HNF5
  • Mfr. Model # SKE-26S
  • Access Control Keypad, Access Type Keypad, Case Material Valox(r) Housing, Finish Stainless Steel, Series...More

Extreme Duty Push Button,Aluminum
  • SCHLAGE ELECTRONICS
  • Extreme Duty Push Button, AluminumExtreme Duty Push Button,Aluminum
  • Item # 1RAE1
  • Mfr. Model # 631AL
  • Extreme Duty Push Button, Type Momentary, Material Aluminum, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4 In,...More

Wireless Actuator ,4 3/4x1 1/2 In
  • LCN
  • Wireless Actuator , 4 3/4x1 1/2 InWireless Actuator ,4 3/4x1 1/2 In
  • Item # 3HEP4
  • Mfr. Model # 8310-3818TWS
  • Wireless Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth...More

Power Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • ALTRONIX
  • Power Supply 12VDC @ 3.5A Or 24VDC @ 3APower Supply 12VDC @ 3.5A Or 24VDC @ 3A
  • Item # 4TEP8
  • Mfr. Model # AL400ULX
  • Power Supply 12Vdc @ 3.5A Or 24Vdc @ 3A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Push Button Lock,Passage,Antique Brass
  • KABA
  • Push Button Lock, Passage, Antique BrassPush Button Lock,Passage,Antique Brass
  • Item # 2XKT3
  • Mfr. Model # LD471480541
  • Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory...More

Power Supply 32 Fuse 24Vac @ 25A
  • ALTRONIX
  • Power Supply 32 Fuse 24Vac @ 25APower Supply 32 Fuse 24Vac @ 25A
  • Item # 4TFA3
  • Mfr. Model # ALTV2432600UL
  • Power Supply 32Fuse 24Vac @ 25A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25...More

Touchless Switch,Momentary,SS
  • ESSEX
  • Touchless Switch, Momentary, SSTouchless Switch,Momentary,SS
  • Item # 32NF31
  • Mfr. Model # HEW-2
  • Touchless Switch, Type Microwave Technology, Switch Action Toggle or Momentary, Material Stainless Steel,...More

Electromagnetic Lock,Wall Mount,600 lb.
  • STORM INTERFACE
  • Electromagnetic Lock, Wall Mount, 600 lb.Electromagnetic Lock,Wall Mount,600 lb.
  • Item # 33UC41
  • Mfr. Model # AXS MAG DOOR LOCK 600
  • Electromagnetic Lock, Wall Mount, Surface, Opening Action Instant Release, Steel, Amp Draw @ 12V 500mA, Amp...More

Power Supply Panic Device Controller
  • ALTRONIX
  • Power Supply Panic Device ControllerPower Supply Panic Device Controller
  • Item # 4WAZ7
  • Mfr. Model # STRIKEIT2
  • Power Supply Panic Device Controller 1 Door, Type Panic Device Controller, Material Steel, Finish Gray,...More

Keypad Entry Autolock,FE575Series,4Users
  • SCHLAGE
  • Keypad Entry Autolock, FE575Series, 4UsersKeypad Entry Autolock,FE575Series,4Users
  • Item # 28XX46
  • Mfr. Model # FE575 PLY626ELA
  • Electronic Keyless Lock, Function Classroom with Key Override, Access Method Keypad, Mounting Style...More

Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A
  • ALTRONIX
  • Power Supply 8PTC 12Dc/3.5A Or 24Dc/3APower Supply 8PTC 12Dc/3.5A Or 24Dc/3A
  • Item # 4TEP7
  • Mfr. Model # AL400ULPD8CB
  • Power Supply 8Ptc 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Ford Van Exterior Door Lock Kit
  • SLICK LOCKS
  • Ford Van Exterior Door Lock KitFord Van Exterior Door Lock Kit
  • Item # 19RZ63
  • Mfr. Model # FD-FVK-1-TK
  • Ford Van Complete Exterior Door Lock Kit, Material Metal, Max. Shackle Dia. 1/2 In., For Use With Ford...More

Electronic Security System,2 Padlocks
  • NUSET
  • Electronic Security System, 2 PadlocksElectronic Security System,2 Padlocks
  • Item # 15W951
  • Mfr. Model # VPS-2002
  • Electronic Padlock Security System, Laminated Steel, Rubber, Body Length 2-3/16 In., Body Size Thickness...More

  • YALE
  • Electronic DeadboltElectronic Deadbolt
  • Multiple product options available

    Electronic Keyless Deadbolt Lock, Function Entrance, Mounting Style Cylindrical, Lock Material Steel, Handle Type None, Keying KW-1 Keyway, Hand Right or Left, Outside...More

Push Button Lock,Passage,Antique Brass
  • KABA
  • Push Button Lock, Passage, Antique BrassPush Button Lock,Passage,Antique Brass
  • Item # 2XKT6
  • Mfr. Model # LD472480541
  • Mechanical Push Button Lockset, Handle Type Lever, Function Passage, Key Override Options None, Hand Factory...More

Power Supply 8PTC 12Dc Or 24Dc @ 2.5A
  • ALTRONIX
  • Power Supply 8PTC 12Dc Or 24Dc @ 2.5APower Supply 8PTC 12Dc Or 24Dc @ 2.5A
  • Item # 4TEL6
  • Mfr. Model # AL300ULPD8CB
  • Power Supply 8Ptc 12Dc Or 24Dc @ 2.5A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Video Surveillance UPS,12VDC @ 8A
  • ALTRONIX
  • Video Surveillance UPS, 12VDC @ 8AVideo Surveillance UPS,12VDC @ 8A
  • Item # 38C662
  • Mfr. Model # RESERV3
  • Video Surveillance UPS, Enclosure Depth (In.) 3-1/4, Enclosure Width (In.) 13, Enclosure Height (In.) 13-1/2,...More

Linear Power Supply- 24VDC @ 2.5A Nema4
  • ALTRONIX
  • Linear Power Supply- 24VDC @ 2.5A Nema4Linear Power Supply- 24VDC @ 2.5A Nema4
  • Item # 4TGC5
  • Mfr. Model # LPS3WP24
  • Linear Power Supply- 24Vdc @ 2.5A Nema4, Type Linear Power Supply/Charger, Material Steel, Finish Gray,...More

Push Button Narrow Stile Exit Trim
  • SIMPLEX
  • Push Button Narrow Stile Exit TrimPush Button Narrow Stile Exit Trim
  • Item # 31NH02
  • Mfr. Model # 300126D41
  • Mechanical Push Button Narrow Stile Exit Trim, Handle Type Thumb Turn, Function Entry with Key Override,...More

Power Supply 5PTC 12Dc/3.5A Or 24Dc/3A
  • ALTRONIX
  • Power Supply 5PTC 12Dc/3.5A Or 24Dc/3APower Supply 5PTC 12Dc/3.5A Or 24Dc/3A
  • Item # 4TEP2
  • Mfr. Model # AL400ULM
  • Power Supply 5Ptc 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger Fire Disconnect, Material...More

Fire Rated Rim Exit Device Satin Chrome
Power Supply 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6APower Supply 12VDC Or 24VDC @ 6A
  • Item # 4WAY7
  • Mfr. Model # SMP7CTX
  • Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

Access Control Keypad,500 User Code
  • ESSEX
  • Access Control Keypad, 500 User CodeAccess Control Keypad,500 User Code
  • Item # 2HNF8
  • Mfr. Model # SKE-26I
  • Illuminated Access Control Keypad, Access Type Keypad, Case Material Valox(r) Housing, Illuminated Black...More

Results per page: 16 | 32 | 48