Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Locking Systems

197 Results Found that Include 206 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Door Release
  • RIXSON
  • Door ReleaseDoor Release
  • Item # 6T310
  • Mfr. Model # 996
  • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 2 3/8...More

Power Supply 12VDC Or 24VDC @ 2.5A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 2.5APower Supply 12VDC Or 24VDC @ 2.5A
  • Item # 4TEL7
  • Mfr. Model # AL300ULX
  • Power Supply 12Vdc Or 24Vdc @ 2.5A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

Door Release
  • RIXSON
  • Door ReleaseDoor Release
  • Item # 6T308
  • Mfr. Model # 998
  • Electromagnetic Door Release, Voltage Rating 120 VAC, 24 Volts AC/DC and 12 VDC, Projection from Wall 7/8...More

Truck Seal,8-3/4 x 1/8 In,Steel,PK1000
  • TYDENBROOKS
  • Truck Seal, 8-3/4 x 1/8 In, Steel, PK1000Truck Seal
  • Item # 6GHZ2
  • Mfr. Model # 334
  • Primary Application Truck, Trailer, Container, Truck Seal, Material Tin Plated Steel, Silver, Length 8-3/4...More

  • TYDENBROOKS
  • Cable SealCable Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container and Cable Seal; Varies by Material, Color, Length, Number of Digits, Cable Dia. and Thickness

XMS Exit Motion Sensor
  • SECURITRON
  • XMS Exit Motion SensorXMS Exit Motion Sensor
  • Item # 5XTA9
  • Mfr. Model # XMS
  • Exit Motion Sensor, Switch Action Infrared, Material Plastic, Finish Clear, Depth (In.) 1 3/4, Height (In.)...More

Door Holding Magnet,Recessed Mount
  • LCN
  • Door Holding Magnet, Recessed MountDoor Holding Magnet,Recessed Mount
  • Item # 1DKW5
  • Mfr. Model # SEM1980
  • Door Holding Magnet, Recessed Mount, Amp Draw @ 12V 0.03A @ 12VDC, Amp Draw @ 24V 0.02A @ 120VAC, 0.02A @...More

Keyswitch Exit Device
Digital Access Keypad,99 User Code
  • SECURITRON
  • Digital Access Keypad, 99 User CodeDigital Access Keypad,99 User Code
  • Item # 10A459
  • Mfr. Model # DK-12
  • Illuminated Digital Access Keypad, Access Type Keypad, Case Material Stainless Steel, Series DK-12, Height...More

Push Plate Actuator, 4 3/4 x 4 3/4 In
Push to Exit Button,Emergency
  • SECURITRON
  • Push to Exit Button, EmergencyPush to Exit Button,Emergency
  • Item # 5LAA1
  • Mfr. Model # EEB2
  • Push to Exit Button, Emergency, Switch Action Push Button, Material Stainless Steel, Depth 1 3/4 In., Height...More

Power Supply,Supervised
  • ALTRONIX
  • Power Supply, SupervisedPower Supply,Supervised
  • Item # 4WAY4
  • Mfr. Model # SMP5PMCTX
  • Power Supply 12Vdc Or 24Vdc @ 4A Supervised, Type Power Supply/Charger, Material Steel, Finish Gray,...More

Door Holding Magnet,Surface Mount
  • LCN
  • Door Holding Magnet, Surface MountDoor Holding Magnet,Surface Mount
  • Item # 1DKW4
  • Mfr. Model # SEM1960
  • Door Holding Magnet, Surface Mount, Amp Draw @ 12V 0.03A @ 12VDC, Amp Draw @ 24V 0.02A @ 120VAC, 0.02A @...More

Pushbutton Deadbolt,Satin Chrome
  • KABA
  • Pushbutton Deadbolt, Satin ChromePushbutton Deadbolt,Satin Chrome
  • Item # 1U089
  • Mfr. Model # 917-26D
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring...More

Push Plate Actuator, Dia. 6 In
  • LCN
  • Push Plate Actuator, Dia. 6 InPush Plate Actuator, Dia. 6 In
  • Item # 3HEN9
  • Mfr. Model # 8310-852T
  • Push Plate Actuator, Type Surface Mounted, Switch Action Instant Open, Finish Stainless Steel, Depth 1 1/2...More

Security Seal Wire,Brass
  • GRAINGER APPROVED
  • Security Seal Wire, BrassSecurity Seal Wire,Brass
  • Item # 2CEC5
  • Mfr. Model # 2CEC5
  • Primary Application General Purpose Barrier, Security Seal Wire, Material Brass, Copper, Length 1000 ft.,...More

Power Supply 8Out 12VDC Or 24VDC @ 4A
  • ALTRONIX
  • Power Supply 8Out 12VDC Or 24VDC @ 4APower Supply 8Out 12VDC Or 24VDC @ 4A
  • Item # 4TEW1
  • Mfr. Model # ALTV1224DC
  • Power Supply 8Out 12Vdc Or 24Vdc @ 4A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth...More

Pedestal,Base Mount, H 42 In
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Pedestal, Base Mount, H 42 InPedestal,Base Mount, H 42 In
  • Item # 2KFN5
  • Mfr. Model # STI-9780
  • Pedestal, Base Mount, Black Color, Steel Material, Height 42 In, Width 11 In, For Use With Access Reader,...More

  • KWIKSET
  • Deadbolt Keyless EntryDeadbolt Keyless Entry
  • Multiple product options available

    Electronic Keyless Deadbolt Lock, Function Entrance, Access Method Keypad, Mounting Style Cylindrical, Lock Material Stainless Steel, Series 909, Handle Type None, Door...More

Power Supply Off Line 12VDC @ 10A 115V
  • ALTRONIX
  • Power Supply Off Line 12VDC @ 10A 115VPower Supply Off Line 12VDC @ 10A 115V
  • Item # 4TGH2
  • Mfr. Model # OLS200
  • Power Supply Off Line 12Vdc @ 10A 115V, Type Off-Line Power Supply/Charger, Material Phenolic or Fiberglass,...More

Handicap Access Switch,Black Bezel
  • ESSEX
  • Handicap Access Switch, Black BezelHandicap Access Switch,Black Bezel
  • Item # 3CWR3
  • Mfr. Model # PHSK1-US
  • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Black...More

Pushbutton Deadbolt,Satin Brass
  • KABA
  • Pushbutton Deadbolt, Satin BrassPushbutton Deadbolt,Satin Brass
  • Item # 1U086
  • Mfr. Model # 917-04
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring...More

ADA Push Button Alert,Bigbell Max
  • BIGBELL
  • ADA Push Button Alert, Bigbell MaxADA Push Button Alert,Bigbell Max
  • Item # 11U404
  • Mfr. Model # BBMAX
  • ADA Push Button Alert, BigBell Max, Polycarbonate, Length 5-1/3 In., Width 3-3/16 In., Height 5-1/3 In.,...More

ADA Push Button Alert w/ Sign,Black
  • BIGBELL
  • ADA Push Button Alert w/ Sign, BlackADA Push Button Alert w/ Sign,Black
  • Item # 21EW75
  • Mfr. Model # BBMAX-SC
  • ADA Push Button Alert, Type ABS, Switch Action Push Button, Material PolycarbonateDepth 1-3/4 In., Height...More

Power Supply,12VDC @ 4A or 24VDC @ 3A
  • ALTRONIX
  • Power Supply, 12VDC @ 4A or 24VDC @ 3APower Supply,12VDC @ 4A or 24VDC @ 3A
  • Item # 4TEP9
  • Mfr. Model # AL400ULXB2
  • Power Supply, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Finish -, Enclosure Depth...More

Handicap Access Switch,Stainless Bezel
  • ESSEX
  • Handicap Access Switch, Stainless BezelHandicap Access Switch,Stainless Bezel
  • Item # 3CWR2
  • Mfr. Model # PHSS1-US
  • Handicap Door Access Switch, Type Piezoelectric, Material Surgical Grade Stainless Steel, Finish Stainless...More

Push Button Lock,Entry,Passage,Stainless
  • KABA
  • Push Button Lock, Entry, Passage, StainlessPush Button Lock,Entry,Passage,Stainless
  • Item # 2XKR7
  • Mfr. Model # LD4523532D41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Passage, Key Override Options None, Hand...More

Pushbutton Deadbolt,Satin Chrome
  • KABA
  • Pushbutton Deadbolt, Satin ChromePushbutton Deadbolt,Satin Chrome
  • Item # 1U097
  • Mfr. Model # 922-26D
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Entry with Deadlocking Non-holdback Spring...More

Pushbutton Deadbolt,Satin Chrome
  • KABA
  • Pushbutton Deadbolt, Satin ChromePushbutton Deadbolt,Satin Chrome
  • Item # 1U093
  • Mfr. Model # 919-26D
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Entry with Deadlocking Holdback Spring...More

Push Button Lock,Entry,Passage,Stainless
  • KABA
  • Push Button Lock, Entry, Passage, StainlessPush Button Lock,Entry,Passage,Stainless
  • Item # 2XKR4
  • Mfr. Model # LD4513532D41
  • Mechanical Push Button Lockset, Handle Type Knob, Function Entry, Passage, Key Override Options None, Hand...More

USB Cable and Software
Security Chain, L 10 Ft,W 3/5 In
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More