Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

292 Results Found that Include 383 Products

Results per page: 16 | 32 | 48
  • TYDENBROOKS
  • Cable SealCable Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container and Cable Seal; Varies by Material, Color, Length, Number of Digits, Cable Dia. and Thickness

  • BRADY
  • Drum SealDrum Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Drum Seal, Material Polypropylene, Length 2", Number of Digits None, Imprinting None, Operational Length 3/4", Thickness...More

Door Holder,Surface Mount
  • EDWARDS SIGNALING
  • Door Holder, Surface MountDoor Holder,Surface Mount
  • Item # 2KFP1
  • Mfr. Model # 1508-AQN5
  • Electromagnetic Door Holder, Surface Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC,...More

Electromagnetic Door Holder,Flush
  • EDWARDS SIGNALING
  • Electromagnetic Door Holder, FlushElectromagnetic Door Holder,Flush
  • Item # 2KFN9
  • Mfr. Model # 1504-AQN5
  • Electromagnetic Door Holder, Flush Wall Mount, Amp Draw @ 24V .015 AC/DC, Input Voltage 24 VAC/DC, 120 VAC,...More

Electronic Lock,Brushed Nickel,12 Button
  • DIGILOCK
  • Electronic Lock, Brushed Nickel, 12 ButtonElectronic Lock,Brushed Nickel,12 Button
  • Item # 4GGZ4
  • Mfr. Model # ATV-619-01-2D-GR01
  • Electronic Keyless Lock, For Use With Lockers, Access Method Keypad or Coded Key Fob, Usage Shared, Handle...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAD6
  • Mfr. Model # 623RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Adapter,Door
  • RIXSON
  • Adapter, DoorAdapter,Door
  • Item # 1RM43
  • Mfr. Model # 900-G
  • Magnet Door Adapter, Total Projection 1 1/2-3 3/4 Inches, Wiring Extension Kit, Finish Aluminum

Mechanical Lock,Satin Chrome,5 Button
  • KABA
  • Mechanical Lock, Satin Chrome, 5 ButtonMechanical Lock,Satin Chrome,5 Button
  • Item # 3EPT1
  • Mfr. Model # 9662C1026D41
  • Mechanical Keyless Cabinet Lock, Handle Type Knob, Door Thickness 14 to 20 Gauge Metal, Deadbolt Latch Type,...More

Electromagnetic Door Holder,L 4-13/16 In
  • EDWARDS SIGNALING
  • Electromagnetic Door Holder, L 4-13/16 InElectromagnetic Door Holder,L 4-13/16 In
  • Item # 2KFN7
  • Mfr. Model # 1501-AQN5
  • Electromagnetic Door Holder, Floor Mount, Single Door-, Amp Draw @ 12V -, Amp Draw @ 24V 0.015 AC/DC, Input...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAE2
  • Mfr. Model # 701RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Metal Frame Adapter Kit,Brushed Chrome
  • KABA
  • Metal Frame Adapter Kit, Brushed ChromeMetal Frame Adapter Kit,Brushed Chrome
  • Item # 1U001
  • Mfr. Model # 800-26D
  • Metal Frame Adapter Kit, Height 4-1/2 In., Width 6-1/4 In., Depth 6-1/4 In., For Use With Mfr. No. 900 Locks,...More

Government Padlock Set,5/16,Shck Dia,PK6
  • AMERICAN LOCK
  • Government Padlock Set, 5/16, Shck Dia, PK6Government Padlock Set,5/16,Shck Dia,PK6
  • Item # 33RL37
  • Mfr. Model # A5200GLNKAS6
  • Government Padlock Set, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 1-1/8 In.,...More

Electronic Lock,Brushed Nickel,12 Button
  • DIGILOCK
  • Electronic Lock, Brushed Nickel, 12 ButtonElectronic Lock,Brushed Nickel,12 Button
  • Item # 4GGY3
  • Mfr. Model # ATS-619-01-21-GR01
  • Electronic Keyless Lock, For Use With Lockers, Access Method Keypad or Coded Key Fob, Usage Shared, Handle...More

Timer- Annual Event 1Ch 365 Day/24 Hr.
  • ALTRONIX
  • Timer- Annual Event 1Ch 365 Day/24 Hr.Timer- Annual Event 1Ch 365 Day/24 Hr.
  • Item # 4WAK4
  • Mfr. Model # PT724A
  • Timer- Annual Event 1Ch 365 Day/24 Hr., Type Timer, Material Phenolic or Fiberglass, Length 5.25 In, Width...More

Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD7
  • Mfr. Model # 623RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD9
  • Mfr. Model # 625RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Power Supply 8 Fuse 24Vac @ 4A
  • ALTRONIX
  • Power Supply 8 Fuse 24Vac @ 4APower Supply 8 Fuse 24Vac @ 4A
  • Item # 4TFD2
  • Mfr. Model # ALTV248
  • Power Supply 8Fuse 24Vac @ 4A, Type CCTV AC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.50...More

  • BRADY
  • Pull Tight SealPull Tight Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Pull Tight Seal, Material Plastic, Length 9", Number of Digits None, Imprinting None, Wire Length 9", Legend Sealed Do Not...More

Standard Push Button Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button Red, SteelStandard Push Button Red,Steel
  • Item # 1RAD8
  • Mfr. Model # 625RD
  • Standard Push Button, Type Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4...More

  • BRADY
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Width 3/4", Number of Pins 5, Key Type Keyed Alike and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle...More

Lock,Trailer
  • MASTER LOCK
  • Lock, TrailerLock,Trailer
  • Item # 3UU67
  • Mfr. Model # 387
  • Trailer Hitch Lock, Lock Type King Pin, Keyed Different, High Strength Aluminum With Steel Lock, Drill...More

Push to Exit Button, Wall Mounted
  • SECURITRON
  • Push to Exit Button, Wall MountedPush to Exit Button, Wall Mounted
  • Item # 5XTD0
  • Mfr. Model # PB2
  • Push Button, Material Strainless Steel, Finish Stainless Steel, Depth 1-3/4 In., Height 4-1/2 In., Button...More

Pushbutton Deadbolt,Satin Chrome
  • KABA
  • Pushbutton Deadbolt, Satin ChromePushbutton Deadbolt,Satin Chrome
  • Item # 1U085
  • Mfr. Model # 904-26D
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand...More

Piezoelectric Switch,Stainless Steel
  • ESSEX
  • Piezoelectric Switch, Stainless SteelPiezoelectric Switch,Stainless Steel
  • Item # 1JYX5
  • Mfr. Model # PEBSS2-US
  • Piezoelectric Switch, Type Timed, Material Stainless Steel, Depth 1-1/4 In., Height 4-1/2 In., Width 2-3/4...More

Timer- Annual Event 1Ch 365 Day/24 Hr.
  • ALTRONIX
  • Timer- Annual Event 1Ch 365 Day/24 Hr.Timer- Annual Event 1Ch 365 Day/24 Hr.
  • Item # 4WAK5
  • Mfr. Model # PT724AE
  • Timer- Annual Event 1Ch 365 Day/24 Hr., Type Timer, Material Steel, Finish Gray, Enclosure Depth 3.50 In,...More

Power Supply/Charger Board
  • ALTRONIX
  • Power Supply/Charger BoardPower Supply/Charger Board
  • Item # 4WAY8
  • Mfr. Model # SMP7PM
  • Power Supply 12Vdc Or 24Vdc @ 6A Supervised, Type Power Supply/Charger Board, Material Phenolic or...More

Piezoelectric Switch,Push Open
  • ESSEX
  • Piezoelectric Switch, Push OpenPiezoelectric Switch,Push Open
  • Item # 4TXX7
  • Mfr. Model # PEBSS6-US
  • Piezoelectric Switch, Type Push Open, Switch Action -, Material Stainless Steel, Finish -, Depth 1-1/4 In.,...More

Hand Sealing Press,Steel
  • BRADY
  • Hand Sealing Press, SteelHand Sealing Press,Steel
  • Item # 20TL23
  • Mfr. Model # 23300
  • Primary Application General Purpose Barrier, Hand Sealing Press, Material Steel, Silver, Number of Digits 0,...More

Pushbutton Deadbolt,Satin Chrome
  • KABA
  • Pushbutton Deadbolt, Satin ChromePushbutton Deadbolt,Satin Chrome
  • Item # 1U081
  • Mfr. Model # 902-26D
  • Mechanical Push Button Deadbolt, Handle Type Thumb Turn, Function Auxiliary, Key Override Options None, Hand...More

Power Supply 2Out 12Dc Or 24Dc @ 1.75A
  • ALTRONIX
  • Power Supply 2Out 12Dc Or 24Dc @ 1.75APower Supply 2Out 12Dc Or 24Dc @ 1.75A
  • Item # 4TEK2
  • Mfr. Model # AL175UL
  • Power Supply 2Out 12Dc Or 24Dc @ 1.75A, Type Power Supply/Charger Fire Disconnect, Material Steel, Finish...More

Door Coordinator
Trailer Portabolt with Puck Lock
  • RANGER LOCK
  • Trailer Portabolt with Puck LockTrailer Portabolt with Puck Lock
  • Item # 15X834
  • Mfr. Model # RDPO-HP
  • Trailer Portabolt Bar Lock Guard With Lock, For Both Swing Doors, Material Heavy Gauge Hardened Steel, Color...More

Results per page: 16 | 32 | 48