Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

60 Results Found that Include 67 Products

Results per page: 16 | 32 | 48
Din Mount P/S- 6/12/24VDC @ 4A
  • ALTRONIX
  • Din Mount P/S- 6/12/24VDC @ 4ADin Mount P/S- 6/12/24VDC @ 4A
  • Item # 4TFR9
  • Mfr. Model # DPS5
  • Din Mount P/S- 6/12/24Vdc @ 4A, Type Din Rail Power Supply/Charger, Material Phenolic or Fiberglass, Length...More

Lead Acid Battery- 12VDC/12Ah
  • ALTRONIX
  • Lead Acid Battery- 12VDC/12AhLead Acid Battery- 12VDC/12Ah
  • Item # 4TFP3
  • Mfr. Model # BT1212
  • Lead Acid Battery- 12Vdc/12Ah, Type Rechargeable Battery, Material Phenolic or Fiberglass, Length 5.94 In,...More

Emergency Power Off Button,Turn-To-Reset
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Power Off Button, Turn-To-ResetEmergency Power Off Button,Turn-To-Reset
  • Item # 5AFW4
  • Mfr. Model # SS-2309PO
  • Emergency Power Off Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8...More

Power Supply 12/24VDC 1.75A
  • ALTRONIX
  • Power Supply 12/24VDC 1.75APower Supply 12/24VDC 1.75A
  • Item # 4TEK9
  • Mfr. Model # AL201ULB
  • Power Supply 12/24Vdc 1.75A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 4.60...More

Universal Push Button Kit
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Push Button KitUniversal Push Button Kit
  • Item # 2KFK2
  • Mfr. Model # UB-1
  • Push Button, Type Universal, Material Aluminum, Depth 2-1/4 In., Height 4-7/8 In., Width 3-1/4 In., Color...More

Diskus Padlock,5/8 In H,KA,Silver,5 Pin
  • ABUS
  • Diskus Padlock, 5/8 In H, KA, Silver, 5 PinDiskus Padlock,5/8 In H,KA,Silver,5 Pin
  • Item # 3TMP9
  • Mfr. Model # 26/90 KA
  • Diskus Padlock, Security Level Extremely High Security, Shackle Dia. 15/32 In., Shackle Height 5/8 In.,...More

Emergency Exit Push Button,Turn-To-Reset
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Exit Push Button, Turn-To-ResetEmergency Exit Push Button,Turn-To-Reset
  • Item # 5AFX6
  • Mfr. Model # SS-2409EX
  • Emergency Exit Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In,...More

Access Control Keypad,Plastic
  • COMPX NATIONAL
  • Access Control Keypad, PlasticAccess Control Keypad,Plastic
  • Item # 23Y736
  • Mfr. Model # TP-150-G
  • Dedicated Access Control Keypad, Access Type Keypad, Case Material Plastic, Finish Plastic, Series TP, Height...More

Power Supply 4 Fuse 24Vac @ 4A
  • ALTRONIX
  • Power Supply 4 Fuse 24Vac @ 4APower Supply 4 Fuse 24Vac @ 4A
  • Item # 4TFA6
  • Mfr. Model # ALTV244
  • Power Supply 4Fuse 24Vac @ 4A, Type CCTV AC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.)...More

Lock rods on either trailer door
Container Lock Box with 1 inch padlock
  • RANGER LOCK
  • Container Lock Box with 1 inch padlockContainer Lock Box with 1 inch padlock
  • Item # 15X829
  • Mfr. Model # RGLB-1L
  • Trailer Swing Door Lock Guard With Lock, For Containers, Explosives Storage and Transportation Security,...More

Emergency Power Off Push Button,Yellow
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Power Off Push Button, YellowEmergency Power Off Push Button,Yellow
  • Item # 5AFT5
  • Mfr. Model # SS-2202PO
  • Emergency Power Off Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8...More

Heater Kit 24V, Temperature Controlled
  • BRADY
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Number of Pins 5, Key Type Keyed Different and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle...More

Keyed Padlock,Medium,Silver,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Silver, U-Shape, PK6Keyed Padlock,Medium,Silver,U-Shape,PK6
  • Item # 31NF22
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Keyed Padlock,Medium,Yellow,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Yellow, U-Shape, PK6Keyed Padlock,Medium,Yellow,U-Shape,PK6
  • Item # 31NF23
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Power Supply/Charger
  • ALTRONIX
  • Power Supply/ChargerPower Supply/Charger
  • Item # 4TEK6
  • Mfr. Model # AL176ULB
  • Power Supply Supervised 2Out 12Dc/24Dc @ 1.75A, Type Power Supply/Charger, Material Phenolic or Fiberglass,...More

Keyed Padlock,Medium,Brown,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Brown, U-Shape, PK6Keyed Padlock,Medium,Brown,U-Shape,PK6
  • Item # 31NF17
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Keyed Padlock,Medium,Red,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Red, U-Shape, PK6Keyed Padlock,Medium,Red,U-Shape,PK6
  • Item # 31NF21
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Keyed Padlock,Medium,Blue,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Blue, U-Shape, PK6Keyed Padlock,Medium,Blue,U-Shape,PK6
  • Item # 31NF16
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Keyed Padlock,Medium,Purple,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Purple, U-Shape, PK6Keyed Padlock,Medium,Purple,U-Shape,PK6
  • Item # 31NF20
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Universal Button,Momentary,2 In.
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Universal Button, Momentary, 2 In.Universal Button,Momentary,2 In.
  • Item # 31CM38
  • Mfr. Model # UB-2
  • Universal Button, Switch Action Momentary, Material Cast Aluminum/Polycarbonate, Depth 2 In., Height 2 In.,...More

Keyed Padlock,Medium,Black,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Black, U-Shape, PK6Keyed Padlock,Medium,Black,U-Shape,PK6
  • Item # 31NF15
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Keyed Padlock,Medium,Orange,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Orange, U-Shape, PK6Keyed Padlock,Medium,Orange,U-Shape,PK6
  • Item # 31NF19
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Enclosure Fits 1- 40Ah Battery
  • ALTRONIX
  • Enclosure Fits 1- 40Ah BatteryEnclosure Fits 1- 40Ah Battery
  • Item # 4TFL1
  • Mfr. Model # BC1240
  • Enclosure Fits 1- 40Ah Battery, Type Enclosure, Material Steel, Finish Gray, Enclosure Depth 7.50 In,...More

Keyed Padlock,Medium,Green,U-Shape,PK6
  • ABUS
  • Keyed Padlock, Medium, Green, U-Shape, PK6Keyed Padlock,Medium,Green,U-Shape,PK6
  • Item # 31NF18
  • Mfr. Model # 72/30 KA X 6
  • Keyed Padlock, Security Level Medium Security, Shackle Dia. 11/64 In., Shackle Height 1 In., Shackle Width 1...More

Linear Power Supply/Charger
  • ALTRONIX
  • Linear Power Supply/ChargerLinear Power Supply/Charger
  • Item # 4TGC1
  • Mfr. Model # LPS3AC
  • Linear Power Supply/Charger- 12/24Vdc@2.5A Ac, Type Linear Power Supply/Charger, Material Phenolic or...More

Emergency Exit Button,Key-To-Activate
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Exit Button, Key-To-ActivateEmergency Exit Button,Key-To-Activate
  • Item # 5AFW8
  • Mfr. Model # SS-2403EX
  • Emergency Exit Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In,...More

Emergency Exit Button,Key-To-Activate
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Exit Button, Key-To-ActivateEmergency Exit Button,Key-To-Activate
  • Item # 5AFR5
  • Mfr. Model # SS-2103EX
  • Emergency Exit Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In,...More

Fuel Pump Shutdown Push Button,Red
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Fuel Pump Shutdown Push Button, RedFuel Pump Shutdown Push Button,Red
  • Item # 5AFP2
  • Mfr. Model # SS-2003PS
  • Fuel Pump Shutdown Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8...More

Emergency Push Button,Key-To-Activate
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Emergency Push Button, Key-To-ActivateEmergency Push Button,Key-To-Activate
  • Item # 5AFW7
  • Mfr. Model # SS-2403E
  • Emergency Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In, Wall...More

Exit Push Button,Key-To-Reset,Green
  • SAFETY TECHNOLOGY INTERNATIONAL
  • Exit Push Button, Key-To-Reset, GreenExit Push Button,Key-To-Reset,Green
  • Item # 5AFR4
  • Mfr. Model # SS-2102X
  • Exit Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall...More

Results per page: 16 | 32 | 48