Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

53 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Security Seal Press,Silver/Red
  • GRAINGER APPROVED
  • Security Seal Press, Silver/RedSecurity Seal Press,Silver/Red
  • Item # 1F132
  • Mfr. Model # 1F132
  • Primary Application General Purpose Barrier, Security Seal Press, Material Nickel/Rubber, Silver/Red, Length...More

Barrel Lock Plunger Key,Steel
  • JONARD TOOLS
  • Barrel Lock Plunger Key, SteelBarrel Lock Plunger Key,Steel
  • Item # 22KY29
  • Mfr. Model # TTB-6
  • Barrel Lock Plunger Key, Body Material High Carbon Alloy Steel, Key Type Plunger, Characteristics Serialized...More

Rekeyable Padlock,2 In H,KA,5 Pin
  • AMERICAN LOCK
  • Rekeyable Padlock, 2 In H, KA, 5 PinRekeyable Padlock
  • Item # 38W813
  • Mfr. Model # A5401KA
  • Rekeyable Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 2 In., Shackle Width...More

Remote Control Key Fob,Wireless
Weather Shield,Plastic
  • KABA
  • Weather Shield, PlasticWeather Shield,Plastic
  • Item # 1NFA4
  • Mfr. Model # 54644-000-41
  • Weather Shield, Height 5-3/4 In., Width 4-3/16 In., Depth 3 In., For Use With Mfr. No. 1000, L1000, 5000,...More

Lock Guard,Steel,Black,4x7x5 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4x7x5 InLock Guard,Steel,Black,4x7x5 In
  • Item # 4AYA1
  • Mfr. Model # RGUN-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Door Power Cord,Length 12 In
  • SCHLAGE ELECTRONICS
  • Door Power Cord, Length 12 InDoor Power Cord,Length 12 In
  • Item # 1RAF1
  • Mfr. Model # 788-12
  • Door Power Cord, Material Steel, Finish Satin Chrome, Length 12 In, Width 3/8 In, Height 1/2 In, For Use With...More

Power Supply 6/12/24 VDC @ 1.2A W/Tp1620
  • ALTRONIX
  • Power Supply 6/12/24 VDC @ 1.2A W/Tp1620Power Supply 6/12/24 VDC @ 1.2A W/Tp1620
  • Item # 4TEV1
  • Mfr. Model # AL624ET
  • Power Supply 6/12/24 Vdc @ 1.2A W/Tp1620, Type Power Supply/Charger Kit, Material Steel, Finish Gray,...More

W-Shaped Keyed Padlock,1/2 In H,Alike
  • ABUS
  • W-Shaped Keyed Padlock, 1/2 In H, AlikeW-Shaped Keyed Padlock,1/2 In H,Alike
  • Item # 3TMV3
  • Mfr. Model # 92W/65 KA
  • W-Shaped Keyed Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 1/2 In., Shackle...More

Keyed Padlock,2 in. H,U-Shape,S Steel
  • ABLOY
  • Keyed Padlock, 2 in. H, U-Shape, S SteelKeyed Padlock,2 in. H,U-Shape,S Steel
  • Item # 35GP52
  • Mfr. Model # PL321/50B-KA
  • Keyed Padlock, Security Level High Security, Shackle Dia. 13/64 In., Shackle Height 2 In., Shackle Width...More

Rim Cylinder,Panic Bar,1-3/16 in.
  • DELTA LOCK
  • Rim Cylinder, Panic Bar, 1-3/16 in.Rim Cylinder,Panic Bar,1-3/16 in.
  • Item # 34GU66
  • Mfr. Model # G EI1375STSTBC XX2
  • Rim Cylinder, Panic Bar, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-5/16, For...More

Long Arm Replacement Armature
Door Cam Lock,Cabinet Door,1-3/16 in.
  • DELTA LOCK
  • Door Cam Lock, Cabinet Door, 1-3/16 in.Door Cam Lock,Cabinet Door,1-3/16 in.
  • Item # 34GU37
  • Mfr. Model # GCI13750912BCSTHK1
  • Door Cam Lock, Cabinet Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-25/64,...More

Security Chain, L 10 Ft,W 1/3 In
Power Conversion Module,3 Amp
  • ALTRONIX
  • Power Conversion Module, 3 AmpPower Conversion Module,3 Amp
  • Item # 6UKP7
  • Mfr. Model # VR5T
  • Power Conversion Module, 24VAC/VDC to 12VDC @ 3A Terminal, Type Indoor Module, Material Plastic, Finish...More

  • AMERICAN LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Width 3/4", Number of Pins 5, Key Type Keyed Different and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle...More

  • BRADY
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Width 3/4", Number of Pins 5, Key Type Keyed Alike and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle...More

Lock Box  meets  ATF  guidelines
  • RANGER LOCK
  • Lock Box meets ATF guidelinesLock Box meets ATF guidelines
  • Item # 5EEX3
  • Mfr. Model # RGLB-00
  • Trailer Swing Door Lock Guard, 1/4 In. Steel Lock Box for Containers, Explosives, Storage and Transportation,...More

  • ABUS
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Security Level High Security, Shackle Material Hardened Steel, Shackle Configuration Open, Shape Square, Number of Bumpers 1, Number of Pins 5,...More

Two Stage Timer 12/24V Ac/Dc SPDT @ 2A
Linear Power Supply/Charger
  • ALTRONIX
  • Linear Power Supply/ChargerLinear Power Supply/Charger
  • Item # 4TGA9
  • Mfr. Model # LPS3
  • Linear Power Supply/Charger- 12/24Vdc @ 2.5A, Type Linear Power Supply/Charger, Material Phenolic or...More

Keyed Twin Laptop Lock
  • KENSINGTON
  • Keyed Twin Laptop LockKeyed Twin Laptop Lock
  • Item # 6NWD4
  • Mfr. Model # K64638WW
  • Twin Laptop Lock, Clicksafe, Keyed, Steel Body Material, Length 5', Width 31-1/2mm, Height 12-7/10mm,...More

Midspan Power Injector
  • ALTRONIX
  • Midspan Power InjectorMidspan Power Injector
  • Item # 6XVD8
  • Mfr. Model # NetWay1
  • Midspan Power Injector, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1,...More

Mortise Vertical Latchbolt,1-1/8 in.
  • DELTA LOCK
  • Mortise Vertical Latchbolt, 1-1/8 in.Mortise Vertical Latchbolt,1-1/8 in.
  • Item # 34GU61
  • Mfr. Model # G DI1125L375BCMV1
  • Mortise Vertical Latchbolt, Cabinet Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-1/8, Head Dia....More

Mortise Cylinder,Entry Door,1-3/16 in.
  • DELTA LOCK
  • Mortise Cylinder, Entry Door, 1-3/16 in.Mortise Cylinder,Entry Door,1-3/16 in.
  • Item # 34GU65
  • Mfr. Model # G EI1250STADBCXX2
  • Mortise Cylinder, Entry Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-5/16,...More

Glass Door Bracket
  • SECURITRON
  • Glass Door BracketGlass Door Bracket
  • Item # 5KZZ3
  • Mfr. Model # GDB
  • Glass Door Bracket, Surface Mount, Material Aluminum, Color Clear, For Use With M32, M38, M62, M68...More

Roll up Lockguard with 2 inch padlock
  • RANGER LOCK
  • Roll up Lockguard with 2 inch padlockRoll up Lockguard with 2 inch padlock
  • Item # 15X832
  • Mfr. Model # RGRU-0L
  • Trailer Roll-Up Door - Lock Guard With Lock, For Trailer Roll-Up Doors, Material Heavy Gauge Hardened Steel,...More

Voltage Regulator,3 Amp
  • ALTRONIX
  • Voltage Regulator, 3 AmpVoltage Regulator,3 Amp
  • Item # 6UKP6
  • Mfr. Model # VR5BT
  • Voltage Regulator, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure...More

Door Control Timer W/Sounder
  • ALTRONIX
  • Door Control Timer W/SounderDoor Control Timer W/Sounder
  • Item # 4TFR5
  • Mfr. Model # DL3
  • Door Control Timer W/Sounder, Type Timer, Material Phenolic or Fiberglass, Length 1.50 In, Width 4.00 In,...More

Lock Guard,Steel,Black,4x5x6.5 In
  • RANGER LOCK
  • Lock Guard, Steel, Black, 4x5x6.5 InLock Guard,Steel,Black,4x5x6.5 In
  • Item # 4AXZ9
  • Mfr. Model # RGSE-0L
  • Lock Guard, Material Hardened Steel, Color Black, Corrosion Resistant Polyester Paint Finish, Height 4 In,...More

Drawer Deadbolt,Cabinet Door,1-3/16 in.
  • DELTA LOCK
  • Drawer Deadbolt, Cabinet Door, 1-3/16 in.Drawer Deadbolt,Cabinet Door,1-3/16 in.
  • Item # 34GU36
  • Mfr. Model # GDI1125D500BCRV1
  • Drawer Deadbolt, Cabinet Door, Satin Chrome Finish, Mounting Hole Dia. (In.) 1-3/16, Head Dia. (In.) 1-25/64,...More

Relay Board, 8 Zone, Green
Results per page: 16 | 32 | 48