Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Locking Systems

57 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Hidden Shackle Padlock,1-23/32 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KAHidden Shackle Padlock,1-23/32 In H,KA
  • Item # 4YH28
  • Mfr. Model # 6270KA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

TRLR LOCK DLX KING PIN KA JEND
Magnetic Contact,Flush Mount
  • GRAINGER APPROVED
  • Magnetic Contact, Flush MountMagnetic Contact,Flush Mount
  • Item # 2EXV4
  • Mfr. Model # 2EXV4
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 5/8 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 5/8 InMagnetic Contact,Surface Mount,L 5/8 In
  • Item # 2EXU6
  • Mfr. Model # 2EXU6
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

Hidden Shackle Padlock,1-23/32 In H,KD
  • MASTER LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KDHidden Shackle Padlock,1-23/32 In H,KD
  • Item # 4EZF7
  • Mfr. Model # 6270N
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

Hidden Shackle Padlock,1-23/32 In H,KD
  • MASTER LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KDHidden Shackle Padlock,1-23/32 In H,KD
  • Item # 4YH27
  • Mfr. Model # 6270
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

  • ABUS
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Security Level High Security, Shackle Material Hardened Steel, Shackle Configuration Open, Shape Square, Number of Bumpers 1, Number of Pins 5,...More

Combination Lock,Bottom,4 Dial,Black
  • SESAMEE
  • Combination Lock, Bottom, 4 Dial, BlackCombination Lock,Bottom,4 Dial,Black
  • Item # 3TMK4
  • Mfr. Model # K646
  • Shrouded Combination Padlock, Resettable, Bottom Dial Location, Number of Dials 4, Black/Silver, Body...More

King Pin Lock,w/ 5/8 In. Locking Bolt
Rekeyable Padlock,H 2 In,Steel,KA
  • AMERICAN LOCK
  • Rekeyable Padlock, H 2 In, Steel, KARekeyable Padlock
  • Item # 4EZP3
  • Mfr. Model # A701KA
  • Rekeyable Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 2 In., Shackle Width...More

Rekeyable Padlock,1-3/16 In H,KD,5 Pin
  • MASTER LOCK
  • Rekeyable Padlock, 1-3/16 In H, KD, 5 PinRekeyable Padlock
  • Item # 4YH33
  • Mfr. Model # 7045
  • Rekeyable Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 5/16 In., Shackle Height 1-3/16 In.,...More

Hidden Shackle Padlock,3/4 In H,KD
  • MASTER LOCK
  • Hidden Shackle Padlock, 3/4 In H, KDHidden Shackle Padlock,3/4 In H,KD
  • Item # 6T412
  • Mfr. Model # 6325
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 3/4...More

Power Supply 6/12/24VDC @ 2.5A
  • ALTRONIX
  • Power Supply 6/12/24VDC @ 2.5APower Supply 6/12/24VDC @ 2.5A
  • Item # 4WAX2
  • Mfr. Model # SMP3
  • Power Supply 6/12/24Vdc @ 2.5A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 3.50...More

  • MASTER LOCK
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock and Number of Pins 5; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Thickness, Keyway Type, Key Type and...More

Hidden Shackle Padlock,1-23/32 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KAHidden Shackle Padlock,1-23/32 In H,KA
  • Item # 4EZF8
  • Mfr. Model # 6270NKA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

Integrated Lock and Cable,6 Ft
  • MASTER LOCK
  • Integrated Lock and Cable, 6 FtIntegrated Lock and Cable,6 Ft
  • Item # 6JD77
  • Mfr. Model # 8155DCC
  • Integrated Lock and Cable, Cable Lock, Length 6 ft., Width 3-5/8 In., Thickness 1-3/8 In., Key Type...More

Padlock,KA,2 In H,5 Pin,Steel
  • AMERICAN LOCK
  • Padlock, KA, 2 In H, 5 Pin, SteelSolid Body Padlock
  • Item # 1TNE8
  • Mfr. Model # A5261KACOV
  • Solid Body Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 2 In., Shackle Width...More

Hidden Shackle Padlock,3/4 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 3/4 In H, KAHidden Shackle Padlock,3/4 In H,KA
  • Item # 6T413
  • Mfr. Model # 6325KA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 3/4...More

Cabinet Lock Kit,3-1/2 x 4 In.,White
Padlock,Heavy Duty,SS,Keyed Different
  • BATTALION
  • Padlock, Heavy Duty, SS, Keyed DifferentRekeyable Padlock
  • Item # 1XRV6
  • Mfr. Model # 1XRV6
  • Rekeyable Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 9/16 In., Shackle Width...More

Hidden Shackle Padlock,1-23/32 In H,KD
  • AMERICAN LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KDHidden Shackle Padlock,1-23/32 In H,KD
  • Item # 4EZF5
  • Mfr. Model # A2001N
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

Sliding Door Lock,Chrome,Key 107
  • COMPX NATIONAL
  • Sliding Door Lock, Chrome, Key 107Sliding Door Lock,Chrome,Key 107
  • Item # 5ELC7
  • Mfr. Model # C8142-107-26D
  • Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max....More

Hidden Shackle Padlock,1-23/32 In H,KA
  • AMERICAN LOCK
  • Hidden Shackle Padlock, 1-23/32 In H, KAHidden Shackle Padlock,1-23/32 In H,KA
  • Item # 4EZF6
  • Mfr. Model # A2001NKA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 3/8 In., Shackle Height 1-23/32...More

Fix-A-Jamb Door Repair and Reinforcement
  • FIX-A-JAMB
  • Fix-A-Jamb Door Repair and ReinforcementFix-A-Jamb Door Repair and Reinforcement
  • Item # 6VKF3
  • Mfr. Model # FAJ-EXT-20000
  • Door Jamb Repair Kit, Fix-A-Jamb Exterior II, Steel Material, Color White, Door Thickness (In.) 1-3/4, Jamb...More

Sliding Door Lock,Chrome,Key Different
  • COMPX NATIONAL
  • Sliding Door Lock, Chrome, Key DifferentSliding Door Lock,Chrome,Key Different
  • Item # 5ELC5
  • Mfr. Model # C8142-KD-26D
  • Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max....More

Sliding Door Lock,Chrome,Key 915
  • COMPX NATIONAL
  • Sliding Door Lock, Chrome, Key 915Sliding Door Lock,Chrome,Key 915
  • Item # 5ELC8
  • Mfr. Model # C8142-915-26D
  • Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max....More

Cabinet, Metal, 15-1/4Lx11-1/4Hx4-5/16W
Keyless cam lock with keyoveriride
Enclosure Fits 2- 7Ah Battery
  • ALTRONIX
  • Enclosure Fits 2- 7Ah BatteryEnclosure Fits 2- 7Ah Battery
  • Item # 4TFL2
  • Mfr. Model # BC200
  • Enclosure Fits 2- 7Ah Battery, Type Enclosure, Material Steel, Finish Grey, Enclosure Depth (In.) 4.50,...More

Sliding Door Lock,Chrome,Key 101
  • COMPX NATIONAL
  • Sliding Door Lock, Chrome, Key 101Sliding Door Lock,Chrome,Key 101
  • Item # 5ELC6
  • Mfr. Model # C8142-101-26D
  • Pin Tumbler Sliding Door Lock, Plunger, Dull Chrome Finish, 1 1/8 In Cylinder, Bolt Hole Dia. 7/8 In., Max....More

Chain Lock Guard with Lock
  • RANGER LOCK
  • Chain Lock Guard with LockChain Lock Guard with Lock
  • Item # 15X830
  • Mfr. Model # RGCS-0L
  • Chain Lock Guard With Lock, For Chains, Cables, Fence Gates, Material Heavy Gauge Hardened Steel, Color...More

SFIC Cylinders,1-3/4 In.,6 or 7 Pin
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More