Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

86 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

Padlock,KA,1-1/4 In H,5 Pin,Steel
  • MASTER LOCK
  • Padlock, KA, 1-1/4 In H, 5 Pin, SteelNon-Rekeyable Padlock
  • Item # 4EZK8
  • Mfr. Model # 15NKA
  • Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 1-1/4 In., Shackle...More

Integrated Lock and Cable,Adjustable
  • MASTER LOCK
  • Integrated Lock and Cable, AdjustableIntegrated Lock and Cable,Adjustable
  • Item # 3NY54
  • Mfr. Model # 8413DPF
  • Integrated Lock and Cable, Adjustable Locking Cables, Aluminum Body Material, Length 5 ft., Key Type...More

Rekeyable Padlock,3 In H,KD,5 Pin
  • AMERICAN LOCK
  • Rekeyable Padlock, 3 In H, KD, 5 PinRekeyable Padlock,3 In H,KD,5 Pin
  • Item # 38W796
  • Mfr. Model # A5262COV
  • Rekeyable Covered Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3 In., Shackle...More

  • AMERICAN LOCK
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Shackle Configuration Open and Color Silver; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Height, Body Width, Body...More

Removeable Cylinder Padlock,3 In H,KA
  • MASTER LOCK
  • Removeable Cylinder Padlock, 3 In H, KARemoveable Cylinder Padlock,3 In H,KA
  • Item # 1U181
  • Mfr. Model # 101KA
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 3 In.,...More

Cabinet Lock Kit,2 x 3 In.,White
Lock,Steering Wheel
Cabinet Lock Kit,2 x 3 In.,Silver
Power Conversion Module
  • ALTRONIX
  • Power Conversion ModulePower Conversion Module
  • Item # 4WCG9
  • Mfr. Model # VR1
  • Power Conversion 24V Ac/Dc- 12Vdc@1A Cable, Type Power Conversion Module, Material Plastic, Length 1.63 In,...More

Magnetic Contact,Surface Mount,L 5/8 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 5/8 InMagnetic Contact,Surface Mount,L 5/8 In
  • Item # 2EXU5
  • Mfr. Model # 2EXU5
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

Tag Wire,Stainless Steel,PK100
  • GRAINGER APPROVED
  • Tag Wire, Stainless Steel, PK100Tag Wire,Stainless Steel,PK100
  • Item # 2CEC6
  • Mfr. Model # 2CEC6
  • Primary Application General Purpose Barrier, Tag Wire, Material Stainless Steel, Copper/Silver, Length 12...More

Hidden Shackle Padlock,3/4 In H,KA
  • MASTER LOCK
  • Hidden Shackle Padlock, 3/4 In H, KAHidden Shackle Padlock,3/4 In H,KA
  • Item # 6T411
  • Mfr. Model # 6321KA
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 5/16 In., Shackle Height 3/4...More

Cabinet Lock Kit,2 x 3 In.,Black
Removeable Cylinder Padlock,3 In H,KD
  • MASTER LOCK
  • Removeable Cylinder Padlock, 3 In H, KDRemoveable Cylinder Padlock,3 In H,KD
  • Item # 1U180
  • Mfr. Model # 101
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 3 In.,...More

Rekeyable Padlock,1-7/8 In H,KD,5 Pin
  • MASTER LOCK
  • Rekeyable Padlock, 1-7/8 In H, KD, 5 PinRekeyable Padlock,1-7/8 In H,KD,5 Pin
  • Item # 38W811
  • Mfr. Model # 6127LH
  • Rekeyable Covered Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 1-7/8 In.,...More

Economy Disk Padlock,3/4 In H,PK2
  • ABUS
  • Economy Disk Padlock, 3/4 In H, PK2Economy Disk Padlock,3/4 In H,PK2
  • Item # 3XVY6
  • Mfr. Model # 28/70 KAx2
  • Economy Disk Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle...More

Integrated Cable Lock, 8 Ft.
  • MASTER LOCK
  • Integrated Cable Lock, 8 Ft.Integrated Cable Lock, 8 Ft.
  • Item # 14R887
  • Mfr. Model # 8255DAT
  • Integrated Cable Lock, Multi Point, Stainless Steel Body Material, Length 8 ft., Diameter 10mm, Key Type Pin...More

Hidden Shackle Padlock,3/4 In H,KD
  • MASTER LOCK
  • Hidden Shackle Padlock, 3/4 In H, KDHidden Shackle Padlock,3/4 In H,KD
  • Item # 6T410
  • Mfr. Model # 6321
  • Hidden Shackle Padlock, Security Level Heavy-Duty High Security, Shackle Dia. 5/16 In., Shackle Height 3/4...More

U-Shaped Keyed Padlock,2 In H
  • AC GUARD
  • U-Shaped Keyed Padlock, 2 In HU-Shaped Keyed Padlock,2 In H
  • Item # 5ULD5
  • Mfr. Model # ACL
  • U-Shaped Keyed Padlock, Security Level High Security, Shackle Height 2 In., Shackle Width 2 In., Shackle...More

Padlock,KA,3 In H,5 Pin,Steel
  • AMERICAN LOCK
  • Padlock, KA, 3 In H, 5 Pin, SteelPadlock,KA,3 In H,5 Pin,Steel
  • Item # 38W795
  • Mfr. Model # A5262KACOV
  • Covered Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3 In., Shackle Width 3/4...More

Disc Tumbler Ratchet Lock,6200,7/8 in.
  • DELTA LOCK
  • Disc Tumbler Ratchet Lock, 6200,7/8 in.Disc Tumbler Ratchet Lock,6200,7/8 in.
  • Item # 34GU45
  • Mfr. Model # G RR1250ADHEPCSM1
  • Disc Tumbler Ratchet Lock, Adhesive Mounted, Polished Chrome Finish, 7/8 In. Cylinder, Max. Latching Distance...More

Dimple Key Padlock,3/4 In H,KA,Silver
  • ABUS
  • Dimple Key Padlock, 3/4 In H, KA, SilverDimple Key Padlock,3/4 In H,KA,Silver
  • Item # 3TMJ6
  • Mfr. Model # 25EC/70 KA
  • Dimple Key Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle Width...More

Keyless cam lock with keyoveriride
  • AMERICAN LOCK
  • Solid Body PadlockSolid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level High Security, Shackle Width 3/4", Body Height 2-3/16", Body Width 2", Body Thickness 3/4", Body Material Solid Steel, Shape...More

  • MASTER LOCK
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock and Number of Pins 5; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Thickness, Keyway Type, Key Type and...More

Power Dist Module, 5 Outputs PTC
  • ALTRONIX
  • Power Dist Module, 5 Outputs PTCPower Dist Module, 5 Outputs PTC
  • Item # 4TGG6
  • Mfr. Model # MOM5
  • Power Dist Module, 5 Outputs PTC, Type Power Distribution And Auxiliary Modules, Material Phenolic or...More

Security Chain, L 2 Ft,W 1/2 In,Ylw Zinc
Break Away Relay 6 Pack 12/24VDC 50Ma
Elongated Lockguard with 2 inch padlock
  • RANGER LOCK
  • Elongated Lockguard with 2 inch padlockElongated Lockguard with 2 inch padlock
  • Item # 15X831
  • Mfr. Model # RGET-0L
  • Trailer and Gate Lock Guard With Lock, For Gate, Shed and Trailer Doors, Material Heavy Gauge Hardened Steel,...More

Padlock,KD,2 In H,5 Pin,Boron Alloy
  • MASTER LOCK
  • Padlock, KD, 2 In H, 5 Pin, Boron AlloyNon-Rekeyable Padlock
  • Item # 3HWA9
  • Mfr. Model # 15LH
  • Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 7/16 In., Shackle Height 2 In., Shackle...More

  • ABUS
  • Rekeyable PadlockRekeyable Padlock
  • Multiple product options available

    Rekeyable Padlock, Security Level High Security, Shackle Material Hardened Steel, Shackle Configuration Open, Shape Square, Number of Bumpers 1, Number of Pins 5,...More

Results per page: 16 | 32 | 48