Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

92 Results Found that Include 148 Products

Results per page: 16 | 32 | 48
  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

Economy Disk Padlock,5/8 In H,KA,Silver
  • MASTER LOCK
  • Economy Disk Padlock, 5/8 In H, KA, SilverEconomy Disk Padlock,5/8 In H,KA,Silver
  • Item # 4YH18
  • Mfr. Model # 40KAD
  • Economy Disk Padlock, Security Level Standard Security, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle...More

  • MASTER LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Includes Two Keys; Varies by...More

  • MASTER LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height,...More

Combination Cable Lock,5 ft. L,2 In. W
  • MASTER LOCK
  • Combination Cable Lock, 5 ft. L, 2 In. WCombination Cable Lock,5 ft. L,2 In. W
  • Item # 6JD75
  • Mfr. Model # 8119DPF
  • Integrated Resettable Lock and Cable, Cable Lock, Length 5 ft., Width 2 In., Thickness 1-1/4 In., Diameter...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ4
  • Mfr. Model # 1XRZ4
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Material, Color and Includes

Keyed Cable Locks Kit,PK 3
  • MASTER LOCK
  • Keyed Cable Locks Kit, PK 3Keyed Cable Locks Kit,PK 3
  • Item # 4EZN6
  • Mfr. Model # 8127TRI
  • Keyed Cable Locks, Three Pack, Length 6 Ft, Width 2 1/2 In, Thickness 1 9/32 Inches, Dia 5/16 In, Key Type...More

Lock,Cable
  • BROOKS
  • Ladder Lock SealLadder Lock Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Ladder Lock Seal, Material Polypropylene, Length 11", Number of Digits 7, Imprinting 1 Line of 7 Characters, Wire Length...More

Removeable Cylinder Padlock,15/16In H,KA
  • MASTER LOCK
  • Removeable Cylinder Padlock, 15/16In H, KARemoveable Cylinder Padlock,15/16In H,KA
  • Item # 1U161
  • Mfr. Model # 21KA
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 15/16 In.,...More

  • BATTALION
  • Solid Body PadlockSolid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level Standard Security, Shackle Dia. 1/4", Shackle Material Hardened Steel, Shackle Configuration Extended, Body Material Solid Brass,...More

  • BROOKS
  • Ring Flag Bi-Directional SealRing Flag Bi-Directional Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Ring Flag Bi-Directional Seal, Material Polypropylene, Length 9-1/4", Number of Digits 7, Imprinting 2 Lines of 8 Characters...More

Lead Seal,Silver,PK100
  • GRAINGER APPROVED VENDOR
  • Lead Seal, Silver, PK100Lead Seal
  • Item # 2CEC4
  • Mfr. Model # 2CEC4
  • Primary Application General Purpose Barrier, Lead Seal, Material Lead, Silver, Number of Digits None,...More

Padlock,Combination,Silver,Different
  • BATTALION
  • Padlock, Combination, Silver, DifferentCombination Padlock
  • Item # 1XRV2
  • Mfr. Model # 1XRV2
  • Combination Padlock, Resettable, Control Key Registration Required No, Bottom Dial Location, Number of Dials...More

Tubular Cam Lock,Nickel,7 Pin
  • AMERICAN LOCK
  • Tubular Cam Lock, Nickel, 7 PinTubular Cam Lock,Nickel,7 Pin
  • Item # 1HZL2
  • Mfr. Model # A8068RKA
  • Tubular Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam...More

  • AMERICAN LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4", Shackle Width 3/4", Shackle Material Hardened Boron Alloy Steel, Body Width 1-1/2", Body...More

Tubular Cam Lock,Nickel,7 Pin
  • AMERICAN LOCK
  • Tubular Cam Lock, Nickel, 7 PinTubular Cam Lock,Nickel,7 Pin
  • Item # 1JAA2
  • Mfr. Model # A8078RKA
  • Tubular Cam Lock, Type Keyed Alike, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In, Cam...More

  • TYDENBROOKS
  • Padlock SealPadlock Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Padlock Seal and Number of Digits 7; Varies by Material, Color, Length, Cable Dia. and Thickness

Lock Receiver, 3 1/2in Bent Pin
  • BROOKS
  • Spring Lock SealSpring Lock Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Spring Lock Seal, Number of Digits 7, Wire Length 1" and Operational Length 1-1/2"; Varies by Material, Color, Length and...More

Removeable Cylinder Padlock,15/16In H,KD
  • MASTER LOCK
  • Removeable Cylinder Padlock, 15/16In H, KDRemoveable Cylinder Padlock,15/16In H,KD
  • Item # 1U160
  • Mfr. Model # 21
  • Removeable Cylinder Padlock, Security Level High Security, Shackle Dia. 5/16 In., Shackle Height 15/16 In.,...More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Weatherability Some Corrosion...More

Rekeyable Padlock,1 In H,4 Pin
  • MASTER LOCK
  • Rekeyable Padlock, 1 In H, 4 PinUniversal Rekeyable Padlock
  • Item # 3HUJ3
  • Mfr. Model # 5UP
  • Universal Rekeyable Padlock, Security Level Standard Security, Shackle Dia. 3/8 In., Shackle Height 1 In.,...More

Pin Tumbler Lock,Bright Nickel
  • COMPX NATIONAL
  • Pin Tumbler Lock, Bright NickelPin Tumbler Lock,Bright Nickel
  • Item # 4DEF7
  • Mfr. Model # C9100
  • Pin Tumbler Lock, Cam Lock, Bright Nickel Finish, Mounting Hole Dia. Double D hole - .635 x .760 In., For...More

File Cabinet Lock,Key Different
  • COMPX CHICAGO
  • File Cabinet Lock, Key DifferentFile Cabinet Lock,Key Different
  • Item # 5AHE6
  • Mfr. Model # C5001LP-KD
  • File Cabinet Lock, Pin Tumbler, Chrome Finish, Max. Latching Distance 55/64 In., Unlock Turn Direction Right,...More

Economy Disk Padlock,5/8 In H,KD,Silver
  • MASTER LOCK
  • Economy Disk Padlock, 5/8 In H, KD, SilverEconomy Disk Padlock,5/8 In H,KD,Silver
  • Item # 1D560
  • Mfr. Model # 40D
  • Economy Disk Padlock, Security Level Standard Security, Shackle Dia. 3/8 In., Shackle Height 5/8 In., Shackle...More

Padlock,KA,3 In H,5 Pin,Brass
  • AMERICAN LOCK
  • Padlock, KA, 3 In H, 5 Pin, BrassSolid Non-Rekeyable Padlock
  • Item # 4EZP1
  • Mfr. Model # A42KATAG
  • Solid Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 3 In.,...More

Padlock,Luggage,Brass,Length 1-3/4 In.
  • BATTALION
  • Padlock, Luggage, Brass, Length 1-3/4 In.Padlock,Luggage,Brass,Length 1-3/4 In.
  • Item # 1XRW6
  • Mfr. Model # 1XRW6
  • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 InMagnetic Contact,Surface Mount,L 9/16 In
  • Item # 2EXT9
  • Mfr. Model # 2EXT9
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Power Supply 6/12/24 VDC @ 1.2A
  • ALTRONIX
  • Power Supply 6/12/24 VDC @ 1.2APower Supply 6/12/24 VDC @ 1.2A
  • Item # 4TEU5
  • Mfr. Model # AL624
  • Power Supply 6/12/24 Vdc @ 1.2A, Type Power Supply/Charger, Material Phenolic or Fiberglass, Length 3.00 In,...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 InMagnetic Contact,Surface Mount,L 9/16 In
  • Item # 2EXU4
  • Mfr. Model # 2EXU4
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Results per page: 16 | 32 | 48