Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

89 Results Found that Include 169 Products

Results per page: 16 | 32 | 48
  • TYDENBROOKS
  • Pull Tight SealPull Tight Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Pull Tight Seal and Material High Density Polyethylene; Varies by Color, Length, Number of Digits, Imprinting and Thickness

  • MASTER LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Alike and Includes Two Keys; Varies by Security Level, Shackle Dia., Shackle Height,...More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Security Level Standard Security, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Alike and Control Key Registration Required No;...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

Low Power Disconnect Module
  • ALTRONIX
  • Low Power Disconnect ModuleLow Power Disconnect Module
  • Item # 4TGA8
  • Mfr. Model # LPD
  • Low Power Disconnect Module, Type Component Accessories, Material Phenolic or Fiberglass, Length 2.75 In,...More

  • MASTER LOCK
  • Combination PadlockCombination Padlock
  • Multiple product options available

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Material, Color and Includes

Lead Seal,Brass,Silver,PK100
  • GRAINGER APPROVED
  • Lead Seal, Brass, Silver, PK100Lead Seal
  • Item # 1F246
  • Mfr. Model # 1F246
  • Primary Application General Purpose Barrier, Lead Seal, Material Brass, Silver, Length 10 In., Number of...More

  • AMERICAN LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4", Shackle Width 3/4", Body Width 1-1/2", Body Thickness 3/4", Shape Rectangular, Number of Pins 5,...More

Combination Padlock,Center,5 Dial,Black
  • MASTER LOCK
  • Combination Padlock, Center, 5 Dial, BlackCombination Padlock,Center,5 Dial,Black
  • Item # 2RUF9
  • Mfr. Model # 1534DBLK
  • Luggage Combination Padlock, TSA Not Approved, Opened Lock Warning No, Number of Dials 5, Dial Location...More

Padlock,KA,1 In H,4 Pin,Steel
  • MASTER LOCK
  • Padlock, KA, 1 In H, 4 Pin, SteelCovered Padlock
  • Item # 3KJJ5
  • Mfr. Model # 312KA-0702
  • Covered Padlock, Shackle Dia. 3/8 In., Shackle Height 1 In., Shackle Width 1/2 In., Shackle Material Hardened...More

1-7/32 Chrome Dial Combination Cam Lock
  • CCL
  • 1-7/32 Chrome Dial Combination Cam Lock1-7/32 Chrome Dial Combination Cam Lock
  • Item # 15X355
  • Mfr. Model # 39053
  • Cam Lock, Dial Combo, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 1-1/2, Cam Length (In.) 1/2 Or 1-1/4, Cam...More

  • MASTER LOCK
  • Non-Rekeyable PadlockNon-Rekeyable Padlock
  • Multiple product options available

    Non-Rekeyable Padlock, Shackle Configuration Open, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Includes Two Keys; Varies by...More

  • BRADY
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Number of Pins 5, Key Type Keyed Different and Control Key Registration Required No; Varies by Shackle Dia., Shackle Height, Shackle Width, Shackle...More

Rekeyable Padlock,15/16 In H,4 Pin
  • MASTER LOCK
  • Rekeyable Padlock, 15/16 In H, 4 PinUniversal Rekeyable Padlock
  • Item # 3HUJ2
  • Mfr. Model # 1UP
  • Universal Rekeyable Padlock, Security Level Standard Security, Shackle Dia. 5/16 In., Shackle Height 15/16...More

Chrome Padlockable Cam Lock
  • CCL
  • Chrome Padlockable Cam LockChrome Padlockable Cam Lock
  • Item # 15X357
  • Mfr. Model # 59020
  • Cam Lock, Padlockable, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 1, Cam Length (In.) 7/8 Or 1-1/4, Cam...More

Comb Padlock,4-Dial,2-1/4 in. Shackle
  • CCL
  • Comb Padlock, 4-Dial, 2-1/4 in. ShackleComb Padlock,4-Dial,2-1/4 in. Shackle
  • Item # 36JH49
  • Mfr. Model # 437L
  • Combination Padlock, TSA Not Approved, Resettable, Control Key Registration Required No, Bottom Dial...More

Padlock,KA,1 In H,5 Pin,Aluminum
  • AMERICAN LOCK
  • Padlock, KA, 1 In H, 5 Pin, AluminumNon-Rekeyable Padlock
  • Item # 38W785
  • Mfr. Model # A30KA
  • Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle...More

Combination Padlock,4-Dial,1 in. Shackle
  • CCL
  • Combination Padlock, 4-Dial, 1 in. ShackleCombination Padlock,4-Dial,1 in. Shackle
  • Item # 36JH48
  • Mfr. Model # 436L
  • Combination Padlock, TSA Not Approved, Resettable, Control Key Registration Required No, Bottom Dial...More

Padlock,Combination,Chrome
  • BATTALION
  • Padlock, Combination, ChromePadlock,Combination,Chrome
  • Item # 1XRW9
  • Mfr. Model # 1XRW9
  • Luggage Combination Padlock, TSA Not Approved, Opened Lock Warning No, Number of Dials 4, Dial Location...More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Weatherability Some Corrosion...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 9/16 InMagnetic Contact,Surface Mount,L 9/16 In
  • Item # 2EXU3
  • Mfr. Model # 2EXU3
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 1/2 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 1/2 InMagnetic Contact,Surface Mount,L 1/2 In
  • Item # 2EXU2
  • Mfr. Model # 2EXU2
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 1/4 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 1/4 InMagnetic Contact,Surface Mount,L 1/4 In
  • Item # 2EXU1
  • Mfr. Model # 2EXU1
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Keyed Padlock,Breakaway Shackle
  • MASTER LOCK
  • Keyed Padlock, Breakaway ShackleKeyed Padlock,Breakaway Shackle
  • Item # 4DJR5
  • Mfr. Model # 500KABRKLN
  • Breakaway Shackle Padlock, Security Level Standard Security, Shackle Dia. 9/32 In., Shackle Height 5-3/4 In.,...More

Tubular Cam Lock,Nickel,7 Pin
  • AMERICAN LOCK
  • Tubular Cam Lock, Nickel, 7 PinTubular Cam Lock,Nickel,7 Pin
  • Item # 1HYZ9
  • Mfr. Model # A8068R
  • Tubular Cam Lock, Type Keyed Different, Finish Bright Nickel, Mounting Hole Dia 3/4 In, Head Dia 15/16 In,...More

Combination Padlock,Side,3 Dial,Black
  • MASTER LOCK
  • Combination Padlock, Side, 3 Dial, BlackCombination Padlock,Side,3 Dial,Black
  • Item # 38W809
  • Mfr. Model # 4680DBLK
  • Luggage Combination Padlock, TSA Approved, Opened Lock Warning No, Number of Dials 3, Dial Location Side,...More

U-Lock,Steel,1/2 In. L
  • MASTER LOCK
  • U-Lock, Steel, 1/2 In. LU-Lock,Steel,1/2 In. L
  • Item # 6JD74
  • Mfr. Model # 8118DPF
  • U-Lock, Steel Body Material, Length 1/2 In., Width 1-3/4 In., Height 2 In., Thickness 1-5/8 In., Diameter 1/2...More

3/4 Chrome Dial Combination Cam Lock
  • CCL
  • 3/4 Chrome Dial Combination Cam Lock3/4 Chrome Dial Combination Cam Lock
  • Item # 15X351
  • Mfr. Model # 39051
  • Cam Lock, Dial Combo, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 1-1/2, Cam Length (In.) 1/2 Or 1-1/4, Cam...More

Combination Padlock,Side,3 Dial,Nickel
  • MASTER LOCK
  • Combination Padlock, Side, 3 Dial, NickelCombination Padlock,Side,3 Dial,Nickel
  • Item # 38W810
  • Mfr. Model # 4680DNKL
  • Luggage Combination Padlock, TSA Approved, Opened Lock Warning No, Number of Dials 3, Dial Location Side,...More

Relay Module 6/12VDC 120Ma DPDT
  • ALTRONIX
  • Relay Module 6/12VDC 120Ma DPDTRelay Module 6/12VDC 120Ma DPDT
  • Item # 4WAP8
  • Mfr. Model # RB5
  • Relay Module 6/12Vdc 120Ma DPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 1.90 In,...More

DiscTumblerBoltLock,BRGTNi,KeyDiff
  • COMPX NATIONAL
  • DiscTumblerBoltLock, BRGTNi, KeyDiffDiscTumblerBoltLock,BRGTNi,KeyDiff
  • Item # 4TXV6
  • Mfr. Model # C8701-KD-14A
  • Disc Tumbler Dead Bolt Lock, Bright Nickel Finish, 3/4 Mounting Hole Dia. (In.), Head Dia. 7/8 In., Cam...More

Results per page: 16 | 32 | 48