Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

146 Results Found that Include 166 Products

Results per page: 16 | 32 | 48
  • MASTER LOCK
  • Combination PadlockCombination Padlock
  • Multiple product options available

    Combination Padlock; Varies by Dial Location, Number of Dials, Color, Body Width, Body Thickness, Shackle Material, Shackle Dia., Shackle Height, Shackle Width and...More

  • TYDENBROOKS
  • Lock SealLock Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Lock Seal, Material High Density Polyethylene and Number of Digits 7; Varies by Color, Length, Imprinting and Thickness

Keyed Padlock,Breakaway Shackle
  • MASTER LOCK
  • Keyed Padlock, Breakaway ShackleKeyed Padlock,Breakaway Shackle
  • Item # 4DJR4
  • Mfr. Model # 500KABRKLH
  • Breakaway Shackle Padlock, Security Level Standard Security, Shackle Dia. 9/32 In., Shackle Height 2 In.,...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material, Body Width, Body Material, Color and Includes

Padlock,KA,3/4 In H,4 Pin,Steel
  • MASTER LOCK
  • Padlock, KA, 3/4 In H, 4 Pin, SteelNon-Rekeyable Padlock
  • Item # 1A446
  • Mfr. Model # 3KA
  • Non-Rekeyable Padlock, Security Level Standard Security, Shackle Dia. 9/32 In., Shackle Height 3/4 In.,...More

  • MASTER LOCK
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock and Key Type Keyed Alike; Varies by Security Level, Shackle Dia., Shackle Height, Shackle Width, Shackle Material and Body Width

Combination Padlock,Center,1 Dial,SS
  • AMERICAN LOCK
  • Combination Padlock, Center, 1 Dial, SSCombination Padlock
  • Item # 4EZL9
  • Mfr. Model # A400K
  • Combination Padlock, Control Key Registration Required Yes, Center Dial Location, Number of Dials 1, Key Type...More

Truck Seal,8-3/4 x 1/8 In,Steel,PK 50
  • TYDENBROOKS
  • Truck Seal, 8-3/4 x 1/8 In, Steel, PK 50Truck Seal
  • Item # 2YJZ7
  • Mfr. Model # 1063269
  • Primary Application Truck, Trailer, Container, Truck Seal, Material Tin Plated Steel, Silver, Length 8-3/4...More

Disc Cam Lock,Nickel,5 Pin,1 3/4 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 3/4 In LongDisc Cam Lock,Nickel,5 Pin,1 3/4 In Long
  • Item # 1HYZ3
  • Mfr. Model # ADCL16814AKA-C346A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Cable,6 Ft
  • MASTER LOCK
  • Warded PadlockWarded Padlock
  • Multiple product options available

    Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

Armored Cable Lock,H 14 In,Steel,KA
  • MASTER LOCK
  • Armored Cable Lock, H 14 In, Steel, KAArmored Cable Lock,H 14 In,Steel,KA
  • Item # 4EZN4
  • Mfr. Model # 107KADSPT
  • Keyed Padlock w/Cable, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In.,...More

Ball Seal,8-1/2 x 5/8 In,Steel,PK 50
  • TYDENBROOKS
  • Ball Seal, 8-1/2 x 5/8 In, Steel, PK 50Ball Seal,8-1/2 x 5/8 In,Steel,PK 50
  • Item # 2YJZ8
  • Mfr. Model # 1056452
  • Primary Application Truck, Trailer, Container, Ball Seal, Material Tin Plated Steel, Silver, Length 8-1/2...More

Padlock,KA,13/16 In H,4 Pin,Brass
  • ABUS
  • Padlock, KA, 13/16 In H, 4 Pin, BrassPadlock,KA,13/16 In H,4 Pin,Brass
  • Item # 14J890
  • Mfr. Model # 55/40 KA
  • Solid Body Padlock, Security Level Medium Security, Shackle Dia. 1/4 In., Shackle Height 13/16 In., Shackle...More

Padlock,KD,1 In H,5 Pin,Boron Steel
  • AMERICAN LOCK
  • Padlock, KD, 1 In H, 5 Pin, Boron SteelNon-Rekeyable Padlock
  • Item # 38W786
  • Mfr. Model # A30
  • Non-Rekeyable Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle...More

Padlock,KD,2 In H,4 Pin,Steel
  • MASTER LOCK
  • Padlock, KD, 2 In H, 4 Pin, SteelSolid Body Padlock
  • Item # 38W797
  • Mfr. Model # 140DLH
  • Solid Body Padlock, Security Level High Security, Shackle Dia. 1/4 In., Shackle Height 2 In., Shackle Width...More

Padlock,KA,15/16 In H,5 Pin,Brass
  • MASTER LOCK
  • Padlock, KA, 15/16 In H, 5 Pin, BrassSolid Body Padlock
  • Item # 3LXV2
  • Mfr. Model # 4150KA
  • Solid Body Padlock, Shackle Dia. 9/32 In., Shackle Height 15/16 In., Shackle Width 7/8 In., Shackle Material...More

Armored Cable Lock,H 14 In,Steel,KD
  • MASTER LOCK
  • Armored Cable Lock, H 14 In, Steel, KDArmored Cable Lock,H 14 In,Steel,KD
  • Item # 4EZN3
  • Mfr. Model # 107DPST
  • Armored Cable Lock, Security Level Standard Security, Shackle Dia. 7/32 In., Shackle Height 14 In., Shackle...More

Disc Tumbler Cam Lock Kit,90 Degree
  • COMPX TIMBERLINE
  • Disc Tumbler Cam Lock Kit, 90 DegreeDisc Tumbler Cam Lock Kit,90 Degree
  • Item # 5ELF0
  • Mfr. Model # C165CB
  • Disc Tumbler Cam Lock Kit, 90 Degree Rotation, 3/4 In. Cylinder, Mounting Hole Dia. (In.) 21/32, Head Dia....More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Security Level Standard Security, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Alike and Control Key Registration Required No;...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX3
  • Mfr. Model # 1XRX3
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8...More

Combination Padlock,Side,3 Dial,Black
  • MASTER LOCK
  • Combination Padlock, Side, 3 Dial, BlackCombination Padlock,Side,3 Dial,Black
  • Item # 4FG15
  • Mfr. Model # 646T
  • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 3,Dial Location...More

Disc Cam Lock,Brass,5 Pin,1 3/4 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Brass, 5 Pin, 1 3/4 In LongDisc Cam Lock,Brass,5 Pin,1 3/4 In Long
  • Item # 1HYY5
  • Mfr. Model # ADCL16803KA-C346A
  • Disc Cam Lock, Bright Brass Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

  • MASTER LOCK
  • Warded PadlockWarded Padlock
  • Multiple product options available

    Warded Padlock, Security Level Standard Security, Shackle Material Steel, Shackle Configuration Open, Shape Rectangular, Color Silver, Number of Bumpers 1, Key Type...More

Disc Tumbler Cam Lock,Nickel,Key C346A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C346ADisc Tumbler Cam Lock,Nickel,Key C346A
  • Item # 5EKZ4
  • Mfr. Model # C8060-C346A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX6
  • Mfr. Model # 1XRX6
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8 In,...More

Disc Tumbler Cam Lock,Keyed Alike,SS
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SSDisc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XTA3
  • Mfr. Model # 1XTA3
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

Combination Padlock,Side,3 Dial,Blue
  • MASTER LOCK
  • Combination Padlock, Side, 3 Dial, BlueCombination Padlock,Side,3 Dial,Blue
  • Item # 38W808
  • Mfr. Model # 4688DBLU
  • Luggage Combination Padlock,TSA Approved,Opened Lock Warning No,Number of Dials 3,Dial Location Side,Color...More

Disc Cam Lock,Nickel,5 Pin,1 3/4 In Long
  • AMERICAN LOCK
  • Disc Cam Lock, Nickel, 5 Pin, 1 3/4 In LongDisc Cam Lock,Nickel,5 Pin,1 3/4 In Long
  • Item # 1HYZ7
  • Mfr. Model # ADCL16814AKA-C415A
  • Disc Cam Lock, Bright Nickel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 15/16, Cam Length (In.)...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX9
  • Mfr. Model # 1XRX9
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4...More

Disc Tumbler Cam Lock,Nickel,Key C390A
  • COMPX NATIONAL
  • Disc Tumbler Cam Lock, Nickel, Key C390ADisc Tumbler Cam Lock,Nickel,Key C390A
  • Item # 5EKZ5
  • Mfr. Model # C8060-C390A-14A
  • Disc Tumbler Cam Lock, Bright Nickel Finish, Mounting Hole Dia. 3/4 In., Head Dia. 7/8 In., Cam Length 1 1/8,...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED
  • Magnetic Contact, Surface Mount, L 9/16 InMagnetic Contact,Surface Mount,L 9/16 In
  • Item # 2EXT7
  • Mfr. Model # 2EXT7
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Results per page: 16 | 32 | 48