Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Locking Systems

81 Results Found that Include 105 Products

Results per page: 16 | 32 | 48
  • BATTALION
  • Combination PadlockCombination Padlock
  • Multiple product options available

    Combination Padlock, Control Key Registration Required No, Key Control No Key Control and Shackle Material Hardened Steel; Varies by Dial Location, Number of Dials,...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ4
  • Mfr. Model # 1XRZ4
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Security Level Standard Security, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Alike and Control Key Registration Required No;...More

Disc Tumbler Cam Lock,Keyed Alike,SS
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SSDisc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XTA2
  • Mfr. Model # 1XTA2
  • Disc Tumbler Cam Lock, Stainless Steel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam Length...More

  • BATTALION
  • Solid Body PadlockSolid Body Padlock
  • Multiple product options available

    Solid Body Padlock, Security Level Standard Security, Shackle Dia. 1/4", Shackle Material Hardened Steel, Shackle Configuration Extended, Body Material Solid Brass,...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX3
  • Mfr. Model # 1XRX3
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8...More

Mini Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Mini Cam Lock, Keyed Alike, BlkMini Cam Lock,Keyed Alike,Blk
  • Item # 1XRY5
  • Mfr. Model # 1XRY5
  • Mini Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 31/64 In, Head Dia 19/32 In,...More

Mini Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Mini Cam Lock, Keyed Alike, BlkMini Cam Lock,Keyed Alike,Blk
  • Item # 1XRY4
  • Mfr. Model # 1XRY4
  • Mini Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 31/64 In, Head Dia 19/32 In, Cam...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX6
  • Mfr. Model # 1XRX6
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8 In,...More

Padlock,Combination,Chrome
  • BATTALION
  • Padlock, Combination, ChromePadlock,Combination,Chrome
  • Item # 1XRW9
  • Mfr. Model # 1XRW9
  • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX9
  • Mfr. Model # 1XRX9
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4...More

Disc Tumbler Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, BlkDisc Tumbler Cam Lock,Keyed Alike,Blk
  • Item # 1XTD3
  • Mfr. Model # 1XTD3
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8...More

Disc Tumbler Cam Lock,Keyed Alike,SS
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SSDisc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XTA3
  • Mfr. Model # 1XTA3
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

  • BATTALION
  • Keyed PadlockKeyed Padlock
  • Multiple product options available

    Keyed Padlock, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Weatherability Some Corrosion...More

Mini Cam Lock,Wing Driver,Chrome
  • BATTALION
  • Mini Cam Lock, Wing Driver, ChromeMini Cam Lock,Wing Driver,Chrome
  • Item # 1XRY6
  • Mfr. Model # 1XRY6
  • Mini Cam Lock, Type Wing Driver, Finish Chrome Plating, Mounting Hole Dia 31/64 In, Head Dia 19/32 In, Cam...More

Mini Cam Lock,Wing Driver,Blk
  • BATTALION
  • Mini Cam Lock, Wing Driver, BlkMini Cam Lock,Wing Driver,Blk
  • Item # 1XRY7
  • Mfr. Model # 1XRY7
  • Mini Cam Lock, Type Wing Driver, Finish Black Powder Coating, Mounting Hole Dia 31/64 In, Head Dia 19/32 In,...More

Fingerprint Door Lock
  • BATTALION
  • Fingerprint Door LockFingerprint Door Lock
  • Item # 2RUZ4
  • Mfr. Model # 2RUZ4
  • Fingerprint Door Lock, Finger Reader, Material Zinc Alloy, Finish Satin Chrome, Handle Type Lever, Keying...More

Padlock,Luggage,Brass,Length 1-3/4 In.
  • BATTALION
  • Padlock, Luggage, Brass, Length 1-3/4 In.Padlock,Luggage,Brass,Length 1-3/4 In.
  • Item # 1XRW6
  • Mfr. Model # 1XRW6
  • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

Tubular Key Cam Lock,Keyed Different
  • BATTALION
  • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
  • Item # 1XRY9
  • Mfr. Model # 1XRY9
  • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRY1
  • Mfr. Model # 1XRY1
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4...More

Disc Tumbler Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, BlkDisc Tumbler Cam Lock,Keyed Alike,Blk
  • Item # 1XTE6
  • Mfr. Model # 1XTE6
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Black Powder Coating, Mounting Hole Dia 3/4 In, Head Dia 7/8...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ8
  • Mfr. Model # 1XRZ8
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

Disc Tumbler Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, BlkDisc Tumbler Cam Lock,Keyed Alike,Blk
  • Item # 1XTE5
  • Mfr. Model # 1XTE5
  • Disc Tumbler Cam Lock, Black Powder Coat Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam...More

Padlock,Combination,Brass,L 1 15/16 In
  • BATTALION
  • Padlock, Combination, Brass, L 1 15/16 InPadlock,Combination,Brass,L 1 15/16 In
  • Item # 1XRW8
  • Mfr. Model # 1XRW8
  • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ6
  • Mfr. Model # 1XRZ6
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

Tubular Key Cam Lock,Keyed Alike,Chrome
  • BATTALION
  • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
  • Item # 1XRZ7
  • Mfr. Model # 1XRZ7
  • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

Disc Tumbler Cam Lock,Keyed Alike,Blk
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, BlkDisc Tumbler Cam Lock,Keyed Alike,Blk
  • Item # 1XTA8
  • Mfr. Model # 1XTA8
  • Disc Tumbler Cam Lock, Black Powder Coat Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRX5
  • Mfr. Model # 1XRX5
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 7/8 In, Head Dia 7/8...More

Straight Cam Lock,Keyed Alike
  • BATTALION
  • Straight Cam Lock, Keyed AlikeStraight Cam Lock,Keyed Alike
  • Item # 1XRY2
  • Mfr. Model # 1XRY2
  • Straight Cam Cabinet Lock, Type Keyed Alike, Finish Brass Plating, Mounting Hole Dia 3/4 In, Head Dia 3/4 In,...More

Disc Tumbler Cam Lock,Keyed Alike,SS
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SSDisc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XTD8
  • Mfr. Model # 1XTD8
  • Disc Tumbler Cam Lock, Stainless Steel Finish, Mounting Hole Dia. (In.) 3/4, Head Dia. (In.) 7/8, Cam Length...More

Tubular Key Cam Lock,Keyed Different
  • BATTALION
  • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
  • Item # 1XRZ3
  • Mfr. Model # 1XRZ3
  • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

Disc Tumbler Cam Lock,Keyed Alike,SS
  • BATTALION
  • Disc Tumbler Cam Lock, Keyed Alike, SSDisc Tumbler Cam Lock,Keyed Alike,SS
  • Item # 1XRZ9
  • Mfr. Model # 1XRZ9
  • Disc Tumbler Cam Lock, Type Keyed Alike, Finish Stainless Steel, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

Results per page: 16 | 32 | 48