Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Locking Systems

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Disc Tumbler Cam Lock Kit,90 Degree
    • COMPX TIMBERLINE
    • Disc Tumbler Cam Lock Kit, 90 Degree
    • Item # 5ELF0
    • Mfr. Model # C165CB
    • Disc Tumbler Cam Lock Kit, 90 Degree Rotation, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In., Head Dia. 21/32...More

    Lock Plug,Nickel,Key Number 100T
    • COMPX TIMBERLINE
    • Lock Plug, Nickel, Key Number 100T
    • Item # 5ELF3
    • Mfr. Model # C100LP-100T-14A
    • Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 100T, Includes Two...More

    Disc Tumbler Dead Bolt Lock,L 3/8 In.
    • COMPX TIMBERLINE
    • Disc Tumbler Dead Bolt Lock, L 3/8 In.
    • Item # 5ELE6
    • Mfr. Model # C280CB
    • Disc Tumbler Cylinder Body, Drawer, 3/4 In. Cylinder, Mounting Hole Dia. (In.) 21/32, Head Dia. (In.) 21/32,...More

    Lock Plug,Satin Nickel,Key 102T
    • COMPX TIMBERLINE
    • Lock Plug, Satin Nickel, Key 102T
    • Item # 5ELH0
    • Mfr. Model # C700LP-102T-15
    • Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 102T, Includes Two...More

    Lock Plug,Nickel,Key Number 101T
    • COMPX TIMBERLINE
    • Lock Plug, Nickel, Key Number 101T
    • Item # 5ELF4
    • Mfr. Model # C100LP-101T-14A
    • Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 101T, Includes Two...More

    StealthLock
    • COMPX TIMBERLINE
    • StealthLock
    • Item # 23Y732
    • Mfr. Model # SL-100-G
    • Electronic Cabinet Lock Kit, Material Plastic, Steel, Finish Black, Voltage 9V, Battery Life 6000 Cycles,...More

    Lock Plug,Nickel,Key Number 103T
    • COMPX TIMBERLINE
    • Lock Plug, Nickel, Key Number 103T
    • Item # 5ELF6
    • Mfr. Model # C100LP-103T-14A
    • Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 103T, Includes Two...More

    Disc Tumbler Dead Bolt Lock,L 1/2 In.
    • COMPX TIMBERLINE
    • Disc Tumbler Dead Bolt Lock, L 1/2 In.
    • Item # 5ELE7
    • Mfr. Model # C230CB
    • Disc Tumbler Cylinder Body, Drawer, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In., Head Dia. 21/32 In., Cam...More

    Lock Plug,Satin Nickel,Key 100T
    • COMPX TIMBERLINE
    • Lock Plug, Satin Nickel, Key 100T
    • Item # 5ELG8
    • Mfr. Model # C700LP-100T-15
    • Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 100T, Includes Two...More

    Power Supply
    • COMPX TIMBERLINE
    • Power Supply
    • Item # 23Y741
    • Mfr. Model # RL-AP1-G
    • Power Supply, Number of Outputs 1, Input Voltage 120 VAC, Voltage Output 9V, For Use With RL-110 receiver...More

    Lock Plug,Satin Nickel,Key Different
    • COMPX TIMBERLINE
    • Lock Plug, Satin Nickel, Key Different
    • Item # 5ELH2
    • Mfr. Model # C700LP-KD-15
    • Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Includes Two Keys, Key Type...More

    Power Cord,10 Ft.
    • COMPX TIMBERLINE
    • Power Cord, 10 Ft.
    • Item # 23Y744
    • Mfr. Model # RL-APC-9VJ-10-G
    • Power Cord, Type 10 ft., Number of Outputs 1, Input Voltage 9V, Voltage Output 9V, For Use With RL-110...More

    Lock Plug,Satin Nickel,Key 103T
    • COMPX TIMBERLINE
    • Lock Plug, Satin Nickel, Key 103T
    • Item # 5ELH1
    • Mfr. Model # C700LP-103T-15
    • Lock Plug, Satin Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Key Number 103T, Includes Two...More

    Disc Tumbler Dead Bolt Lock,L 3/8 In.
    • COMPX TIMBERLINE
    • Disc Tumbler Dead Bolt Lock, L 3/8 In.
    • Item # 5ELE8
    • Mfr. Model # C290CB
    • Disc Tumbler Cylinder Body, Door, 3/4 In. Cylinder, Mounting Hole Dia. (In.) 21/32, Head Dia. (In.) 21/32,...More

    Disc Tumbler Cam Lock Kit,180 Vertical
    • COMPX TIMBERLINE
    • Disc Tumbler Cam Lock Kit, 180 Vertical
    • Item # 5ELF2
    • Mfr. Model # C169CB
    • Disc Tumbler Cam Lock Kit, 180 Degree Vertical Rotation, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In., Head...More

    Lock Plug,Nickel,Key Different
    • COMPX TIMBERLINE
    • Lock Plug, Nickel, Key Different
    • Item # 5ELF7
    • Mfr. Model # C100LP-KD-14A
    • Lock Plug, Bright Nickel Finish, Head Dia. 21/32 In., Number of Pins 5 Disc, Includes Two Keys, Key Type...More

    RvrLtch -std w/ strikeplate,install tool
    • COMPX TIMBERLINE
    • RvrLtch -std w/ strikeplate, install tool
    • Item # 23Y734
    • Mfr. Model # RL-110-G
    • Receiver Latch Kit, Material Plastic, Steel, Voltage 9V, Battery Life 6000 Cycles, Operating Temp. Range 50...More

    Transmitter pad - standard version
    • COMPX TIMBERLINE
    • Transmitter pad - standard version
    • Item # 23Y735
    • Mfr. Model # TP-100-G
    • Transmitter Pad, Standard, Material Plastic, Voltage 3V, Battery Life 6000 Cycles, Operating Temp. Range 50...More

    Transmitter pad mounting plate
    Disc Tumbler Cam Lock Kit,180 Horizontal
    • COMPX TIMBERLINE
    • Disc Tumbler Cam Lock Kit, 180 Horizontal
    • Item # 5ELF1
    • Mfr. Model # C168CB
    • Disc Tumbler Cam Lock Kit, 180 Degree Horizontal Rotation, 3/4 In Cylinder, Mounting Hole Dia. 21/32 In.,...More

    Transmitter pad wall mounting plate
    Results per page: 16 | 32 | 48