Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

52 Results Found that Include 56 Products

Results per page: 16 | 32 | 48
Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD9
  • Mfr. Model # 625RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbsElectromagnetic Lock,600 lbs
  • Item # 3HEN4
  • Mfr. Model # 40
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAE2
  • Mfr. Model # 701RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

500lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS, DSM, MBS, RTD500lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCZ2
  • Mfr. Model # M420P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Push to Exit Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Push to Exit Button, Red, SteelPush to Exit Button,Red,Steel
  • Item # 1RAD7
  • Mfr. Model # 623RD EX
  • Push to Exit Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Exit Device,Touch Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Touch BarExit Device,Touch Bar
  • Item # 4GD88
  • Mfr. Model # 672-36-628-RDAR
  • Touch Bar Exit Device, Output SPDT Contacts Rated 4 Amps @ 30 VDC, No Input Power Required, For 36 Inch or...More

Touch Entry Key
500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 500lb Magnet, AVS500lb Magnet, AVS
  • Item # 6LCZ1
  • Mfr. Model # M420
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

Keyswitch Exit Device
  • SCHLAGE ELECTRONICS
  • Offline Electronic LockOffline Electronic Lock
  • Multiple product options available

    Electronic Keyless Lock, Access Method Keypad, Lock Material Metal, Finish Satin Chrome, Handle Type Lever, Door Thickness 1-3/4", Keying Schlage "C123", Hand Field...More

Electromagnetic Lock,12/24 VDC,1200 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 12/24 VDC, 1200 lbsElectromagnetic Lock,12/24 VDC,1200 lbs
  • Item # 3HEN5
  • Mfr. Model # 70
  • Electromagnetic Lock, Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp Draw @ 12V...More

Standard Push Button,Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button, Red, SteelStandard Push Button,Red,Steel
  • Item # 1RAD6
  • Mfr. Model # 623RD
  • Standard Push Button, Type Red, Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2...More

Electromagnetic ,M400
  • SCHLAGE ELECTRONICS
  • Electromagnetic , M400Electromagnetic ,M400
  • Item # 6LCY2
  • Mfr. Model # M450
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

2A, 12/24VDC, 4 relay with Fire Alarm
  • SCHLAGE ELECTRONICS
  • 2A, 12/24VDC, 4 relay with Fire Alarm2A, 12/24VDC, 4 relay with Fire Alarm
  • Item # 6LCY9
  • Mfr. Model # PS902 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Extreme Duty Push Button,Aluminum
  • SCHLAGE ELECTRONICS
  • Extreme Duty Push Button, AluminumExtreme Duty Push Button,Aluminum
  • Item # 1RAE1
  • Mfr. Model # 631AL
  • Extreme Duty Push Button, Type Momentary, Material Aluminum, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4 In,...More

Door Power Cord,Length 12 In
  • SCHLAGE ELECTRONICS
  • Door Power Cord, Length 12 InDoor Power Cord,Length 12 In
  • Item # 1RAF1
  • Mfr. Model # 788-12
  • Door Power Cord, Material Steel, Finish Satin Chrome, Length 12 In, Width 3/8 In, Height 1/2 In, For Use With...More

Battery Backup
Keyswitch Exit Device
1000lb Magnet, AVS, DSM, MBS, RTD
  • SCHLAGE ELECTRONICS
  • 1000lb Magnet, AVS, DSM, MBS, RTD1000lb Magnet, AVS, DSM, MBS, RTD
  • Item # 6LCY3
  • Mfr. Model # M450P
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .75A, Amp Draw @ 24V .38A, Input Voltage...More

1500lb Magnet, AVS
  • SCHLAGE ELECTRONICS
  • 1500lb Magnet, AVS1500lb Magnet, AVS
  • Item # 6LCY5
  • Mfr. Model # M490
  • Electromagnetic Lock, Hard Anodized Aluminum, Amp Draw @ 12V .65A, Amp Draw @ 24V .35A, Input Voltage...More

Electromagnetic Lock,600 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 600 lbsElectromagnetic Lock,600 lbs
  • Item # 3HEN3
  • Mfr. Model # 40TJ
  • Electromagnetic Lock, Above Door Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp...More

Top jamb bracket, inswing doors
Electromagnetic Lock,12/24 VDC,1200 lbs
  • SCHLAGE ELECTRONICS
  • Electromagnetic Lock, 12/24 VDC, 1200 lbsElectromagnetic Lock,12/24 VDC,1200 lbs
  • Item # 3HEN6
  • Mfr. Model # 70TJ
  • Electromagnetic Lock, Above Door Frame Surface Mount, Opening Action Instant Open and Status Monitor, Amp...More

Switch,Pushbutton
Exit Device,Smart Bar
  • SCHLAGE ELECTRONICS
  • Exit Device, Smart BarExit Device,Smart Bar
  • Item # 4GD89
  • Mfr. Model # 692-36-628-RDAR
  • Smart Bar Exit Device, Includes Audible Alarm, Output SPDT Contacts Rated 3 Amps @ 30 VDC, Input 12/24 VDC,...More

Standard Push Button Red,Steel
  • SCHLAGE ELECTRONICS
  • Standard Push Button Red, SteelStandard Push Button Red,Steel
  • Item # 1RAD8
  • Mfr. Model # 625RD
  • Standard Push Button, Type Momentary, Material Stainless Steel, Depth 1 5/8 In, Height 4 1/2 In, Width 2 3/4...More

Biometric Access Control,Hand Reader
  • SCHLAGE ELECTRONICS
  • Biometric Access Control, Hand ReaderBiometric Access Control,Hand Reader
  • Item # 1RAR2
  • Mfr. Model # HK2
  • Biometric Access Control, Hand Reader, Material Polycarbonate Plastic, Finish Black, Non Handed, Height 11...More

ElectromagneticGateLock,1500lb,M490Serie
Electromagnetic Lock,1500lb.,M400 Series
4A, 12/24VDC, 4 relay with Fire Alarm
  • SCHLAGE ELECTRONICS
  • 4A, 12/24VDC, 4 relay with Fire Alarm4A, 12/24VDC, 4 relay with Fire Alarm
  • Item # 6LCZ0
  • Mfr. Model # PS904 900-4R FA
  • Power Supply, Material Metal, Enclosure Depth (In.) 4, Enclosure Width (In.) 14, Enclosure Height (In.) 12,...More

Electromagnetic Lock,1500lb.,M490 Series
Electromagnetic Lock,1500lb.,M490 Series
Results per page: 16 | 32 | 48