Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

40 Results Found that Include 44 Products 

Results per page: 16 | 32 | 48
  • GRAINGER APPROVED VENDOR
  • Lead Seal
  • Multiple product options available

Push Button,Round
  • GRAINGER APPROVED VENDOR
  • Push Button, Round
  • Item # 1FD17
  • Mfr. Model # 1FD17
  • Low Voltage Push Button, Round, Color Brass, Height 2 5/16 Inches, Depth 7/8 inches, Width 2 5/16 Inches,...More

Push Button
  • GRAINGER APPROVED VENDOR
  • Push Button
  • Item # 1FD18
  • Mfr. Model # 1FD18
  • Low Voltage Push Button, Rectangular, Color Brown and Ivory, Height 2 7/8 Inches, Width 7/8 Inches, Depth 5/8...More

TRLR LOCK GLAD HAND KD JENDYK
Trailer Lock,Key Alike,Key 153,w/2 Keys
Magnetic Contact,Surface Mount,L 5/8 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 5/8 In
  • Item # 2EXU5
  • Mfr. Model # 2EXU5
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

Tag Wire,Stainless Steel,PK100
  • GRAINGER APPROVED VENDOR
  • Tag Wire, Stainless Steel, PK100
  • Item # 2CEC6
  • Mfr. Model # 2CEC6
  • Primary Application General Purpose Barrier, Tag Wire, Material Stainless Steel, Copper/Silver, Length 12...More

Magnetic Contact,Flush Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Flush Mount
  • Item # 2EXV3
  • Mfr. Model # 2EXV3
  • Magnetic Contact, Flush Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 5/8 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 5/8 In
  • Item # 2EXU6
  • Mfr. Model # 2EXU6
  • Magnetic Contact, Surface Mount, Electrical Configuration SPDT, Loop Configuration Closed and Open, Lead Size...More

Magnetic Contact,Flush Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Flush Mount
  • Item # 2EXV4
  • Mfr. Model # 2EXV4
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Recessed Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Recessed Mount
  • Item # 2EXV1
  • Mfr. Model # 2EXV1
  • Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Lead...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 In
  • Item # 2EXT7
  • Mfr. Model # 2EXT7
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Cabinet Lock Kit,2 x 3 In.,White
  • GRAINGER APPROVED VENDOR
  • Cabinet Lock Kit, 2 x 3 In., White
  • Item # 9WYH3
  • Mfr. Model # NPRL151WHR
  • Cabinet Lock Kit, White, Height 3 In., Width 2 In., Includes Two-Piece Security Lock, Surface Preparation...More

Security Seal Press,Silver/Red
  • GRAINGER APPROVED VENDOR
  • Security Seal Press, Silver/Red
  • Item # 1F132
  • Mfr. Model # 1F132
  • Primary Application General Purpose Barrier, Security Seal Press, Material Nickel/Rubber, Silver/Red, Length...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 In
  • Item # 2EXT9
  • Mfr. Model # 2EXT9
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 3/8 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 3/8 In
  • Item # 2EXT8
  • Mfr. Model # 2EXT8
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 In
  • Item # 2EXU4
  • Mfr. Model # 2EXU4
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Cabinet Lock Kit,2 x 3 In.,Black
  • GRAINGER APPROVED VENDOR
  • Cabinet Lock Kit, 2 x 3 In., Black
  • Item # 8MWL7
  • Mfr. Model # NPRL151BKR
  • Cabinet Lock Kit, Black, Height 3 In., Width 2 In., Includes Two-Piece Security Lock, Surface Preparation...More

Magnetic Contact,Surface Mount,L 1/2 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 1/2 In
  • Item # 2EXU2
  • Mfr. Model # 2EXU2
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 9/16 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 9/16 In
  • Item # 2EXU3
  • Mfr. Model # 2EXU3
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Recessed Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Recessed Mount
  • Item # 2EXV2
  • Mfr. Model # 2EXV2
  • Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

King Pin Lock,w/ 5/8 In. Locking Bolt
TRLR LOCK DLX KING PIN KA JEND
TRLR LOCK KING PIN KA JENDYK E
Magnetic Contact,Recessed Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Recessed Mount
  • Item # 2EXU9
  • Mfr. Model # 2EXU9
  • Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Magnetic Contact,Surface Mount,L 1/4 In
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Surface Mount, L 1/4 In
  • Item # 2EXU1
  • Mfr. Model # 2EXU1
  • Magnetic Contact, Surface Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Security Seal Wire,Brass
  • GRAINGER APPROVED VENDOR
  • Security Seal Wire, Brass
  • Item # 2CEC5
  • Mfr. Model # 2CEC5
  • Primary Application General Purpose Barrier, Security Seal Wire, Material Brass, Copper, Length 1000 ft.,...More

Magnetic Contact,Recessed Mount,L 7/16
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Recessed Mount, L 7/16
  • Item # 2EXU7
  • Mfr. Model # 2EXU7
  • Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Lock,Drum
  • GRAINGER APPROVED VENDOR
  • Lock, Drum
  • Item # 3KR44
  • Mfr. Model # BLD-80
  • Drum Lock, 1/2 Inch, Zinc Plated Steel Rod, Brass, 2 and 3/4 Inches Thread Diameter

Cabinet Lock Kit,3-1/2 x 4 In.,Silver
  • GRAINGER APPROVED VENDOR
  • Cabinet Lock Kit, 3-1/2 x 4 In., Silver
  • Item # 8WRM3
  • Mfr. Model # NPLL151SVL
  • Cabinet Lock Kit, Silver, Height 4 In., Width 3-1/2 In., Includes Two-Piece Security Lock, Surface...More

Cabinet Lock Kit,2 x 3 In.,Silver
  • GRAINGER APPROVED VENDOR
  • Cabinet Lock Kit, 2 x 3 In., Silver
  • Item # 9L561
  • Mfr. Model # NPRL151SVR
  • Cabinet Lock Kit, Silver, Height 3 In., Width 2 In., Includes Two-Piece Security Lock, Surface Preparation...More

Magnetic Contact,Recessed Mount
  • GRAINGER APPROVED VENDOR
  • Magnetic Contact, Recessed Mount
  • Item # 2EXU8
  • Mfr. Model # 2EXU8
  • Magnetic Contact, Recessed Mount, Electrical Configuration Normally Open, Loop Configuration Closed, Material...More

Results per page: 16 | 32 | 48