Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Locking Systems

16 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
    • Item # 1XRZ4
    • Mfr. Model # 1XRZ4
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    • BATTALION
    • Solid Body PadlockSolid Body Padlock
    • Multiple product options available

      Solid Body Padlock, Security Level Standard Security, Shackle Dia. 1/4", Shackle Material Hardened Steel, Shackle Configuration Extended, Body Material Solid Brass,...More

    Padlock,Combination,Silver,Different
    • BATTALION
    • Padlock, Combination, Silver, DifferentCombination Padlock
    • Item # 1XRV2
    • Mfr. Model # 1XRV2
    • Combination Padlock, Resettable, Control Key Registration Required No, Bottom Dial Location, Number of Dials...More

    • BATTALION
    • Keyed PadlockKeyed Padlock
    • Multiple product options available

      Keyed Padlock, Shackle Material Hardened Steel, Shape Rectangular, Key Type Keyed Different, Control Key Registration Required No and Weatherability Some Corrosion...More

    Padlock,Luggage,Brass,Length 1-3/4 In.
    • BATTALION
    • Padlock, Luggage, Brass, Length 1-3/4 In.Padlock,Luggage,Brass,Length 1-3/4 In.
    • Item # 1XRW6
    • Mfr. Model # 1XRW6
    • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

    Padlock,Combination,Brass,L 1 15/16 In
    • BATTALION
    • Padlock, Combination, Brass, L 1 15/16 InPadlock,Combination,Brass,L 1 15/16 In
    • Item # 1XRW8
    • Mfr. Model # 1XRW8
    • Luggage Combination Padlock,TSA Not Approved,Opened Lock Warning No,Number of Dials 4,Dial Location...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
    • Item # 1XRZ8
    • Mfr. Model # 1XRZ8
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
    • Item # 1XRZ7
    • Mfr. Model # 1XRZ7
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
    • Item # 1XRZ6
    • Mfr. Model # 1XRZ6
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
    • Item # 1XRZ3
    • Mfr. Model # 1XRZ3
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Tubular Key Cam Lock,Keyed Alike,Chrome
    • BATTALION
    • Tubular Key Cam Lock, Keyed Alike, ChromeTubular Key Cam Lock,Keyed Alike,Chrome
    • Item # 1XRZ5
    • Mfr. Model # 1XRZ5
    • Tubular Key Cam Lock, Type Keyed Alike, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In, Cam...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
    • Item # 1XRZ2
    • Mfr. Model # 1XRZ2
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
    • Item # 1XRY8
    • Mfr. Model # 1XRY8
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Padlock,Heavy Duty,Alum,Keyed Alike
    • BATTALION
    • Padlock, Heavy Duty, Alum, Keyed AlikeKeyed Padlock
    • Item # 1XRX2
    • Mfr. Model # 1XRX2
    • Keyed Padlock, Security Level Standard Security, Shackle Dia. 1/4 In., Shackle Height 1 In., Shackle Width...More

    Tubular Key Cam Lock,Keyed Different
    • BATTALION
    • Tubular Key Cam Lock, Keyed DifferentTubular Key Cam Lock,Keyed Different
    • Item # 1XRZ1
    • Mfr. Model # 1XRZ1
    • Tubular Key Cam Lock, Type Keyed Different, Finish Chrome Plating, Mounting Hole Dia 3/4 In, Head Dia 7/8 In,...More

    Padlock,Disc,SS,Keyed Different
    • BATTALION
    • Padlock, Disc, SS, Keyed DifferentPadlock,Disc,SS,Keyed Different
    • Item # 1XRW7
    • Mfr. Model # 1XRW7
    • Economy Disk Padlock, Security Level High Security, Shackle Dia. 3/8 In., Shackle Height 3/4 In., Shackle...More

    Results per page: 16 | 32 | 48