Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Locking Systems

53 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
Power Supply 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6APower Supply 12VDC Or 24VDC @ 6A
  • Item # 4TET6
  • Mfr. Model # AL600ULX
  • Power Supply 12Vdc Or 24Vdc @ 6A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth...More

Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A
  • ALTRONIX
  • Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3APower Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A
  • Item # 4TEN7
  • Mfr. Model # AL400ULACM
  • Power Supply 8Fuse 12Dc/3.5A Or 24Dc/3A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure...More

Power Supply Board, 24VDC @ 10A
  • ALTRONIX
  • Power Supply Board, 24VDC @ 10APower Supply Board, 24VDC @ 10A
  • Item # 4TEH6
  • Mfr. Model # AL1024ULXB2
  • Power Supply Board, 24Vdc @ 10A, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length...More

Off-Line Power Supply,24VDC,10 Amp
  • ALTRONIX
  • Off-Line Power Supply, 24VDC, 10 AmpOff-Line Power Supply,24VDC,10 Amp
  • Item # 4WAH6
  • Mfr. Model # OLS250
  • Off-Line Switching Power Supply, Material Phenolic or FiberglassLength (In.) 8.10, Width (In.) 5.00, Height...More

Power Supply 12VDC @ 10A
  • ALTRONIX
  • Power Supply 12VDC @ 10APower Supply 12VDC @ 10A
  • Item # 4TEG2
  • Mfr. Model # AL1012ULX
  • Power Supply 12Vdc @ 10A, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 4.50 In,...More

Power Supply 12VDC Or 24VDC @ 6A 115/230
  • ALTRONIX
  • Power Supply 12VDC Or 24VDC @ 6A 115/230Power Supply 12VDC Or 24VDC @ 6A 115/230
  • Item # 4TET8
  • Mfr. Model # AL600ULXD
  • Power Supply 12Vdc Or 24Vdc @ 6A 115/230, Type Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Power Supply 16 Fuse 24Vac @ 12.5A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 24Vac @ 12.5A RackPower Supply 16 Fuse 24Vac @ 12.5A Rack
  • Item # 4WAK7
  • Mfr. Model # R2416300UL
  • Power Supply 16Fuse 24Vac @ 12.5A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure...More

Power Supply 4 Fuse 12VDC @ 10A
  • ALTRONIX
  • Power Supply 4 Fuse 12VDC @ 10APower Supply 4 Fuse 12VDC @ 10A
  • Item # 4WAV7
  • Mfr. Model # SMP10PM12P4
  • Power Supply 4Fuse 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 8PTC 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 8PTC 12VDC Or 24VDC @ 6APower Supply 8PTC 12VDC Or 24VDC @ 6A
  • Item # 4TET5
  • Mfr. Model # AL600ULPD8CB
  • Power Supply 8Ptc 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 16 Fuse 24Vac @ 10A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 24Vac @ 10A RackPower Supply 16 Fuse 24Vac @ 10A Rack
  • Item # 4WCE5
  • Mfr. Model # VERTILINE16CD
  • Power Supply 16Fuse 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Nac Power Ext 6A Sync 864,9Th
  • ALTRONIX
  • Nac Power Ext 6A Sync 864,9ThNac Power Ext 6A Sync 864,9Th
  • Item # 4TEU3
  • Mfr. Model # AL602ULADA
  • Nac Power Ext 6A Sync 864,9Th, Type Nac Power Extender, Material Steel, Finish Red, Enclosure Depth 4.50 In,...More

Power Supply/Charger,8 Fuse,12VDC,3 Amp
  • ALTRONIX
  • Power Supply/Charger, 8 Fuse, 12VDC, 3 AmpPower Supply/Charger,8 Fuse,12VDC,3 Amp
  • Item # 6XVA5
  • Mfr. Model # AL400ULACMJ
  • Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3,...More

Power Supply 16 Fuse 12VDC @ 10A
  • ALTRONIX
  • Power Supply 16 Fuse 12VDC @ 10APower Supply 16 Fuse 12VDC @ 10A
  • Item # 4WAV5
  • Mfr. Model # SMP10PM12P16
  • Power Supply 16Fuse 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 16 Fuse 6-15VDC @ 10A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 6-15VDC @ 10A RackPower Supply 16 Fuse 6-15VDC @ 10A Rack
  • Item # 4WAN5
  • Mfr. Model # R615DC1016
  • Power Supply 16Fuse 6-15Vdc @ 10A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure...More

Power Supply 8PTC, Isolated Rack
  • ALTRONIX
  • Power Supply 8PTC, Isolated RackPower Supply 8PTC, Isolated Rack
  • Item # 4WCG7
  • Mfr. Model # VERTILINE8DI
  • Power Supply 8Ptc 24Vac @ 8A Isolated Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure...More

Power Supply 16PTC 12VDC @ 10A
  • ALTRONIX
  • Power Supply 16PTC 12VDC @ 10APower Supply 16PTC 12VDC @ 10A
  • Item # 4WAV6
  • Mfr. Model # SMP10PM12P16CB
  • Power Supply 16Ptc 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 8 Fuse,Isolated Rack
  • ALTRONIX
  • Power Supply 8 Fuse, Isolated RackPower Supply 8 Fuse,Isolated Rack
  • Item # 4WCG8
  • Mfr. Model # VERTILINE8I
  • Power Supply 8Fuse 24Vac @ 8A Isolated Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black,...More

Power Supply 8PTC 24Vac @ 10A Rack
  • ALTRONIX
  • Power Supply 8PTC 24Vac @ 10A RackPower Supply 8PTC 24Vac @ 10A Rack
  • Item # 4WCG2
  • Mfr. Model # VERTILINE83CD
  • Power Supply 8Ptc 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Passive UTP Hub,16 Channel
  • ALTRONIX
  • Passive UTP Hub, 16 ChannelPassive UTP Hub,16 Channel
  • Item # 38C656
  • Mfr. Model # HUBWAYH16
  • Passive UTP Transceiver Hub, Type 16 Channel, Length (In.) 2.498, Width (In.) 19-1/8, Height (In.) 1.696,...More

Video Surveillance UPS,12VDC @ 8A
  • ALTRONIX
  • Video Surveillance UPS, 12VDC @ 8AVideo Surveillance UPS,12VDC @ 8A
  • Item # 38C663
  • Mfr. Model # RESERV3WP
  • Video Surveillance UPS, Type Outdoor, Enclosure Depth (In.) 6-5/8, Enclosure Width (In.) 12, Enclosure Height...More

Power Supply 4 Fuse 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 4 Fuse 12VDC Or 24VDC @ 6APower Supply 4 Fuse 12VDC Or 24VDC @ 6A
  • Item # 4TET2
  • Mfr. Model # AL600ULPD4
  • Power Supply 4Fuse 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 16PTC 6-15VDC @ 10A Rack
  • ALTRONIX
  • Power Supply 16PTC 6-15VDC @ 10A RackPower Supply 16PTC 6-15VDC @ 10A Rack
  • Item # 4WAN6
  • Mfr. Model # R615DC1016CB
  • Power Supply 16Ptc 6-15Vdc @ 10A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure...More

Power Supply 8PTC 24Vac @ 10A Rack
  • ALTRONIX
  • Power Supply 8PTC 24Vac @ 10A RackPower Supply 8PTC 24Vac @ 10A Rack
  • Item # 4WCG3
  • Mfr. Model # VERTILINE83D
  • Power Supply 8Ptc 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Power Supply 16PTC 24Vac @ 12.5A Rack
  • ALTRONIX
  • Power Supply 16PTC 24Vac @ 12.5A RackPower Supply 16PTC 24Vac @ 12.5A Rack
  • Item # 4WAK8
  • Mfr. Model # R2416300ULCB
  • Power Supply 16Ptc 24Vac @ 12.5A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure...More

Outdoor P/S,24VAC/28VAC @ 10A,277V
  • ALTRONIX
  • Outdoor P/S, 24VAC/28VAC @ 10A, 277VOutdoor P/S,24VAC/28VAC @ 10A,277V
  • Item # 38C667
  • Mfr. Model # WAYPOINT307A
  • AC Outdoor Power Supply, Type Outdoor, Material Fiberglass Reinforced Polyester, Enclosure Depth (In.)...More

Power Supply 8 Fuse 24Vac @ 10A Rack
  • ALTRONIX
  • Power Supply 8 Fuse 24Vac @ 10A RackPower Supply 8 Fuse 24Vac @ 10A Rack
  • Item # 4WCF9
  • Mfr. Model # VERTILINE83
  • Power Supply 8Fuse 24Vac @ 10A Rack, Type CCTV Ac, Rack Mount, Material Steel, Finish Black, Enclosure Depth...More

Power Supply 16 Fuse 6-15VDC @ 6A Rack
  • ALTRONIX
  • Power Supply 16 Fuse 6-15VDC @ 6A RackPower Supply 16 Fuse 6-15VDC @ 6A Rack
  • Item # 4WAN9
  • Mfr. Model # R615DC616UL
  • Power Supply 16Fuse 6-15Vdc @ 6A Rack, Type CCTV Dc, Rack Mount, Material Steel, Finish Black, Enclosure...More

Power Supply 4PTC 12VDC Or 24VDC @ 6A
  • ALTRONIX
  • Power Supply 4PTC 12VDC Or 24VDC @ 6APower Supply 4PTC 12VDC Or 24VDC @ 6A
  • Item # 4TET3
  • Mfr. Model # AL600ULPD4CB
  • Power Supply 4Ptc 12Vdc Or 24Vdc @ 6A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray,...More

Power Supply 4PTC 12VDC @ 10A
  • ALTRONIX
  • Power Supply 4PTC 12VDC @ 10APower Supply 4PTC 12VDC @ 10A
  • Item # 4WAV8
  • Mfr. Model # SMP10PM12P4CB
  • Power Supply 4Ptc 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Power Supply 8PTC 12VDC @ 10A
  • ALTRONIX
  • Power Supply 8PTC 12VDC @ 10APower Supply 8PTC 12VDC @ 10A
  • Item # 4WAW1
  • Mfr. Model # SMP10PM12P8CB
  • Power Supply 8Ptc 12Vdc @ 10A, Type Multi-Output Power Supply/Charger, Material Steel, Finish Gray, Enclosure...More

Triple Voltage Power Supply/Charger
  • ALTRONIX
  • Triple Voltage Power Supply/ChargerTriple Voltage Power Supply/Charger
  • Item # 4TEN5
  • Mfr. Model # AL400UL3
  • P/S 5/12Dc/1.75, 24Dc/1.5A Simultaneous Out, Type Triple Voltage Power Supply/Charger, Material Steel, Finish...More

Passive UTP Transceiver,Outdoor,Black
  • ALTRONIX
  • Passive UTP Transceiver, Outdoor, BlackPassive UTP Transceiver,Outdoor,Black
  • Item # 6XVC0
  • Mfr. Model # HubSat42WPI
  • Passive UTP Transceiver Hub, Type Outdoor, Material Steel, Finish Black, Enclosure Depth (In.) 6, Enclosure...More

Results per page: 16 | 32 | 48