Skip Content

Filter Results By

Applied Filters Clear All

Disc Dia.
Grade
  • View MoreView Less
Grit
Attaching System
Attachment Type
Abrasive Type
Abrasive Material
Backing Material
Series
Backing Weight
Color
  • View MoreView Less
Max. RPM
Brand
  • View MoreView Less
Price
Shop By

Locking Sanding Discs

21 Results Found that Include 91 Products 

Results per page: 16 | 32 | 48
    PSA Sanding Disc,100 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 100 Grit, 5 in. dia.PSA Sanding Disc,100 Grit,5 in. dia.
    • Item # 30MW33
    • Mfr. Model # 71-30443
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Medium, Grit 100, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,24 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 24 Grit, 5 in. dia.PSA Sanding Disc,24 Grit,5 in. dia.
    • Item # 30MW23
    • Mfr. Model # 71-30437
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Coarse, Grit 24, Abrasive Type Closed Coat, Abrasive Material...More

    PSASandngDiscPrfrmnceCoatd,80Grt,5in.dia
    • ARC ABRASIVES
    • PSASandngDiscPrfrmnceCoatd, 80Grt, 5in.diaPSASandngDiscPrfrmnceCoatd,80Grt,5in.dia
    • Item # 30MW32
    • Mfr. Model # 71-30442W
    • PSA Sanding Disc Performance Coated, Disc Dia. 5 In., Grade Medium, Grit 80, Abrasive Type Closed Coat,...More

    PSA Sanding Disc,36 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 36 Grit, 5 in. dia.PSA Sanding Disc,36 Grit,5 in. dia.
    • Item # 30MW24
    • Mfr. Model # 71-30438
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Coarse, Grit 36, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,80 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 80 Grit, 6 in. dia.PSA Sanding Disc,80 Grit,6 in. dia.
    • Item # 30MW45
    • Mfr. Model # 71-30454W
    • PSA Sanding Disc Performance Coated, Disc Dia. 6 In., Grade Medium, Grit 80, Abrasive Type Closed Coat,...More

    PSA Sanding Disc,60 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 60 Grit, 6 in. dia.PSA Sanding Disc,60 Grit,6 in. dia.
    • Item # 30MW42
    • Mfr. Model # 71-30453
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Coarse, Grit 60, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,100 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 100 Grit, 6 in. dia.PSA Sanding Disc,100 Grit,6 in. dia.
    • Item # 30MW46
    • Mfr. Model # 71-30455
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Medium, Grit 100, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,60 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 60 Grit, 5 in. dia.PSA Sanding Disc,60 Grit,5 in. dia.
    • Item # 30MW28
    • Mfr. Model # 71-30441
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Coarse, Grit 60, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,40 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 40 Grit, 6 in. dia.PSA Sanding Disc,40 Grit,6 in. dia.
    • Item # 30MW40
    • Mfr. Model # 71-30451
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Coarse, Grit 40, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,40 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 40 Grit, 5 in. dia.PSA Sanding Disc,40 Grit,5 in. dia.
    • Item # 30MW26
    • Mfr. Model # 71-30439
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Coarse, Grit 40, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,120 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 120 Grit, 5 in. dia.PSA Sanding Disc,120 Grit,5 in. dia.
    • Item # 30MW35
    • Mfr. Model # 71-30444
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Medium, Grit 120, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,120 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 120 Grit, 6 in. dia.PSA Sanding Disc,120 Grit,6 in. dia.
    • Item # 30MW47
    • Mfr. Model # 71-30456
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Medium, Grit 120, Abrasive Type Closed Coat, Abrasive Material...More

    PSASandngDiscPrfrmnceCoatd,60Grt,5in.dia
    • ARC ABRASIVES
    • PSASandngDiscPrfrmnceCoatd, 60Grt, 5in.diaPSASandngDiscPrfrmnceCoatd,60Grt,5in.dia
    • Item # 30MW29
    • Mfr. Model # 71-30441W
    • PSA Sanding Disc Performance Coated, Disc Dia. 5 In., Grade Coarse, Grit 60, Abrasive Type Closed Coat,...More

    PSASandngDiscPrfrmnceCoatd,80Grt,6in.dia
    PSA Sanding Disc,50 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 50 Grit, 6 in. dia.PSA Sanding Disc,50 Grit,6 in. dia.
    • Item # 30MW41
    • Mfr. Model # 71-30452
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Coarse, Grit 50, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,50 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 50 Grit, 5 in. dia.PSA Sanding Disc,50 Grit,5 in. dia.
    • Item # 30MW27
    • Mfr. Model # 71-30440
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Coarse, Grit 50, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,36 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 36 Grit, 6 in. dia.PSA Sanding Disc,36 Grit,6 in. dia.
    • Item # 30MW39
    • Mfr. Model # 71-30450
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Coarse, Grit 36, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,80 Grit,5 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 80 Grit, 5 in. dia.PSA Sanding Disc,80 Grit,5 in. dia.
    • Item # 30MW30
    • Mfr. Model # 71-30442
    • PSA Sanding Disc, Disc Dia. 5 In., Grade Medium, Grit 80, Abrasive Type Closed Coat, Abrasive Material...More

    PSA Sanding Disc,24 Grit,6 in. dia.
    • ARC ABRASIVES
    • PSA Sanding Disc, 24 Grit, 6 in. dia.PSA Sanding Disc,24 Grit,6 in. dia.
    • Item # 30MW38
    • Mfr. Model # 71-30449
    • PSA Sanding Disc, Disc Dia. 6 In., Grade Coarse, Grit 24, Abrasive Type Closed Coat, Abrasive Material...More

    Results per page: 16 | 32 | 48