Skip Content

Filter Results By

Sub-Category
Item
NEMA Configuration
Voltage
Amps
Color
Brand
Price
Shop By
Ratings

Locking Receptacles

28 Results Found that Include 313 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • HUBBELL WIRING DEVICE-KELLEMS
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle; Varies by Sub-Category, NEMA Configuration, Voltage, Amps and Color

    • LEVITON
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle, Color Black and Grade Industrial; Varies by NEMA Configuration, Voltage and Amps

    • HUBBELL WIRING DEVICE-KELLEMS
    • Locking ReceptacleLocking Receptacle
    • Multiple product options available

      Locking Receptacle, Number of Wires 3, Phase 1 and Standards UL/CSA; Varies by NEMA Configuration, Voltage, Amps and Color

    • POWER FIRST
    • Locking ReceptacleLocking Receptacle
    • Multiple product options available

      Locking Receptacle, Color Black, Material of Construction Nylon and Standards UL, cUL; Varies by NEMA Configuration, Voltage and Amps

    • HUBBELL WIRING DEVICE-KELLEMS
    • Angled Shrouded ReceptacleAngled Shrouded Receptacle
    • Multiple product options available

      Angled Shrouded Receptacle, Color Gray, Material of Construction Impact Modified PBT and Standards UL/CSA; Varies by NEMA Configuration, Voltage and Amps

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Shrouded ReceptacleWatertight Shrouded Receptacle
    • Multiple product options available

      Watertight Shrouded Receptacle, Color Gray, Grade Industrial, Material of Construction Impact Modified PBT, NEMA Rating 4, 4X, 12 and IP Rating 66; Varies by NEMA...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged InletFlanged Inlet
    • Multiple product options available

      Flanged Inlet; Varies by NEMA Configuration, Voltage, Amps and Color

    • HUBBELL WIRING DEVICE-KELLEMS
    • Locking Flanged InletLocking Flanged Inlet
    • Multiple product options available

      Locking Flanged Inlet, Color White and Number of Wires 3; Varies by NEMA Configuration, Voltage and Amps

    Flanged Inlet,125V,30A,L5-30P,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Flanged Inlet, 125V, 30A, L5-30P, 2P, 3W, 1PHFlanged Inlet,125V,30A,L5-30P,2P,3W,1PH
    • Item # 4D351
    • Mfr. Model # HBL303NM
    • Nonmetallic Flanged Inlet, L5-30P NEMA Configuration, Voltage 125VAC, 30 Amps, Color White, Number of Poles...More

    • HUBBELLOCK
    • ReceptacleReceptacle
    • Multiple product options available

      Receptacle and Non-NEMA; Varies by Voltage, Amps and Color

    • LEVITON
    • Receptacle with Locking CoverReceptacle with Locking Cover
    • Multiple product options available

      Receptacle with Locking Cover, Color Yellow, Grade Industrial, Material of Construction Nylon and NEMA Rating 3, 3S, 4, 4X, 6, 6P; Varies by NEMA Configuration, Voltage...More

    • LEVITON
    • Flush Mount ReceptacleFlush Mount Receptacle
    • Multiple product options available

      Flush Mount Receptacle, Non-NEMA, 50, Color Black/White, Grade Industrial, Material of Construction Nylon and NEMA Rating —; Varies by Voltage

    • LEVITON
    • Flanged InletFlanged Inlet
    • Multiple product options available

      Flanged Inlet, Non-NEMA, 50, Color Metallic Gray, Grade Industrial, Material of Construction Reinforced Nylon and NEMA Rating —; Varies by Voltage

    • HUBBELL WIRING DEVICE-KELLEMS
    • Duplex Conduit Feed Shrouded ReceptacleDuplex Conduit Feed Shrouded Receptacle
    • Multiple product options available

      Duplex Conduit Feed Shrouded Receptacle, Color Gray, Material of Construction Valox, NEMA Rating 4X, IP Rating 66 and Standards UL/CSA; Varies by NEMA Configuration,...More

    • HUBBELLOCK
    • Locking Flanged InletLocking Flanged Inlet
    • Multiple product options available

      Locking Flanged Inlet, Non-NEMA, Voltage 250VDC/600VAC, Number of Poles 3, Number of Wires 4 and Standards UL/CSA; Varies by Amps and Color

    Receptacle,250V,60A,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 250V, 60A, 2P, 3W, 1PHReceptacle,250V,60A,2P,3W,1PH
    • Item # 21VK97
    • Mfr. Model # HBL25603
    • Receptacle with Aluminum Plate, Non-NEMA NEMA Configuration, Voltage 250VAC, 60 Amps, Color Gray, Number of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle with Stainless Steel PlateReceptacle with Stainless Steel Plate
    • Multiple product options available

      Receptacle with Stainless Steel Plate, Non-NEMA, Voltage 250VAC, Color Gray, Number of Poles 2, Number of Wires 3, Phase 1, Grade Hospital, Material of Construction...More

    Receptacle,125V,15A,L5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Receptacle, 125V, 15A, L5-15R, 2P, 3W, 1PHReceptacle,125V,15A,L5-15R,2P,3W,1PH
    • Item # 21VL04
    • Mfr. Model # HBL47CM00
    • Corrosion Resistant Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 15 Amps, Color Yellow, Number of...More

    Conduit Feed,125V,20A,L5-15R,2P,3W,1PH
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Feed, 125V, 20A, L5-15R, 2P, 3W, 1PHConduit Feed,125V,20A,L5-15R,2P,3W,1PH
    • Item # 21XL43
    • Mfr. Model # MCWF2010
    • Conduit Feed Shrouded Receptacle, L5-15R NEMA Configuration, Voltage 125VAC, 20 Amps, Color Gray, Number of...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Receptacle with CoverWatertight Receptacle with Cover
    • Multiple product options available

      Watertight Receptacle with Cover, Color Yellow, Material of Construction Thermoplastic Elastomer, IP Rating 65, 66, 67 and Standards UL/CSA; Varies by NEMA...More

    Results per page: 16 | 32 | 48

      Twist lock devices from Grainger, including twist lock connector and lock plug options, are necessities for machinery in hazardous areas. A twist lock plug, when paired with a matching twist lock receptacle, prevents accidental shutdowns to data centers and machinery. You may be interested in a twist lock connector to join to cords, or a twist lock receptacle for a lathe. Or perhaps you need a watertight receptacle for wash-down areas and marine devices. Whatever your industry, Grainger has the right twist lock plug and receptacle for you.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More