Skip Content

Filter Results By

Item
Type
Material
Finish
Fits Bolt Sizes
Inside Dia.
Outside Dia.
Package Quantity
Brand
Price
Shop By
Ratings

Lock Washers

103 Results Found that Include 1,394 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • NORD-LOCK
  • 254 SMO Stainless Steel Lock Washer 254 SMO Stainless Steel Lock Washer
  • Multiple product options available

    Lock Washer, 254 SMO Stainless Steel, Finish Plain, Color Silver, Rockwell Hardness Min. 52 HRC and High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme...More

  • GRAINGER APPROVED
  • SAE 1050-1065 Spring Steel Standard Split Lock Washer SAE 1050-1065 Spring Steel Standard Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Rockwell Hardness C38 to C46, Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use...More

  • GRAINGER APPROVED
  • Steel Heavy Split Lock Washer Steel Heavy Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Heavy, Steel, Rockwell Hardness C38 to C46 and Meets/Exceeds ASME B18.21.1; Varies by Finish, Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness...More

  • GRAINGER APPROVED
  • Carbon Steel External Tooth, Type A Lock Washer Carbon Steel External Tooth, Type A Lock Washer
  • Multiple product options available

    Lock Washer, External Tooth, Type A, Carbon Steel, Finish Zinc, Rockwell Hardness C40 to C50, Helps Prevent Loosening, Meets/Exceeds ASME B18.21.1 and Refills —; Varies...More

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Hi Collar Split Lock Washer 18-8 Stainless Steel Hi Collar Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Rockwell Hardness C35 and Meets/Exceeds ASME B18.21.1; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia.,...More

  • GRAINGER APPROVED
  • Steel Light Duty Split Lock Washer Steel Light Duty Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Light Duty, Steel, Rockwell Hardness C38 to C46, —, For Use With —, Meets/Exceeds ASME B18.21.1 and Refills —; Varies by Finish, Fits Bolt Sizes,...More

  • GRAINGER APPROVED
  • Carbon Steel Internal Tooth, Type A Lock Washer Carbon Steel Internal Tooth, Type A Lock Washer
  • Multiple product options available

    Lock Washer, Internal Tooth, Type A, Carbon Steel, Finish Zinc, Rockwell Hardness C40 to C50, Helps Prevent Loosening, Meets/Exceeds ASME B18.21.1 and Refills —; Varies...More

  • NORD-LOCK
  • Steel Lock Washer Steel Lock Washer
  • Multiple product options available

    Lock Washer, Steel, Finish Delta Protect, Rockwell Hardness Min. 46 HRC and Meets/Exceeds DIN 25201; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and...More

  • ARMOR COAT
  • Steel Standard Split Lock Washer Steel Standard Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Standard, Steel, Finish Armor Coat, Thickness Tolerance +/-0.006", Color Silver, Rockwell Hardness C33-C39, For General Purpose, For Use With —,...More

  • METRIC BLUE
  • Steel Hi-Collar Split Lock Washer Steel Hi-Collar Split Lock Washer
  • Multiple product options available

    Split Lock Washer, Hi-Collar, Steel, Finish Metric Blue, Rockwell Hardness HRC 44-51, General Purpose, For Use With Socket Head Cap Screws and Meets/Exceeds DIN 7980;...More

  • GRAINGER APPROVED
  • Steel External Tooth, Type A Lock Washer Steel External Tooth, Type A Lock Washer
  • Multiple product options available

    Lock Washer, External Tooth, Type A, Steel, Finish Zinc and Meets/Exceeds ASME B18.21.1; Varies by Fits Bolt Sizes, Inside Dia., Outside Dia., Thickness and Package...More

  • NORD-LOCK
  • EN 1.7182 Carbon Steel Lock Washer EN 1.7182 Carbon Steel Lock Washer
  • Multiple product options available

    Lock Washer, EN 1.7182 Carbon Steel, Color Silver, Rockwell Hardness Min. 46 HRC, High Vibration, Dynamic Loads, Critical Bolted Joints, Extreme Conditions and For Use...More

  • GRAINGER APPROVED
  • Spring Steel Serrated Ribbed Lock Washer Spring Steel Serrated Ribbed Lock Washer
  • Multiple product options available

    Ribbed Lock Washer, Serrated, Spring Steel, Finish Zinc, —, Color —, Rockwell Hardness C42-52, General Purpose, For Use With Hex Screws and Machine Screws, Meets/Exceeds...More

Results per page:  16 | 32 | 48

Trust a lock washer from Grainger to help create tight assemblies. Split lock washers feature a slight spiral design that creates pressure to provide a type of spring action. This allows the washer to grasp adjoining materials and help prevent loosening from vibration. The lock washer selection at Grainger offers a huge range of choices in materials, finish and bolt sizes.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More