Skip Content

Filter Results By

Item
Overall Length
Trim Length
Sweep Face
Bristle Material
Brand
Price
Shop By

Lobby Brooms

6 Results Found that Include 11 Products 

Results per page: 16 | 32 | 48
    Lobby Broom, PPL,Vinyl Coated Metal, 35"
    • TOUGH GUY
    • Lobby Broom, PPL, Vinyl Coated Metal, 35"
    • Item # 1VAC2
    • Mfr. Model # 1VAC2
    • Lobby Broom, Overall Length 35 In., Trim Length 4 In., Sweep Face 5.9 In., Bristle Material Polypropylene,...More

    Lobby Broom
    • RUBBERMAID
    • Lobby Broom
    • Multiple product options available

    Lobby Broom and Dust Pan
    Lobby Broom,Polymer Fibers, Steel, 38"
    • LIBMAN
    • Lobby Broom, Polymer Fibers, Steel, 38"
    • Item # 9WT61
    • Mfr. Model # 915
    • Lobby Broom, Overall Length 38 In., Trim Length 4 In., Sweep Face 10 In., Bristle Material Flexible Polymer...More

    Heavy Duty Floor Broom Head
    Floor Broom Head,9-1/2 In. L,Yellow
    • REMCO
    • Floor Broom Head, 9-1/2 In. L, Yellow
    • Item # 9CT15
    • Mfr. Model # 31046
    • Heavy Duty Floor Broom Head, Overall Length 9-1/2 In., Trim Length 3 In., Sweep Face 1-1/2 x 9-1/2 In.,...More

    Results per page: 16 | 32 | 48

      Choose from a selection of lobby brooms at Grainger that use synthetic material for wet or dry use. Lobbies are general purpose gathering places. Reduce the risk of spreading germs by cleaning different areas separately. A color coded system could include red brooms for high risk areas, yellow for low risk areas, blue for all purpose areas, and green for food areas.