Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

49 Results Found that Include 280 Products

Lista International Modular Storage and Workspace Systems

Lista International offers customers a wide range of innovative, efficient office and storeroom solutions. Shop here for durable, heavy-duty workbenches, storage cabinets, racks, shelving and mobile tool chests. Get organized today with Lista International modular storage and workspace systems.

Lista International Modular Storage and Workspace Systems
Furniture
Furniture
Cabinets
Cabinets
Racks, Shelving and Workbenches
Racks, Shelving and Workbenches
Carts and Trucks
Carts and Trucks
Replacement Parts
Replacement Parts
Results per page: 16 | 32 | 48
Plastic Box,3x3x2 In
Plastic Box,3x6x2 In
Aluminum Drawer Divider,5x6 In,PK 12
Aluminum Drawer Divider,3 In,PK 12
Aluminum Drawer Divider,5x8 In,PK 12
Replacement Lock,For 3W544 - 3W546,4VM54
Computer Enclosure,57-1/8 In,Gray
  • LISTA
  • Computer Enclosure, 57-1/8 In, GrayComputer Enclosure,57-1/8 In,Gray
  • Item # 4VM38
  • Mfr. Model # CWS1350
  • Computer Enclosure, Overall Width 28-1/4 In., Overall Depth 29-1/2 In., Overall Height 57-1/8 In.,...More

Open Front Shelf Cabinet,2 Shelf,Gray
  • LISTA
  • Open Front Shelf Cabinet, 2 Shelf, GrayOpen Front Shelf Cabinet,2 Shelf,Gray
  • Item # 13P588
  • Mfr. Model # XSHS0750-TSC/LG
  • Open Front Shelf Cabinet, Number of Shelves 2, Overall Height 33-1/2 In., Overall Width 40-1/4 In., Overall...More

Sliding Door Shelf Cabinet,3 Shelf,Blue
  • LISTA
  • WorkbenchWorkbench
  • Multiple product options available

    Multiple product options available

Straight Mounting Bracket, Steel
Tool Tray, Steel
  • LISTA
  • Tool TransporterTool Transporter
  • Multiple product options available

    Tool Transporter, Overall Height 36-1/2 In., Cart Color Blue, Caster Type (2) Rigid, (2) Swivel, Caster Material Rubber, Caster Dia. 6 In., Cart Material Steel, Painted...More

  • LISTA
  • Mobile Service BenchMobile Service Bench
  • Multiple product options available

    Mobile Service Bench, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers, Caster Type, Material, Color, Finish, Handle, Number of...More

Open Front Shelf Cabinet,D 18 1/4,2Shelf
  • LISTA
  • Mobile Workbench CabinetMobile Workbench Cabinet
  • Multiple product options available

    Mobile Workbench Cabinet, Caster Type (2) Rigid, (2) Swivel, Material Steel, Varies by Load Capacity, Overall Length, Overall Width, Overall Height, Number of Drawers,...More

Sliding Door Shelf Cabinet,1 Adj Shelf
  • LISTA
  • Sliding Door Shelf Cabinet, 1 Adj ShelfSliding Door Shelf Cabinet,1 Adj Shelf
  • Item # 4LE53
  • Mfr. Model # XSDWSD0900/BB
  • Sliding Door Shelf Cabinet, Number of Shelves 2, Overall Height 41-3/4 In., Overall Width 56-1/2 In., Overall...More

Sliding Door Cabinet,4 Shelves,Lt Gray
  • LISTA
  • Sliding Door Cabinet, 4 Shelves, Lt GraySliding Door Cabinet,4 Shelves,Lt Gray
  • Item # 36N155
  • Mfr. Model # XSDWSD1350LG
  • Sliding Door Shelf Cabinet, Number of Shelves 4, Overall Height 59-1/2 In., Overall Width 56-1/2 In., Overall...More

Open Front Shelf Cabinet,2 Shelf,Gray
  • LISTA
  • Open Front Shelf Cabinet, 2 Shelf, GrayOpen Front Shelf Cabinet,2 Shelf,Gray
  • Item # 13P581
  • Mfr. Model # XSDW0750-TSC/LG
  • Open Front Shelf Cabinet, Number of Shelves 2, Overall Height 33-1/2 In., Overall Width 56-1/2 In., Overall...More

Drawer,16-3/4W x 19-1/4D x 8H In,Gray
Sliding Door Cabinet,4 Shelf,Bright Blue
  • LISTA
  • Sliding Door Cabinet, 4 Shelf, Bright BlueSliding Door Cabinet,4 Shelf,Bright Blue
  • Item # 36N153
  • Mfr. Model # XSDWSD1350BB
  • Sliding Door Shelf Cabinet, Number of Shelves 4, Overall Height 59-1/2 In., Overall Width 56-1/2 In., Overall...More

Sliding Door Shelf Cabinet,3 Shelf,Blue
Sliding Door Shelf Cabinet,3 Shelf,Gray
Open Shelf Cabinet,2 Shelves,Bright Blue
  • LISTA
  • Open Shelf Cabinet, 2 Shelves, Bright BlueOpen Shelf Cabinet,2 Shelves,Bright Blue
  • Item # 36N150
  • Mfr. Model # XSSC0750-TSCBB
  • Open Front Shelf Cabinet, Number of Shelves 2, Overall Height 33-1/2 In., Overall Width 28-1/4 In., Overall...More

Open Shelf Cabinet,2 Shelf,Classic Blue
  • LISTA
  • Open Shelf Cabinet, 2 Shelf, Classic BlueOpen Shelf Cabinet,2 Shelf,Classic Blue
  • Item # 36N151
  • Mfr. Model # XSSC0750-TSCCB
  • Open Front Shelf Cabinet, Number of Shelves 2, Overall Height 33-1/2 In., Overall Width 28-1/4 In., Overall...More

Open Shelf Cabinet,2 Shelves,Light Gray
  • LISTA
  • Open Shelf Cabinet, 2 Shelves, Light GrayOpen Shelf Cabinet,2 Shelves,Light Gray
  • Item # 36N152
  • Mfr. Model # XSSC0750-TSCLG
  • Open Front Shelf Cabinet, Number of Shelves 2, Overall Height 33-1/2 In., Overall Width 28-1/4 In., Overall...More

Results per page: 16 | 32 | 48