Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Liquidtight Conduit Grips

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Conduit Grip,3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 3/4 InConduit Grip,3/4 In
    • Item # 6D220
    • Mfr. Model # H075CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 3/4 In, Fitting Style Straight, Fitting Material Steel,...More

    Sealtight Conduit Grip
    Cn Conduit Grip
    Cn Conduit Grip
    Cn Conduit Grip
    Conduit Grip,3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 3/4 InConduit Grip,3/4 In
    • Item # 6D225
    • Mfr. Model # H0759CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 3/4 In, Fitting Style 90 Deg, Fitting Material Steel, Standards...More

    Flexible Conduit Conn,Str Male,3/4In
    Strain Relief,Used with NPT 0.5 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.5 InStrain Relief,Used with NPT 0.5 In
    • Item # 5JML5
    • Mfr. Model # 074093402
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cn Conduit Grip
    Strain Relief,Used with NPT 0.75 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.75 InStrain Relief,Used with NPT 0.75 In
    • Item # 5JML6
    • Mfr. Model # 074093403
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cn Conduit Grip
    Flexible Conduit Conn,Str Male,1/2In
    Cn Conduit Grip
    Sealtight Conduit Grip
    Strain Relief,Used with NPT 1 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 1 InStrain Relief,Used with NPT 1 In
    • Item # 5JML7
    • Mfr. Model # 074093404
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Conduit Grip,1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 1/2 InConduit Grip,1/2 In
    • Item # 6D219
    • Mfr. Model # H050CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 1/2 In, Fitting Style Straight, Fitting Material Steel,...More

    Cn Conduit Grip
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More