Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Liquidtight Conduit Grips

31 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Conduit Grip,1/2 In
    Conduit Grip,3/4 In
    Conduit Grip,1 In
    Conduit Grip,1 1/4 In
    Conduit Grip,1 1/2 In
    Conduit Grip,3/8 In
    Conduit Grip,3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 3/4 InConduit Grip,3/4 In
    • Item # 6D220
    • Mfr. Model # H075CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 3/4 In, Fitting Style Straight, Fitting Material Steel,...More

    Conduit Grip,3/4 In
    Conduit Grip,1/2 In
    Conduit Grip,2 In
    Conduit Grip,1 In
    Cn Conduit Grip
    Strain Relief,Used with NPT 0.75 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.75 InStrain Relief,Used with NPT 0.75 In
    • Item # 5JML6
    • Mfr. Model # 074093403
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Conduit Grip,3/4 In
    Conduit Grip,1/2 In
    Conduit Grip,3/8 In
    Conduit Grip,1/2 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 1/2 InConduit Grip,1/2 In
    • Item # 6D219
    • Mfr. Model # H050CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 1/2 In, Fitting Style Straight, Fitting Material Steel,...More

    Conduit Grip,1 1/4 In
    Strain Relief,Used with NPT 0.5 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 0.5 InStrain Relief,Used with NPT 0.5 In
    • Item # 5JML5
    • Mfr. Model # 074093402
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cn Conduit Grip
    Flexible Conduit Conn,Str Male,1/2In
    Sealtight Conduit Grip
    Conduit Grip,3/4 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Conduit Grip, 3/4 InConduit Grip,3/4 In
    • Item # 6D225
    • Mfr. Model # H0759CNK
    • Conduit Grip, Type A Liquidtight Conduit, NPT 3/4 In, Fitting Style 90 Deg, Fitting Material Steel, Standards...More

    Cn Conduit Grip
    Cn Conduit Grip
    Cn Conduit Grip
    Cn Conduit Grip
    Sealtight Conduit Grip
    Strain Relief,Used with NPT 1 In
    • HUBBELL WIRING DEVICE-KELLEMS
    • Strain Relief, Used with NPT 1 InStrain Relief,Used with NPT 1 In
    • Item # 5JML7
    • Mfr. Model # 074093404
    • Strain Relief for Liquidtight Conduit, Straight with Male fitting, Style Steel Fitting and Stainless Steel...More

    Cn Conduit Grip
    Flexible Conduit Conn,Str Male,3/4In
    Results per page: 16 | 32 | 48