Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting
Tank Connection Size
VA Rating
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Price
  • View MoreView Less
Shop By
Ratings

Liquid Level Switches

3 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    • MADISON
    • Selectable Liquid Level Switch
    • Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    • MADISON
    • Open On Rise Ultra Low Level Liquid Switch
    • Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    • MADISON
    • Close On Rise Ultra Low Level Liquid Switch
    • Ultra Low Level Liquid Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 30, Operating Temp. Range 221 Degrees F Max., Max. Pressure 25 psi, Switch...More

    Results per page: 16 | 32 | 48