Skip Content

Filter Results By

Applied Filters Clear All

Mounting
Tank Connection Size
VA Rating
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Liquid Level Switches

4 Results Found that Include 7 Products

Results per page: 16 | 32 | 48
    Lqd Lvl Swch,1/8 In NPT,Open On Rise,PP
    • MADISON
    • Lqd Lvl Swch, 1/8 In NPT, Open On Rise, PPOpen On Rise Liquid Level Switch
    • Item # 5DYC4
    • Mfr. Model # M3326-NPT
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

    • MADISON
    • Selectable Liquid Level SwitchSelectable Liquid Level Switch
    • Multiple product options available

      Liquid Level Switch, Switch Function Selectable, Varies by: Mounting, Tank Connection Size, VA Rating, Operating Temp. Range, Max. Pressure, Overall Length, Float...More

    Lqd Lvl Swch,1/8 In NPT,Close On Rise,PP
    • MADISON
    • Lqd Lvl Swch, 1/8 In NPT, Close On Rise, PPClose On Rise Liquid Level Switch
    • Item # 5DYC3
    • Mfr. Model # M3326-NPT-NO
    • Liquid Level Switch, Vertical Mounting, Tank Connection Size 1/8 In. NPT, VA Rating 15, Operating Temp. Range...More

    Liquid Level Switch,Close On Rise
    • SQUARE D
    • Liquid Level Switch, Close On RiseClose On Rise Liquid Level Switch
    • Item # 3DZU4
    • Mfr. Model # 9036FG31
    • Liquid Level Switch, Vertical Open Tank Mounting, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch...More

    Results per page: 16 | 32 | 48