Skip Content

Filter Results By

Applied Filters Clear All

Item
Mounting
Tank Connection Size
Operating Temp. Range
Max. Pressure
Switch Function
Overall Length
  • View MoreView Less
Float Material
Float Length
Float Dia.
Stem Material
Stem Length
Float Travel
  • View MoreView Less
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
  • View MoreView Less
Shop By

Liquid Level Switches

4 Results Found that Include 92 Products 

Results per page: 16 | 32 | 48
    Close On Rise Liquid Level Switch
    • SQUARE D
    • Close On Rise Liquid Level Switch
    • Liquid Level Switch, Switch Function Close On Rise, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by: Mounting, Tank Connection Size, HP @ 1...More

    Open On Rise Liquid Level Switch
    • SQUARE D
    • Open On Rise Liquid Level Switch
    • Liquid Level Switch, Operating Temp. Range -22 Degrees to 220 Degrees F, Switch Function Open On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, HP @ 1...More

    Close On Rise Alternator Liquid Level Switch
    • SQUARE D
    • Close On Rise Alternator Liquid Level Switch
    • Alternator Liquid Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, HP @ 1 Phase - 115V 2, Varies by: Mounting, Tank Connection Size, HP...More

    Close On Rise Liquid 2-Level Switch
    • SQUARE D
    • Close On Rise Liquid 2-Level Switch
    • Liquid 2-Level Switch, Switch Function Close On Rise, Contact Form DPST, Max. Current 10A, Max. Voltage 600, HP @ 1 Phase - 115V 2, HP @ 1 Phase - 230V 3, Varies by:...More

    Results per page: 16 | 32 | 48