Skip Content

Filter Results By

Applied Filters Clear All

Type
Drum Capacity
Tank Depth
Connection Size
Calibration Unit Increments
Brand
Price
Shop By
Ratings

Liquid Level Gauges

157 Results Found that Include 157 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPTBarrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV3
  • Mfr. Model # B-55-.75
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT, Calibration...More

Therma Level Gauge,Tank Depth 24", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 24", 2"NPTTherma Level Gauge,Tank Depth 24", 2"NPT
  • Item # 5MFR4
  • Mfr. Model # H-2-24
  • Level Gauge, Tank, Tank Depth 24 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Leak Gauge,Tank,36 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 36 In, 2 In NPTLeak Gauge,Tank,36 In,2 In NPT
  • Item # 5MGF5
  • Mfr. Model # K-2-36
  • Leak Gauge, Tank, Tank Depth 36 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 120",2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 120", 2"NPTTherma Level Gauge,Tank Depth 120",2"NPT
  • Item # 5MFR0
  • Mfr. Model # H-2-120-ALLSS
  • Level Gauge, Tank, Tank Depth 120", Connection Size 2" NPT, Calibration Unit Material Inner Glass and Outer...More

Leak Gauge,Tank,48 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 48 In, 2 In NPTLeak Gauge,Tank,48 In,2 In NPT
  • Item # 5CYU8
  • Mfr. Model # K-2-48
  • Leak Gauge, Tank, Tank Depth 48 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Overfill Gauge,2 In NPT,6 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 6 In From TopOverfill Gauge,2 In NPT,6 In From Top
  • Item # 5CYU9
  • Mfr. Model # O-2-6
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Overfill Gauge,2 In NPT,12 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 12 In From TopOverfill Gauge,2 In NPT,12 In From Top
  • Item # 5CYV1
  • Mfr. Model # O-2-12
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Therma Level Gauge,Tank Depth 46", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 46", 2"NPTTherma Level Gauge,Tank Depth 46", 2"NPT
  • Item # 5MFR7
  • Mfr. Model # H-2-46
  • Level Gauge, Tank, Tank Depth 46 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 30", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 30", 2"NPTTherma Level Gauge,Tank Depth 30", 2"NPT
  • Item # 5MFR5
  • Mfr. Model # H-2-30
  • Level Gauge, Tank, Tank Depth 30 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge, 55 Gal, 2 In NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2 In NPTBarrel Level Gauge, 55 Gal, 2 In NPT
  • Item # 5CYV2
  • Mfr. Model # B-55-2
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 2 In NPT, Calibration Unit...More

Therma Level Gauge,Tank Depth 36", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 36", 2"NPTTherma Level Gauge,Tank Depth 36", 2"NPT
  • Item # 5CYT8
  • Mfr. Model # H-2-36
  • Level Gauge, Tank, Tank Depth 36 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge, 23"D, 9" Extn, 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 23"D, 9" Extn, 2"NPTTherma Level Gauge, 23"D, 9" Extn, 2"NPT
  • Item # 5MFN5
  • Mfr. Model # H-2-23-9
  • Level Gauge, 250 or 500 Gallon Convault Tank, Tank Depth 23 In, Extension Length 9 In, Connection Size 2 In...More

Therma Level Gauge,Tank Depth 60", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 60", 2"NPTTherma Level Gauge,Tank Depth 60", 2"NPT
  • Item # 5CYU2
  • Mfr. Model # H-2-60
  • Level Gauge, Tank, Tank Depth 60 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 42", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 42", 2"NPTTherma Level Gauge,Tank Depth 42", 2"NPT
  • Item # 5MFR6
  • Mfr. Model # H-2-42
  • Level Gauge, Tank, Tank Depth 42 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 48", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 48", 2"NPTTherma Level Gauge,Tank Depth 48", 2"NPT
  • Item # 5CYU1
  • Mfr. Model # H-2-48
  • Level Gauge, Tank, Tank Depth 48 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,30" D,3" Extn,1.5"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 30" D, 3" Extn, 1.5"NPTTherma Level Gauge,30" D,3" Extn,1.5"NPT
  • Item # 5MFN8
  • Mfr. Model # H-1.5-30+3
  • Level Gauge, 30 Gallon Handy Gas Caddy, Tank Depth 30 In, Extension Length 3 In, Connection Size 1.5 In NPT,...More

Therma Level Gauge,Tank Depth 44", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 44", 2"NPTTherma Level Gauge,Tank Depth 44", 2"NPT
  • Item # 5CYU0
  • Mfr. Model # H-2-44
  • Level Gauge, Tank, Tank Depth 44 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Therma Level Gauge,Tank Depth 38", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 38", 2"NPTTherma Level Gauge,Tank Depth 38", 2"NPT
  • Item # 5CYT9
  • Mfr. Model # H-2-38
  • Level Gauge, Tank, Tank Depth 38 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge,55 Gal,2" NPT,Plastic
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2" NPT, PlasticBarrel Level Gauge,55 Gal,2" NPT,Plastic
  • Item # 5CYV5
  • Mfr. Model # P-55-2
  • Chemical Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 2 In NPT,...More

Overfill Gauge,2 In NPT,8 In From Top
  • AT-A-GLANCE
  • Overfill Gauge, 2 In NPT, 8 In From TopOverfill Gauge,2 In NPT,8 In From Top
  • Item # 5CYV0
  • Mfr. Model # O-2-8
  • Overfill Alert Gauge, Tank, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer Plastic,...More

Therma Level Gauge,Tank Depth 48",2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 48", 2"NPTTherma Level Gauge,Tank Depth 48",2"NPT
  • Item # 5CYV6
  • Mfr. Model # H-2-48-ALL SS
  • Level Gauge, Tank, Tank Depth 48", Connection Size 2" NPT, Calibration Unit Material Inner Glass, Outer...More

Therma Level Gauge, 36"D, 9" Extn, 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, 36"D, 9" Extn, 2"NPTTherma Level Gauge, 36"D, 9" Extn, 2"NPT
  • Item # 5MFN6
  • Mfr. Model # H-2-36-9
  • Level Gauge, 1000 Gallon Convault Tank, Tank Depth 36 In, Extension Length 9 In, Connection Size 2 In NPT,...More

Therma Level Gauge,Tank Depth 64", 2"NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank Depth 64", 2"NPTTherma Level Gauge,Tank Depth 64", 2"NPT
  • Item # 5CYU3
  • Mfr. Model # H-2-64
  • Level Gauge, Tank, Tank Depth 64 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Level Gauge,Tank,8 In,1.5 In NPT
  • AT-A-GLANCE
  • Level Gauge, Tank, 8 In, 1.5 In NPTLevel Gauge,Tank,8 In,1.5 In NPT
  • Item # 5MGE7
  • Mfr. Model # L-1.5-8
  • Level Gauge, Tank, Tank Depth 8 In, Connection Size 1.5 In NPT, Calibration Unit Material Cellulose Acetate,...More

Leak Gauge,Tank,72 In,2 In NPT
  • AT-A-GLANCE
  • Leak Gauge, Tank, 72 In, 2 In NPTLeak Gauge,Tank,72 In,2 In NPT
  • Item # 5CYU7
  • Mfr. Model # K-2-72
  • Leak Gauge, Tank, Tank Depth 72 In, Connection Size 2 In NPT, Calibration Unit Material Inner and Outer...More

Barrel Level Gauge, 55 Gallon, 3/4" NPT
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gallon, 3/4" NPTBarrel Level Gauge, 55 Gallon, 3/4" NPT
  • Item # 5CYV4
  • Mfr. Model # P-55-.75
  • Chemical Level Gauge, Barrel, Drum Capacity 55 Gallon, Tank Depth 33.5 In, Connection Size 3/4 In NPT,...More

Barrel Level Gauge, 55 Gal, 2" NPT,ALLSS
  • AT-A-GLANCE
  • Barrel Level Gauge, 55 Gal, 2" NPT, ALLSSBarrel Level Gauge, 55 Gal, 2" NPT,ALLSS
  • Item # 5MFR1
  • Mfr. Model # B-55-2-ALLSS
  • Level Gauge, Barrel, Drum Capacity 55 Gallon, Connection Size 2 In NPT, Calibration Unit Material Inner Glass...More

Level Gauge,Tank,12 In,2 In NPT
  • AT-A-GLANCE
  • Level Gauge, Tank, 12 In, 2 In NPTLevel Gauge,Tank,12 In,2 In NPT
  • Item # 5MGE0
  • Mfr. Model # L-2-12
  • Level Gauge, Tank, Tank Depth 12 In, Connection Size 2 In NPT, Calibration Unit Material Cellulose Acetate,...More

Therma Level Gauge,Tank  44" D, 1.5" NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank 44" D, 1.5" NPTTherma Level Gauge,Tank 44" D, 1.5" NPT
  • Item # 5MFZ3
  • Mfr. Model # H-1.5-44
  • Level Gauge, Tank, Tank Depth 44 In, Connection Size 1.5 In NPT, Calibration Unit Material Inner and Outer...More

Level Gauge,Tank,6 In,1.5 In NPT
  • AT-A-GLANCE
  • Level Gauge, Tank, 6 In, 1.5 In NPTLevel Gauge,Tank,6 In,1.5 In NPT
  • Item # 5MGE6
  • Mfr. Model # L-1.5-6
  • Level Gauge, Tank, Tank Depth 6 In, Connection Size 1.5 In NPT, Calibration Unit Material Cellulose Acetate,...More

Level Gauge,Tank,12 In,1.5 In NPT
  • AT-A-GLANCE
  • Level Gauge, Tank, 12 In, 1.5 In NPTLevel Gauge,Tank,12 In,1.5 In NPT
  • Item # 5MGE9
  • Mfr. Model # L-1.5-12
  • Level Gauge, Tank, Tank Depth 12 In, Connection Size 1.5 In NPT, Calibration Unit Material Cellulose Acetate,...More

Therma Level Gauge,Tank  24" D, 1.5" NPT
  • AT-A-GLANCE
  • Therma Level Gauge, Tank 24" D, 1.5" NPTTherma Level Gauge,Tank 24" D, 1.5" NPT
  • Item # 5MFY8
  • Mfr. Model # H-1.5-24
  • Level Gauge, Tank, Tank Depth 24 In, Connection Size 1.5 In NPT, Calibration Unit Material Inner and Outer...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More