Skip Content

Filter Results By

Item
Type
Capacity
Size
Construction
Brand
Price
Shop By
Ratings

Linoleum and Vinyl Flooring Tools

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Adjustable Floor Scraper,8 In
Floor Scraper,8 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 8 In x 4-1/2 ft, Steel Floor Scraper,8 In x 4-1/2 ft,Steel
  • Item # 13P504
  • Mfr. Model # 13P504
  • Floor Scraper, Size 8 In. Blade Width, Construction Welded Low Carbon Steel, Handle 4-1/2 ft. Steel,...More

Scraper,12 in. Blade,Steel/Fiberglass
Floor Scraper,14 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 14 In x 4-1/2 ft, Steel Floor Scraper,14 In x 4-1/2 ft,Steel
  • Item # 13P507
  • Mfr. Model # 13P507
  • Floor Scraper, Size 14 In., Construction Welded Steel, Handle 4-1/2 ft. Steel, Characteristics Flexible...More

Ext Floor Roller,7-1/2 x 17 to 27 In L
  • TM

    Grainger Choice

  • WESTWARD
  • Ext Floor Roller, 7-1/2 x 17 to 27 In L Ext Floor Roller,7-1/2 x 17 to 27 In L
  • Item # 13P503
  • Mfr. Model # 13P503
  • Extendable Floor Roller, Size 7-1/2 In. Roller, Handle 17 to 27 In., Characteristics Segmented Rollers, For...More

Cutter,Tile
Vinyl Tile Cutter,12 x 12 In Capacity
Floor and Wall Scraper,4W x 19 L
  • ROBERTS
  • Floor and Wall Scraper, 4W x 19 L Floor and Wall Scraper,4W x 19 L
  • Item # 5HXD0
  • Mfr. Model # 10-294
  • Floor and Wall Scraper, Size 4 W x 1 D x 19 In H, Steel, Flex Grip Anti-Fatigue Vinyl Handle, 3 Blade Clamp...More

Heavy Duty Floor Scraper,7 In
  • QEP
  • Heavy Duty Floor Scraper, 7 In Heavy Duty Floor Scraper,7 In
  • Item # 2WFF1
  • Mfr. Model # 75006Q
  • Floor Scraper, 7 In Heavy Duty, Welded Pipe Steel, 4 Ft w/Foot Peg Handle, For Roofing, Asphalt, Tile, Cement...More

Floor Scraper,18 In x 4-1/2 ft,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 18 In x 4-1/2 ft, Steel Floor Scraper,18 In x 4-1/2 ft,Steel
  • Item # 13P508
  • Mfr. Model # 13P508
  • Floor Scraper, Size 18 In., Construction Welded Steel, Handle 4-1/2 ft. Steel, Characteristics Flexible...More

Floor Scraper,4 x 12 In L,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Floor Scraper, 4 x 12 In L, Steel Floor Scraper,4 x 12 In L,Steel
  • Item # 13A589
  • Mfr. Model # 13A589
  • Floor Scraper, Size 4 In. Blade Width, Construction Steel, Handle 12 In. Flex Grip Anti-Fatigue Vinyl,...More

Reversible Scraper,3 1/4W x 59 3/8L
  • BRUTUS
  • Reversible Scraper, 3 1/4W x 59 3/8L Reversible Scraper,3 1/4W x 59 3/8L
  • Item # 5HXC9
  • Mfr. Model # 82910BR
  • Reversible Scraper, Heavy Duty, Size 3 1/4 W x 4 D x 59 3/8 In H, Steel, Ergonomic Handle, Hardened...More

Linoleum Roller,75 lbs,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Linoleum Roller, 75 lbs, Steel Linoleum Roller,75 lbs,Steel
  • Item # 13P505
  • Mfr. Model # 13P505
  • Linoleum Roller, Size 75 lbs., Construction Steel, Handle Detachable, Characteristics Inset Axles Wont Scuff...More

Linoleum Roller,75 Lb
Vinyl Tile Cutter,18 in.
  • ROBERTS
  • Vinyl Tile Cutter, 18 in. Vinyl Tile Cutter,18 in.
  • Item # 12L722
  • Mfr. Model # 10-918
  • Vinyl Tile Cutter, Capacity Cuts 18 In. Straight or 12 In. Diagonally, Aluminum Base, Carbon Steel Blade,...More

Linoleum Floor Roller,100 lbs.
  • ROBERTS
  • Linoleum Floor Roller, 100 lbs. Linoleum Floor Roller,100 lbs.
  • Item # 12L723
  • Mfr. Model # 10-952
  • Floor Roller, Heavy Duty, Capacity 100 lbs., Construction Steel, Steel Handle, Characteristics Detachable...More

Linoleum Roller,35 Lb
Laminate Cutter,8 In x 12mm Capacity
Pro Wood Flooring Installation Kit,9 Pc
Flooring Cutter,1/2 In Cap,9 In L
  • ROBERTS
  • Flooring Cutter, 1/2 In Cap, 9 In L Flooring Cutter,1/2 In Cap,9 In L
  • Item # 35T146
  • Mfr. Model # 10-60
  • Flooring Cutter, 1/2 In. Capacity, Size 9 In., Construction Wide Die Cast Aluminum Alloy Base With Heavy Duty...More

Flooring Cutter,1/2 in Depth Cap,25 in L
  • ROBERTS
  • Flooring Cutter, 1/2 in Depth Cap, 25 in L Flooring Cutter,1/2 in Depth Cap,25 in L
  • Item # 43Z134
  • Mfr. Model # 10-68
  • Flooring Cutter, Capacity 1/2 in. Depth, Size 25 in., Construction Extruded Aluminum Base w/Extra Support,...More

Flooring Cutter,5/8 In Cap,13 In L
  • ROBERTS
  • Flooring Cutter, 5/8 In Cap, 13 In L Flooring Cutter,5/8 In Cap,13 In L
  • Item # 35T147
  • Mfr. Model # 10-64
  • Flooring Cutter, 5/8 In. Capacity, Size 13 In., Construction Wide Die Cast Aluminum Alloy Base With Heavy...More

Flooring Cutter,5/8 in Depth Cap,18 in L
  • ROBERTS
  • Flooring Cutter, 5/8 in Depth Cap, 18 in L Flooring Cutter,5/8 in Depth Cap,18 in L
  • Item # 43Z133
  • Mfr. Model # 10-66
  • Flooring Cutter, Capacity 5/8 in. Depth, Size 18 in., Construction Extruded Aluminum Base w/Thick Plastic...More

Extendable Handle Floor Roller,7 1/2 In
Linoleum Roller,100 lbs,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Linoleum Roller, 100 lbs, Steel Linoleum Roller,100 lbs,Steel
  • Item # 13P506
  • Mfr. Model # 13P506
  • Linoleum Roller, Size 100 lbs., Construction Steel, Handle Detachable, Characteristics Inset Axles Wont Scuff...More

Wood Flooring Clamp,25 in,Adjustable
  • BESSEY
  • Wood Flooring Clamp, 25 in, Adjustable Wood Flooring Clamp,25 in,Adjustable
  • Item # 40P196
  • Mfr. Model # PVZ65
  • Wood Flooring Clamp, Capacity 25 in., Size 25 in., Construction Die Cast and Steel, Handle Red Finished Wood...More

Wood Flooring Strap Clamp,13 ft
  • BESSEY
  • Wood Flooring Strap Clamp, 13 ft Wood Flooring Strap Clamp,13 ft
  • Item # 40P197
  • Mfr. Model # SVH400
  • Wood Flooring Strap Clamp, Capacity 13 ft., Size 13 ft., Construction Polyester and Steel, Handle Steel,...More

Wood Flooring Strap Clamp,25 ft
  • BESSEY
  • Wood Flooring Strap Clamp, 25 ft Wood Flooring Strap Clamp,25 ft
  • Item # 40P198
  • Mfr. Model # SVH 400XL
  • Wood Flooring Strap Clamp, Capacity 25 ft., Size 25 ft., Construction Polyester and Steel, Handle Steel,...More

Wood Floor Spacer,5 to 20mm,Glass Nylon
  • BESSEY
  • Wood Floor Spacer, 5 to 20mm, Glass Nylon Wood Floor Spacer,5 to 20mm,Glass Nylon
  • Item # 40P199
  • Mfr. Model # AV2
  • Wood Floor Spacer, Capacity 5 to 20mm, Size 89mm Jaw Width, Construction Glass Filled Nylon, Characteristics...More

Wood Flooring Clamp,1 in,Adjustable
  • BESSEY
  • Wood Flooring Clamp, 1 in, Adjustable Wood Flooring Clamp,1 in,Adjustable
  • Item # 40P195
  • Mfr. Model # PVA
  • Wood Flooring Clamp, Capacity 1 in., Size 1 in. Travel, Construction Die Cast, Handle Red Finished Wood,...More

Results per page:  16 | 32 | 48

Linoleum and vinyl flooring tools from Grainger can help with every step of floor laying, from preparation to finish. Durable floor scrapers can make it easier to remove old tile and linoleum and scrape off dried adhesive. Vinyl tile cutters can feature movable cutting guides, miter guides and measuring guides to help you create straight cuts and perfect corners. Floor rollers help you create smooth, even floors once the flooring has been laid. For specialized tools that can help you lay beautifully finished floors, get your linoleum and vinyl flooring tools from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More