Skip Content

Filter Results By

Item
Inside Dia.
Outside Dia.
For Use With
Price
Shop By

Linear Rings and Seals

87 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD20
  • Mfr. Model # S1000
  • Seal, Use with Ball Bushing Number SUPER16, SSU16/162536, 0.187 Inch Thickness, 1.567 Inches Outer Diameter,...More

External Seal,ID 12 mm,OD 22 mm
Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD17
  • Mfr. Model # S500
  • Seal, 0.125 Inch Thickness, 0.879 Inch Outer Diameter, For 0.500 Inch Ball Bushing Linear Bearing

Seals, Inch
  • THOMSON
  • Seals, InchSeals, Inch
  • Item # 5KD19
  • Mfr. Model # S750
  • Seal, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.125 Inch Thickness, 1.254 Inches Outer Diameter,...More

Double Seal,ID 0.625 In,OD 1.129 In
Double Seal,ID 1.000 In,OD 1.567 In
Double Seal,ID 1.250 In,OD 2.004 In
External Seal,ID 8 mm,OD 16 mm
Retaining Ring,ID 0.250 In,OD 0.550 In
External Seal,ID 12 mm,OD 22 mm
Retaining Ring,ID 30 mm,OD 43.50 mm
Retaining Ring,ID 1.000 In,OD 1.620 In
Double Seal,ID 0.250 In,OD 0.504 In
Retaining Ring,ID 0.625 In,OD 1.510 In
Double Seal,ID 0.375 In,OD 0.629 In
Retaining Ring,ID 0.750 In,OD 1.620 In
Double Seal,ID 0.500 In,OD 0.879 In
External Retaining Ring,ID 8mm,OD 14.7mm
Retaining Ring, Inside Dia 0.625 In
Retaining Ring,ID 0.750 In,OD 1.620 In
Retaining Ring,ID 1.500 In,OD 2.429 In
Double Seal,ID 0.625 In,OD 1.129 In
Retaining Ring,ID 1.000 In,OD 2.040 In
Retaining Ring,ID 12 mm,OD 20.50 mm
Retaining Ring, Inside Dia 0.750 In
External Seal,ID 30 mm,OD 47 mm
Double Seal,ID 0.500 In,OD 0.879 In
Internal Push Ring,ID 0.625 In
Internal Retaining Ring,ID 8 mm
Double Seal,ID 0.750 In,OD 1.254 In
External Seal,ID 20 mm,OD 32 mm
Retaining Ring,ID 1.250 In,OD 2.500 In
Results per page: 16 | 32 | 48

Help protect ball bushing bearings with quality linear rings and seals from Grainger. Install internal retaining rings inside the housing bore at each end the bearing, and fit external retaining rings into the retaining ring grooves on the outside diameter of the bearing to help keep ball bushing bearings inside their housings. Double-acting seals help prevent contamination. Shop Grainger for linear rings and seals today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More