Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Ball Bushing,Bore Dia 3.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 3.000 In Ball Bushing,Bore Dia 3.000 In
  • Item # 2LFD4
  • Mfr. Model # OPN487296
  • Ball Bushing, Open, Bore Dia 3.000 In, Inside Dia Tolerance +/- .001, Outside Dia 4.500 In, Required Housing...More

Pillow Block,50 mm,224 mm L
  • THOMSON
  • Pillow Block, 50 mm, 224 mm L Pillow Block,50 mm,224 mm L
  • Item # 3DWJ5
  • Mfr. Model # SPTWNM50
  • Linear Pillow Block Bearing, Metric Twin Closed, Bore Dia 50 mm, Overall Width 132 mm, Overall Length 224 mm,...More

Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LEK7
  • Mfr. Model # SSUTWNO24
  • Linear Pillow Block Bearing, Open, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000 In,...More

Rail Assy,Alum & Steel,1.250 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 1.250 In D, 48 In Rail Assy,Alum & Steel,1.250 In D,48 In
  • Item # 2RDD4
  • Mfr. Model # SRA20L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.250 In, Mounting Surface to Shaft Center...More

Ball Bushing,Bore Dia 3.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 3.000 In Ball Bushing,Bore Dia 3.000 In
  • Item # 2LEU8
  • Mfr. Model # A487296
  • Ball Bushing, Closed, Bore Dia 3.000 In, Inside Dia Tolerance +/- .001, Outside Dia 4.500 In, Required...More

Profile Ball Rail,2040mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 2040mm L, 45 W, 37 H Profile Ball Rail,2040mm L,45 W,37 H
  • Item # 2HWA7
  • Mfr. Model # 521H45A+2040
  • Profile Ball Rail, 500 Series, Overall Length 2040 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Rail Assy,Alum & Steel,1.500 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 1.500 In D, 48 In Rail Assy,Alum & Steel,1.500 In D,48 In
  • Item # 2RDD5
  • Mfr. Model # SRA24L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.500 In, Mounting Surface to Shaft Center...More

Tube,Steel,2.000 In D,60 In
  • THOMSON
  • Tube, Steel, 2.000 In D, 60 In Tube,Steel,2.000 In D,60 In
  • Item # 2HXH3
  • Mfr. Model # 2 L TU CTL X 60
  • Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length...More

Ball Rail,2040mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 2040mm L, 35 mm W, 29.50 mm H Ball Rail,2040mm L,35 mm W,29.50 mm H
  • Item # 2HWA2
  • Mfr. Model # 521H35A+2040
  • Profile Ball Rail, 500 Series, Overall Length 2040 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

Support Rail,Aluminum,2 In D,48 In
  • THOMSON
  • Support Rail, Aluminum, 2 In D, 48 In Support Rail,Aluminum,2 In D,48 In
  • Item # 3DWJ7
  • Mfr. Model # SR32-PDL48
  • Linear Shaft Support Rail, Pre-drilled, Shaft Dia 2 In, Mounting Surface to Shaft Center 3.250 In, Mounting...More

Ball Rail,1000 mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 1000 mm L, 35 mm W, 29.50 mm H Ball Rail,1000 mm L,35 mm W,29.50 mm H
  • Item # 2HWC5
  • Mfr. Model # 521H35AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

Roller Rail,1000mm L,53 mm W,48 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 53 mm W, 48 mm H Roller Rail,1000mm L,53 mm W,48 mm H
  • Item # 2RDJ6
  • Mfr. Model # 522P55A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 53 mm, Overall Height 48 mm, Number of...More

Linear Guide,Width 2.000 In,Length 12 In
  • THOMSON
  • Linear Guide, Width 2.000 In, Length 12 In Linear Guide,Width 2.000 In,Length 12 In
  • Item # 2HWE6
  • Mfr. Model # 2DA0800BL12
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

Roller Rail,1000mm L,45 mm W,40 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 45 mm W, 40 mm H Roller Rail,1000mm L,45 mm W,40 mm H
  • Item # 2HWE5
  • Mfr. Model # 522P45A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 45 mm, Overall Height 40 mm, Number of...More

Microguide Assy,Dual Carriage,950 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 950 mm L Microguide Assy,Dual Carriage,950 mm L
  • Item # 2HWL9
  • Mfr. Model # 2TSR12WZMUU+950
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 24 mm, Overall Height 14 mm,...More

Microguide Assy,Single Carriage,750 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 750 mm L Microguide Assy,Single Carriage,750 mm L
  • Item # 2HWK5
  • Mfr. Model # 1TSR15WZMUU+750
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16...More

Microguide Assy,Dual Carriage,800 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 800 mm L Microguide Assy,Dual Carriage,800 mm L
  • Item # 2HWL1
  • Mfr. Model # 2TSR7WZMUU+800
  • Microguide Assembly, Dual Carriage, Running Clearance 2.00 mm In/mm, Base Width 14 mm, Overall Height 9 mm,...More

Microguide Assy,Dual Carriage,750 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 750 mm L Microguide Assy,Dual Carriage,750 mm L
  • Item # 2HWN3
  • Mfr. Model # 2TSR15WZMUU+750
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16 mm,...More

Microguide Assy,Single Carriage,1030mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 1030mm L Microguide Assy,Single Carriage,1030mm L
  • Item # 2HWK6
  • Mfr. Model # 1TSR15WZMUU+1030
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16...More

Microguide Assy,Dual Carriage,800 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 800 mm L Microguide Assy,Dual Carriage,800 mm L
  • Item # 2HWL5
  • Mfr. Model # 2TSR9WZMUU+800
  • Microguide Assembly, Dual Carriage, Running Clearance 4.20 mm In/mm, Base Width 18 mm, Overall Height 12 mm,...More

Microguide Assy,Single Carriage,950 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 950 mm L Microguide Assy,Single Carriage,950 mm L
  • Item # 2HWK2
  • Mfr. Model # 1TSR12WZMUU+950
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 24 mm, Overall Height 14...More

Microguide Assy,Single Carriage,800 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 800 mm L Microguide Assy,Single Carriage,800 mm L
  • Item # 2HWJ7
  • Mfr. Model # 1TSR9WZMUU+800
  • Microguide Assembly, Single Carriage, Running Clearance 4.20 mm In/mm, Base Width 18 mm, Overall Height 12...More

Microguide Assy,Single Carriage,800 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 800 mm L Microguide Assy,Single Carriage,800 mm L
  • Item # 2HWJ3
  • Mfr. Model # 1TSR7WZMUU+800
  • Microguide Assembly, Single Carriage, Running Clearance 2.00 mm In/mm, Base Width 14 mm, Overall Height 9 mm,...More

Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LEN1
  • Mfr. Model # TWN24OPN
  • Linear Pillow Block Bearing, Open, Twin, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000 In,...More

Pillow Block,40 mm Bore,176 mm L
  • THOMSON
  • Pillow Block, 40 mm Bore, 176 mm L Pillow Block,40 mm Bore,176 mm L
  • Item # 2LER4
  • Mfr. Model # SSETWNOM40DD
  • Linear Pillow Block Bearing, Open, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm, Overall...More

Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LET5
  • Mfr. Model # SSUTWNA24
  • Linear Pillow Block Bearing, Adjustable, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000 In,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More