Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

20 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Accumini Rail,Base Width 20 mm
Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In L Pillow Block,1.250 In Bore,7.500 In L
  • Item # 2LEL8
  • Mfr. Model # TWN20OPN
  • Linear Pillow Block Bearing, Open, Twin, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Shaft,440C SS,1.500 In D,60 In
  • THOMSON
  • Shaft, 440C SS, 1.500 In D, 60 In Shaft,440C SS,1.500 In D,60 In
  • Item # 2HWZ3
  • Mfr. Model # QSSS 1 1/2 L 60
  • Linear Bearing Quick Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499 In, Dia Tolerance Max 1.499 In,...More

Ball Bushing,Bore Dia 2.500 In
  • THOMSON
  • Ball Bushing, Bore Dia 2.500 In Ball Bushing,Bore Dia 2.500 In
  • Item # 2LFD3
  • Mfr. Model # OPN406080
  • Ball Bushing, Open, Bore Dia 2.500 In, Inside Dia Tolerance +/- .001, Outside Dia 3.750 In, Required Housing...More

Pillow Block,40 mm,176 mm L
  • THOMSON
  • Pillow Block, 40 mm, 176 mm L Pillow Block,40 mm,176 mm L
  • Item # 3DWJ1
  • Mfr. Model # SPTWNM40
  • Linear Pillow Block Bearing, Metric Twin Closed, Bore Dia 40 mm, Overall Width 108 mm, Overall Length 176 mm,...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In L Pillow Block,1.250 In Bore,7.500 In L
  • Item # 2LET4
  • Mfr. Model # SSUTWNA20
  • Linear Pillow Block Bearing, Adjustable, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Profile Ball Rail,1200mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 1200mm L, 45 W, 37 H Profile Ball Rail,1200mm L,45 W,37 H
  • Item # 2HWA6
  • Mfr. Model # 521H45A+1200
  • Profile Ball Rail, 500 Series, Overall Length 1200 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Ball Rail,1600mm L,25 mm W,22.70 mm H
  • THOMSON
  • Ball Rail, 1600mm L, 25 mm W, 22.70 mm H Ball Rail,1600mm L,25 mm W,22.70 mm H
  • Item # 2HVY4
  • Mfr. Model # 521H25A+1600
  • Profile Ball Rail, 500 Series, Overall Length 1600 mm, Overall Width 25 mm, Overall Height 22.70 mm, Number...More

Tube,Steel,2.000 In D,48 In
  • THOMSON
  • Tube, Steel, 2.000 In D, 48 In Tube,Steel,2.000 In D,48 In
  • Item # 2HXG8
  • Mfr. Model # 2 L TU CTL X 48
  • Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length...More

Support Rail,Steel,1.250 In D,48 In
  • THOMSON
  • Support Rail, Steel, 1.250 In D, 48 In Support Rail,Steel,1.250 In D,48 In
  • Item # 2RDA4
  • Mfr. Model # LSRA20L48
  • Low Profile Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.250 In, Mounting Surface to Shaft Center 1.187...More

Profile Ball Rail,1000mm L,20 W,19 H
  • THOMSON
  • Profile Ball Rail, 1000mm L, 20 W, 19 H Profile Ball Rail,1000mm L,20 W,19 H
  • Item # 2HWC2
  • Mfr. Model # 521H20AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 20 mm, Overall Height 19 mm, Number of...More

Microguide Assy,Dual Carriage,630 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 630 mm L Microguide Assy,Dual Carriage,630 mm L
  • Item # 2HWL8
  • Mfr. Model # 2TSR12WZMUU+630
  • Microguide Assembly, Dual Carriage, Running Clearance 4.00 mm In/mm, Base Width 24 mm, Overall Height 14 mm,...More

Microguide Assy,Dual Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 530 mm L Microguide Assy,Dual Carriage,530 mm L
  • Item # 2HWL4
  • Mfr. Model # 2TSR9WZMUU+530
  • Microguide Assembly, Dual Carriage, Running Clearance 4.20 mm In/mm, Base Width 18 mm, Overall Height 12 mm,...More

Microguide Assy,Single Carriage,590 mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 590 mm L Microguide Assy,Single Carriage,590 mm L
  • Item # 2HWK4
  • Mfr. Model # 1TSR15WZMUU+590
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16...More

Microguide Assy,Dual Carriage,530 mm L
  • THOMSON
  • Microguide Assy, Dual Carriage, 530 mm L Microguide Assy,Dual Carriage,530 mm L
  • Item # 2HWK9
  • Mfr. Model # 2TSR7WZMUU+530
  • Microguide Assembly, Dual Carriage, Running Clearance 2.00 mm In/mm, Base Width 14 mm, Overall Height 9 mm,...More

Pillow Block,30 mm Bore,152 mm L
  • THOMSON
  • Pillow Block, 30 mm Bore, 152 mm L Pillow Block,30 mm Bore,152 mm L
  • Item # 2LER3
  • Mfr. Model # SSETWNOM30DD
  • Linear Pillow Block Bearing, Open, Bore Dia 30 mm, Overall Width 87 mm, Overall Length 152 mm, Overall Height...More

Pillow Block,1.250 In Bore,7.500 In L
  • THOMSON
  • Pillow Block, 1.250 In Bore, 7.500 In L Pillow Block,1.250 In Bore,7.500 In L
  • Item # 2LEK6
  • Mfr. Model # SSUTWNO20
  • Linear Pillow Block Bearing, Open, Bore Dia 1.250 In, Overall Width 4.000 In, Overall Length 7.500 In,...More

Pillow Block,2.000 In Bore,4.750 In L
  • THOMSON
  • Pillow Block, 2.000 In Bore, 4.750 In L Pillow Block,2.000 In Bore,4.750 In L
  • Item # 2HXX8
  • Mfr. Model # SPB32OPN
  • Linear Pillow Block Bearing, Open, Bore Dia 2.000 In, Overall Width 6.000 In, Overall Length 4.750 In,...More

Rail Assy,Alum & Steel,0.750 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 0.750 In D, 48 In Rail Assy,Alum & Steel,0.750 In D,48 In
  • Item # 2RDD2
  • Mfr. Model # SRA12L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 0.750 In, Mounting Surface to Shaft Center...More

Bearing Roller Carriage,Height 50.00 mm
  • THOMSON
  • Bearing Roller Carriage, Height 50.00 mm Bearing Roller Carriage,Height 50.00 mm
  • Item # 2HWE2
  • Mfr. Model # 512P45A1
  • Linear Bearing Roller Carriage, 500 Series, Standard, Carriage Height 50.00 mm, Carriage Width 120 mm,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More