Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Linear Motion

61 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Shaft,Alloy Steel,1.000 In D,24 In
  • THOMSON
  • Shaft, Alloy Steel, 1.000 In D, 24 InShaft,Alloy Steel,1.000 In D,24 In
  • Item # 5JW71
  • Mfr. Model # QS 1 L 24
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.9990, Dia Tolerance Max 0.9995,...More

Super Ball Bushing,Bore Dia 0.500 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.500 InSuper Ball Bushing,Bore Dia 0.500 In
  • Item # 2LEV4
  • Mfr. Model # SUPER8
  • Super Ball Bushing, Closed, Bore Dia 0.500 In, Inside Dia Tolerance +/- .001, Outside Dia 0.875 In, Required...More

Ball Bushing Bearing,Closed,Bore .500 In
  • THOMSON
  • Ball Bushing Bearing, Closed, Bore .500 InBall Bushing Bearing,Closed,Bore .500 In
  • Item # 4YRL6
  • Mfr. Model # A81420
  • Bore Dia. (In.) 0.500Inside Dia. Tolerance -0.0005, Outside Dia. (In.) 0.875Outside Dia. Tolerance -, Slot...More

Ball Bushing,Bore Dia 0.625 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.625 InBall Bushing,Bore Dia 0.625 In
  • Item # 2LEU2
  • Mfr. Model # A101824
  • Ball Bushing, Closed, Bore Dia 0.625 In, Inside Dia Tolerance +/- .001, Outside Dia 1.125 In, Required...More

Ball Bushing,Bore Dia 0.375 In
  • THOMSON
  • Ball Bushing, Bore Dia 0.375 InBall Bushing,Bore Dia 0.375 In
  • Item # 2LET9
  • Mfr. Model # A61014
  • Ball Bushing, Closed, Bore Dia 0.375 In, Inside Dia Tolerance +/- .001, Outside Dia 0.625 In, Required...More

Ball Bushing,Bore Dia 20 mm
  • THOMSON
  • Ball Bushing, Bore Dia 20 mmBall Bushing,Bore Dia 20 mm
  • Item # 2LFB3
  • Mfr. Model # SSEM20
  • Ball Bushing, Closed, Bore Dia 20 mm, Inside Dia Tolerance + .013, Outside Dia 32 mm, Required Housing Bore...More

Shaft,Carbon Steel,25 mm,500 mm
  • THOMSON
  • Shaft, Carbon Steel, 25 mm, 500 mmShaft,Carbon Steel,25 mm,500 mm
  • Item # 2HWT2
  • Mfr. Model # QS 25 MM 500
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 25 mm, Dia Tolerance Min 24.99 mm, Dia Tolerance Max 25 mm,...More

Shaft,Alloy Steel,0.500 In D,48 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 48 InShaft,Alloy Steel,0.500 In D,48 In
  • Item # 5JW42
  • Mfr. Model # QS 1/2 L 48
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Pillow Block,0.500 In Bore,1.690 In L
  • THOMSON
  • Pillow Block, 0.500 In Bore, 1.690 In LPillow Block,0.500 In Bore,1.690 In L
  • Item # 2LFH2
  • Mfr. Model # FNYBUPB08ALLS
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.500 In, Overall Width 2.000 In, Overall Length 1.690 In,...More

Shaft,Carbon Steel,0.625 In D,72 In
  • THOMSON
  • Shaft, Carbon Steel, 0.625 In D, 72 InShaft,Carbon Steel,0.625 In D,72 In
  • Item # 2HXK3
  • Mfr. Model # 5/8 SOFT CTL X 72
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.625 In, Dia Tolerance Min 0.622 In, Dia Tolerance Max 0.625 In,...More

Shaft,Carbon Steel,1.000 In D,24 In
  • THOMSON
  • Shaft, Carbon Steel, 1.000 In D, 24 InShaft,Carbon Steel,1.000 In D,24 In
  • Item # 2HXL2
  • Mfr. Model # 1 SOFT CTL 24
  • Linear Bearing Shaft, Unhardened, Shaft Dia 1.000 In, Dia Tolerance Min 0.997 In, Dia Tolerance Max 1.000 In,...More

Shaft,Alloy Steel,0.750 In D,30 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 30 InShaft,Alloy Steel,0.750 In D,30 In
  • Item # 5JW63
  • Mfr. Model # QS 3/4 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Super Ball Bushing,Bore Dia 0.750 In
  • THOMSON
  • Super Ball Bushing, Bore Dia 0.750 InSuper Ball Bushing,Bore Dia 0.750 In
  • Item # 2LEV8
  • Mfr. Model # SUPER12
  • Super Ball Bushing, Closed, Bore Dia 0.750 In, Inside Dia Tolerance +/- .001, Outside Dia 1.250 In, Required...More

Shaft,Carbon Steel,0.750 In D,48 In
  • THOMSON
  • Shaft, Carbon Steel, 0.750 In D, 48 InShaft,Carbon Steel,0.750 In D,48 In
  • Item # 2HXK7
  • Mfr. Model # 3/4 SOFT CTL X 48
  • Linear Bearing Shaft, Unhardened, Shaft Dia 0.750 In, Dia Tolerance Min 0.747 In, Dia Tolerance Max 0.750 In,...More

Shaft,Carbon Steel,20 mm,1500 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 1500 mmShaft,Carbon Steel,20 mm,1500 mm
  • Item # 2HXT3
  • Mfr. Model # 20MM SOFT CTL X 1500MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Annealed Shaft,Steel,0.500 In D,24 In
  • THOMSON
  • Annealed Shaft, Steel, 0.500 In D, 24 InAnnealed Shaft,Steel,0.500 In D,24 In
  • Item # 2HXB7
  • Mfr. Model # 1/2L SMAE CTL X 24
  • Linear Bearing Annealed Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499 In, Dia Tolerance Max 0.500 In,...More

Shaft,1566 Steel,0.250 In D,48 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 48 InShaft,1566 Steel,0.250 In D,48 In
  • Item # 3DWK8
  • Mfr. Model # QS 1/4 L 48
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Annealed Shaft,Steel,0.500 In D,28 In
  • THOMSON
  • Annealed Shaft, Steel, 0.500 In D, 28 InAnnealed Shaft,Steel,0.500 In D,28 In
  • Item # 2HXB8
  • Mfr. Model # 1/2L SMAE CTL X 28
  • Linear Bearing Annealed Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499 In, Dia Tolerance Max 0.500 In,...More

Annealed Shaft,Steel,0.375 In D,24 In
  • THOMSON
  • Annealed Shaft, Steel, 0.375 In D, 24 InAnnealed Shaft,Steel,0.375 In D,24 In
  • Item # 2HXA8
  • Mfr. Model # 3/8L SMAE CTL X 24
  • Linear Bearing Annealed Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.374 In, Dia Tolerance Max 0.375 In,...More

Shaft,Carbon Steel,20 mm,1200 mm
  • THOMSON
  • Shaft, Carbon Steel, 20 mm, 1200 mmShaft,Carbon Steel,20 mm,1200 mm
  • Item # 2HXT2
  • Mfr. Model # 20MM SOFT CTL X 1200MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 20 mm, Dia Tolerance Min 19.99 mm, Dia Tolerance Max 20 mm,...More

Annealed Shaft,Steel,0.250 In D,28 In
  • THOMSON
  • Annealed Shaft, Steel, 0.250 In D, 28 InAnnealed Shaft,Steel,0.250 In D,28 In
  • Item # 2HXA1
  • Mfr. Model # 1/4L SMAE CTL X 28
  • Linear Bearing Annealed Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.249 In, Dia Tolerance Max 0.250 In,...More

Shaft,Carbon Steel,16 mm,2000 mm
  • THOMSON
  • Shaft, Carbon Steel, 16 mm, 2000 mmShaft,Carbon Steel,16 mm,2000 mm
  • Item # 2HXR6
  • Mfr. Model # 16MM SOFT CTL X 2000MM
  • Linear Bearing Shaft, Unhardened, Shaft Dia 16 mm, Dia Tolerance Min 15.99 mm, Dia Tolerance Max 16 mm,...More

Shaft,1566 Steel,0.375 In D,42 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 42 InShaft,1566 Steel,0.375 In D,42 In
  • Item # 3DWL9
  • Mfr. Model # QS 3/8 L 42
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Pillow Block,0.500 In Bore,1.690 In L
  • THOMSON
  • Pillow Block, 0.500 In Bore, 1.690 In LPillow Block,0.500 In Bore,1.690 In L
  • Item # 2LFH3
  • Mfr. Model # FNYBUPB08ALS
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.500 In, Overall Width 2.000 In, Overall Length 1.690 In,...More

Double Seal,ID 1.500 In,OD 2.379 In
MultiTrac Bushing,Bore Dia 8 mm
  • THOMSON
  • MultiTrac Bushing, Bore Dia 8 mmMultiTrac Bushing,Bore Dia 8 mm
  • Item # 2LFE3
  • Mfr. Model # MAM08WW
  • MultiTrac Bushing, Closed, Bore Dia 8 mm, Inside Dia Tolerance + .009, Outside Dia 16 mm, Required Housing...More

Shaft,1566 Steel,0.625 In D,30 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 30 InShaft,1566 Steel,0.625 In D,30 In
  • Item # 3DWN9
  • Mfr. Model # QS 5/8 L 30
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Shaft,1566 Steel,1.250 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 1.250 In D, 15 InShaft,1566 Steel,1.250 In D,15 In
  • Item # 3DWR2
  • Mfr. Model # QS 1 1/4 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.250 In, Dia Tolerance Min 1.249, Dia Tolerance Max 1.2495,...More

Annealed Shaft,Steel,1.000 In D,12 In
  • THOMSON
  • Annealed Shaft, Steel, 1.000 In D, 12 InAnnealed Shaft,Steel,1.000 In D,12 In
  • Item # 2HXD1
  • Mfr. Model # 1L SMAE CTL X 12
  • Linear Bearing Annealed Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999 In, Dia Tolerance Max 1.000 In,...More

Pillow Block,0.375 In Bore,1.310 In L
  • THOMSON
  • Pillow Block, 0.375 In Bore, 1.310 In LPillow Block,0.375 In Bore,1.310 In L
  • Item # 2LFH1
  • Mfr. Model # FNYBUPB06ALS
  • Linear Pillow Block Bearing, Closed, Bore Dia 0.375 In, Overall Width 1.750 In, Overall Length 1.310 In,...More

Plain Bushing Bearing,Open,ID 1.000 In
  • THOMSON
  • Plain Bushing Bearing, Open, ID 1.000 InPlain Bushing Bearing,Open,ID 1.000 In
  • Item # 2LFT5
  • Mfr. Model # FNYBU16OPN
  • Plain Bushing Bearing, Open, Inside Dia 1.000 In, Outside Dia 1.5620 In, Length 2.250 In, Static Load...More

MultiTrac Bushing,Bore Dia 12 mm
  • THOMSON
  • MultiTrac Bushing, Bore Dia 12 mmMultiTrac Bushing,Bore Dia 12 mm
  • Item # 2LFE4
  • Mfr. Model # MAM12
  • MultiTrac Bushing, Closed, Bore Dia 12 mm, Inside Dia Tolerance + .011, Outside Dia 22 mm, Required Housing...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More