Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Shaft,1566 Steel,0.375 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.375 In D, 15 In Shaft,1566 Steel,0.375 In D,15 In
  • Item # 3DWL4
  • Mfr. Model # QS 3/8 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

Shaft,1566 Steel,0.250 In D,18 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 18 In Shaft,1566 Steel,0.250 In D,18 In
  • Item # 3DWK3
  • Mfr. Model # QS 1/4 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Plain Bushing Bearing,Closed,ID 0.625 In
Shaft,440C SS,0.375 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.375 In D, 6 In Shaft,440C SS,0.375 In D,6 In
  • Item # 5JZ38
  • Mfr. Model # QSSS 3/8 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.3740, Dia Tolerance Max 0.3745,...More

Shaft,1566 Steel,0.625 In D,12 In
  • THOMSON
  • Shaft, 1566 Steel, 0.625 In D, 12 In Shaft,1566 Steel,0.625 In D,12 In
  • Item # 3DWN5
  • Mfr. Model # QS 5/8 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

Seals, Inch
  • THOMSON
  • Seals, Inch Seals, Inch
  • Item # 5KD19
  • Mfr. Model # S750
  • Seal, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.125 Inch Thickness, 1.254 Inches Outer Diameter,...More

Shaft,Alloy Steel,0.750 In D,12 In
  • THOMSON
  • Shaft, Alloy Steel, 0.750 In D, 12 In Shaft,Alloy Steel,0.750 In D,12 In
  • Item # 5JW59
  • Mfr. Model # QS 3/4 L 12
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

Plain Bushing Bearing,Closed,ID 0.750 In
External Seal,ID 12 mm,OD 22 mm
Plain Bushing Bearing,Closed,ID 0.750 In
Plain Bushing Bearing,Closed,ID 0.500 In
Shaft,Alloy Steel,0.500 In D,18 In
  • THOMSON
  • Shaft, Alloy Steel, 0.500 In D, 18 In Shaft,Alloy Steel,0.500 In D,18 In
  • Item # 5JW37
  • Mfr. Model # QS 1/2 L 18
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Support Rail,Steel,.500 In D,24 In
Plain Bushing Bearing,Closed,ID 0.625 In
Double Seal,ID 0.750 In,OD 1.254 In
Double Seal,ID 0.625 In,OD 1.129 In
Retaining Ring,ID 1.500 In,OD 2.910 In
Plain Bushing Bearing,Closed,ID 0.500 In
Double Seal,ID 0.375 In,OD 0.629 In
Seals, Inch
  • THOMSON
  • Seals, Inch Seals, Inch
  • Item # 5KD17
  • Mfr. Model # S500
  • Seal, 0.125 Inch Thickness, 0.879 Inch Outer Diameter, For 0.500 Inch Ball Bushing Linear Bearing

Retaining Ring,ID 0.500 In,OD 1.150 In
Shaft,1566 Steel,0.250 In D,15 In
  • THOMSON
  • Shaft, 1566 Steel, 0.250 In D, 15 In Shaft,1566 Steel,0.250 In D,15 In
  • Item # 3DWK2
  • Mfr. Model # QS 1/4 L 15
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

Shaft,440C SS,6 In,1/4 In
  • THOMSON
  • Shaft, 440C SS, 6 In, 1/4 In Shaft,440C SS,6 In,1/4 In
  • Item # 5JZ32
  • Mfr. Model # QSSS 1/4 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495,...More

Plain Bushing Bearing,Closed,ID 0.375 In
Double Seal,ID 0.250 In,OD 0.504 In
External Seal,ID 20 mm,OD 32 mm
Double Seal,ID 0.500 In,OD 0.879 In
Shaft,1566 Steel,1.000 In D,6 In
  • THOMSON
  • Shaft, 1566 Steel, 1.000 In D, 6 In Shaft,1566 Steel,1.000 In D,6 In
  • Item # 3DWP5
  • Mfr. Model # QS 1 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

Shaft,440C SS,0.500 In D,6 In
  • THOMSON
  • Shaft, 440C SS, 0.500 In D, 6 In Shaft,440C SS,0.500 In D,6 In
  • Item # 5JZ26
  • Mfr. Model # QSSS 1/2 L 6
  • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

Double Seal,ID 0.625 In,OD 1.129 In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More