Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Linear Motion

27 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Shaft,Alloy Steel,0.500 In D,18 In
    • THOMSON
    • Shaft, Alloy Steel, 0.500 In D, 18 InShaft,Alloy Steel,0.500 In D,18 In
    • Item # 5JW37
    • Mfr. Model # QS 1/2 L 18
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

    Seals, Inch
    • THOMSON
    • Seals, InchSeals, Inch
    • Item # 5KD19
    • Mfr. Model # S750
    • Seal, Use with Ball Bushing Number SUPER12, SSU12/122026, 0.125 Inch Thickness, 1.254 Inches Outer Diameter,...More

    Plain Bushing Bearing,Closed,ID 0.500 In
    Shaft,Alloy Steel,0.750 In D,9 In
    • THOMSON
    • Shaft, Alloy Steel, 0.750 In D, 9 InShaft,Alloy Steel,0.750 In D,9 In
    • Item # 5JW58
    • Mfr. Model # QS 3/4 L 9
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.750 In, Dia Tolerance Min 0.7490, Dia Tolerance Max 0.7495,...More

    Plain Bushing Bearing,Closed,ID 0.500 In
    Shaft,1566 Steel,0.625 In D,9 In
    • THOMSON
    • Shaft, 1566 Steel, 0.625 In D, 9 InShaft,1566 Steel,0.625 In D,9 In
    • Item # 3DWN4
    • Mfr. Model # QS 5/8 L 9
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.625 In, Dia Tolerance Min 0.624, Dia Tolerance Max 0.6245,...More

    Shaft,Alloy Steel,0.500 In D,15 In
    • THOMSON
    • Shaft, Alloy Steel, 0.500 In D, 15 InShaft,Alloy Steel,0.500 In D,15 In
    • Item # 5JW36
    • Mfr. Model # QS 1/2 L 15
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

    Double Seal,ID 0.625 In,OD 1.129 In
    Shaft,1566 Steel,0.375 In D,12 In
    • THOMSON
    • Shaft, 1566 Steel, 0.375 In D, 12 InShaft,1566 Steel,0.375 In D,12 In
    • Item # 3DWL3
    • Mfr. Model # QS 3/8 L 12
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.374, Dia Tolerance Max 0.3745,...More

    Seals, Inch
    • THOMSON
    • Seals, InchSeals, Inch
    • Item # 5KD17
    • Mfr. Model # S500
    • Seal, 0.125 Inch Thickness, 0.879 Inch Outer Diameter, For 0.500 Inch Ball Bushing Linear Bearing

    Support Rail,Steel,.500 In D,24 In
    External Seal,ID 8 mm,OD 16 mm
    Plain Bushing Bearing,Closed,ID 0.375 In
    Shaft,440C SS,6 In,1/4 In
    • THOMSON
    • Shaft, 440C SS, 6 In, 1/4 InShaft,440C SS,6 In,1/4 In
    • Item # 5JZ32
    • Mfr. Model # QSSS 1/4 L 6
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.2490, Dia Tolerance Max 0.2495,...More

    External Seal,ID 12 mm,OD 22 mm
    Shaft,1566 Steel,0.250 In D,15 In
    • THOMSON
    • Shaft, 1566 Steel, 0.250 In D, 15 InShaft,1566 Steel,0.250 In D,15 In
    • Item # 3DWK2
    • Mfr. Model # QS 1/4 L 15
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.250 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.2495,...More

    Plain Bushing Bearing,Closed,ID 0.375 In
    Plastic Rail Plugs,PK 25,OD 15 mm
    Retaining Ring,ID 0.500 In,OD 1.150 In
    External Seal,ID 16 mm,OD 26 mm
    Shaft,1566 Steel,1.000 In D,6 In
    • THOMSON
    • Shaft, 1566 Steel, 1.000 In D, 6 InShaft,1566 Steel,1.000 In D,6 In
    • Item # 3DWP5
    • Mfr. Model # QS 1 L 6
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 0.9995,...More

    Retaining Ring,ID 1.500 In,OD 2.910 In
    Double Seal,ID 0.375 In,OD 0.629 In
    Shaft,440C SS,0.500 In D,6 In
    • THOMSON
    • Shaft, 440C SS, 0.500 In D, 6 InShaft,440C SS,0.500 In D,6 In
    • Item # 5JZ26
    • Mfr. Model # QSSS 1/2 L 6
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.500 In, Dia Tolerance Min 0.4990, Dia Tolerance Max 0.4995,...More

    Double Seal,ID 0.250 In,OD 0.504 In
    Shaft,440C SS,0.375 In D,6 In
    • THOMSON
    • Shaft, 440C SS, 0.375 In D, 6 InShaft,440C SS,0.375 In D,6 In
    • Item # 5JZ38
    • Mfr. Model # QSSS 3/8 L 6
    • Linear Bearing Quick Shaft, 60 Case, Shaft Dia 0.375 In, Dia Tolerance Min 0.3740, Dia Tolerance Max 0.3745,...More

    Retaining Ring,ID 1.500 In,OD 2.429 In
    Results per page: 16 | 32 | 48