Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

29 Results Found that Include 29 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Crown Rail,48 In L,1.655 In W,0.875 In H
Linear Carriage,Carriage Height 10.70 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 10.70 mm Linear Carriage,Carriage Height 10.70 mm
  • Item # 2CRP8
  • Mfr. Model # MR12C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 10.70 mm, Carriage Width 27.00 mm, Carriage Length...More

Linear Carriage,Carriage Height 14.10 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 14.10 mm Linear Carriage,Carriage Height 14.10 mm
  • Item # 2CRP9
  • Mfr. Model # MRC15C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 14.10 mm, Carriage Width 32.00 mm, Carriage Length...More

Linear Guide,420mm L,30 mm W,15.90 mm H
  • PBC Linear
  • Linear Guide, 420mm L, 30 mm W, 15.90 mm H Linear Guide,420mm L,30 mm W,15.90 mm H
  • Item # 2CRL9
  • Mfr. Model # RR30-0420
  • Linear Guide Rail, Redi-Rail, Overall Length 420 mm, Overall Width 30 mm, Overall Height 15.90 mm, Number of...More

Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ5
  • Mfr. Model # VW3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ6
  • Mfr. Model # VWS3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

Linear Rail,12.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 12.75 In L, 0.343 W, 0.875 H Linear Rail,12.75 In L,0.343 W,0.875 H
  • Item # 2CTB2
  • Mfr. Model # VRS3-012.750
  • Undrilled Linear Rail, V-Guide, Overall Length 12.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Shaft,Aluminum,0.500 In D,9 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 9 In Shaft,Aluminum,0.500 In D,9 In
  • Item # 2CRG1
  • Mfr. Model # CCPDL08-009.000
  • Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max...More

Linear Rail,12.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 12.63 In L, 0.250 W, 0.625 H Linear Rail,12.63 In L,0.250 W,0.625 H
  • Item # 2CRY6
  • Mfr. Model # VRS2-012.630
  • Undrilled Linear Rail, V-Guide, Overall Length 12.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Shaft,Aluminum,1.500 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 1.500 In D, 18 In Shaft,Aluminum,1.500 In D,18 In
  • Item # 2CRB4
  • Mfr. Model # CC24-018.000
  • Linear Bearing Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Length 18 In,...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRW8
  • Mfr. Model # VRSD1-048.500
  • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Rail,24.75 In L,0.343 W,0.875 H
  • PBC Linear
  • Linear Rail, 24.75 In L, 0.343 W, 0.875 H Linear Rail,24.75 In L,0.343 W,0.875 H
  • Item # 2CTB7
  • Mfr. Model # VRSD3-024.750
  • Drilled Linear Rail, V-Guide, Overall Length 24.75 In, Overall Width 0.343 In, Overall Height 0.875 In,...More

Linear Sleeve Bearing,ID 1 1/4 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1 1/4 In Linear Sleeve Bearing,ID 1 1/4 In
  • Item # 2CPU2
  • Mfr. Model # PS2024-16
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 1/4 In, Outside Dia 1 1/2 In, Length 2 In, Static Load...More

Shaft,SS,0.250 In D,48 In
  • PBC Linear
  • Shaft, SS, 0.250 In D, 48 In Shaft,SS,0.250 In D,48 In
  • Item # 2CPA4
  • Mfr. Model # NIL04SS-048.000
  • Linear Bearing Shaft, Shaft Dia 0.250 In, Dia Tolerance Min 0.187, Dia Tolerance Max 0.187, Length 48 In, 440...More

Linear Sleeve Bearing,ID 1 1/2 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1 1/2 In Linear Sleeve Bearing,ID 1 1/2 In
  • Item # 2CPU3
  • Mfr. Model # PS2428-16
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 1/2 In, Outside Dia 1 3/4 In, Length 2 In, Static Load...More

Shaft,Aluminum,1.000 In D,30 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 30 In Shaft,Aluminum,1.000 In D,30 In
  • Item # 2CRA3
  • Mfr. Model # CC16-030.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 30 In,...More

Standard Linear Bearing,20mm
  • PBC Linear
  • Standard Linear Bearing, 20mm Standard Linear Bearing,20mm
  • Item # 2CPG4
  • Mfr. Model # FMN20
  • Standard Linear Bearing, Inside Dia. 20mm, +/- .001, Outside Dia. 32mm, +/- .001Static Load Capacity 1890...More

Linear Sleeve Bearing,ID 20 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 20 mm Linear Sleeve Bearing,ID 20 mm
  • Item # 2CPX6
  • Mfr. Model # PSM2025-20
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 20 mm, Outside Dia 30 mm, Length 20 mm, Static Load...More

Linear Sleeve Bearing,ID 20 mm
  • PBC Linear
  • Linear Sleeve Bearing, ID 20 mm Linear Sleeve Bearing,ID 20 mm
  • Item # 2CPY3
  • Mfr. Model # PSFM2026-20
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 20 mm, Outside Dia 20 mm, Length 20 mm, Flange Dia 32 mm,...More

Shaft,RC60 Steel,0.500 In D,48 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 48 In Shaft,RC60 Steel,0.500 In D,48 In
  • Item # 2CNW5
  • Mfr. Model # NIL08-048.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 48 In,...More

Linear Rail,13 In L,0.437 W,1.062 In H
  • PBC Linear
  • Linear Rail, 13 In L, 0.437 W, 1.062 In H Linear Rail,13 In L,0.437 W,1.062 In H
  • Item # 2CTD3
  • Mfr. Model # VRD4-013.000
  • Drilled Linear Rail, V-Guide, Overall Length 13 In, Overall Width 0.437 In, Overall Height 1.062 In, Number...More

Linear Guide,320mm L,12 mm W,8.00 mm H
  • PBC Linear
  • Linear Guide, 320mm L, 12 mm W, 8.00 mm H Linear Guide,320mm L,12 mm W,8.00 mm H
  • Item # 2CRT3
  • Mfr. Model # MR12R-0320
  • Linear Guide Rail, Mini-Rail, Overall Length 320 mm, Overall Width 12 mm, Overall Height 8.00 mm, Number of...More

Shaft,SS,0.375 In D,18 In
  • PBC Linear
  • Shaft, SS, 0.375 In D, 18 In Shaft,SS,0.375 In D,18 In
  • Item # 2CPA7
  • Mfr. Model # NIL06SS-018.000
  • Linear Bearing Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.250, Length 18 In, 440...More

Linear Rail,24.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 24.63 In L, 0.250 W, 0.625 H Linear Rail,24.63 In L,0.250 W,0.625 H
  • Item # 2CRX8
  • Mfr. Model # VR2-024.630
  • Undrilled Linear Rail, V-Guide, Overall Length 24.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Shaft,RC60 Steel,0.750 In D,30 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.750 In D, 30 In Shaft,RC60 Steel,0.750 In D,30 In
  • Item # 2CNX5
  • Mfr. Model # NIL12-030.000
  • Linear Bearing Shaft, Shaft Dia 0.750 In, Dia Tolerance Min 0.749, Dia Tolerance Max 0.750, Length 30 In,...More

Shaft,RC60 Steel,1.000 In D,18 In
  • PBC Linear
  • Shaft, RC60 Steel, 1.000 In D, 18 In Shaft,RC60 Steel,1.000 In D,18 In
  • Item # 2CNY3
  • Mfr. Model # NIL16-018.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 18 In,...More

Linear Guide,340mm L,20 mm W,13.40 mm H
  • PBC Linear
  • Linear Guide, 340mm L, 20 mm W, 13.40 mm H Linear Guide,340mm L,20 mm W,13.40 mm H
  • Item # 2CRU1
  • Mfr. Model # MR20R-0340
  • Linear Guide Rail, Mini-Rail, Overall Length 340 mm, Overall Width 20 mm, Overall Height 13.40 mm, Number of...More

Lin Shaft w/Supp Rail,Alum,0.5 In D,6 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 0.5 In D, 6 In Lin Shaft w/Supp Rail,Alum,0.5 In D,6 In
  • Item # 2CRC6
  • Mfr. Model # CCR08-006.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More