Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Guide Wheel Bearing,Bore 0.1870 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.1870 In V-Guide Wheel Bearing,Bore 0.1870 In
  • Item # 2CRU5
  • Mfr. Model # VWS1
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

Linear Carriage,Carriage Height 6.20 mm
  • PBC Linear
  • Linear Carriage, Carriage Height 6.20 mm Linear Carriage,Carriage Height 6.20 mm
  • Item # 2CRP6
  • Mfr. Model # MR7C
  • Linear Slide Roller Carriage, Miniature, Carriage Height 6.20 mm, Carriage Width 17.00 mm, Carriage Length...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV9
  • Mfr. Model # VRD1-048.500
  • Drilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,Aluminum,1.500 In D,12 In
  • PBC Linear
  • Shaft, Aluminum, 1.500 In D, 12 In Shaft,Aluminum,1.500 In D,12 In
  • Item # 2CRB3
  • Mfr. Model # CC24-012.000
  • Linear Bearing Shaft, Shaft Dia 1.500 In, Dia Tolerance Min 1.499, Dia Tolerance Max 1.500, Length 12 In,...More

Linear Rail,36.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 36.50 In L, 0.187 W, 0.437 H Linear Rail,36.50 In L,0.187 W,0.437 H
  • Item # 2CRW7
  • Mfr. Model # VRSD1-036.500
  • Drilled Linear Rail, V-Guide, Overall Length 36.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Shaft,Aluminum,1.000 In D,18 In
  • PBC Linear
  • Shaft, Aluminum, 1.000 In D, 18 In Shaft,Aluminum,1.000 In D,18 In
  • Item # 2CRA1
  • Mfr. Model # CC16-018.000
  • Linear Bearing Shaft, Shaft Dia 1.000 In, Dia Tolerance Min 0.999, Dia Tolerance Max 1.000, Length 18 In,...More

Shaft,Aluminum,0.500 In D,6 In
  • PBC Linear
  • Shaft, Aluminum, 0.500 In D, 6 In Shaft,Aluminum,0.500 In D,6 In
  • Item # 2CRF9
  • Mfr. Model # CCPDL08-006.000
  • Linear Bearing Shaft, Drilled and Tapped, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max...More

Linear Rail,48.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 48.50 In L, 0.187 W, 0.437 H Linear Rail,48.50 In L,0.187 W,0.437 H
  • Item # 2CRV5
  • Mfr. Model # VR1-048.500
  • Undrilled Linear Rail, V-Guide, Overall Length 48.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Linear Sleeve Bearing,ID 1 In
  • PBC Linear
  • Linear Sleeve Bearing, ID 1 In Linear Sleeve Bearing,ID 1 In
  • Item # 2CPU1
  • Mfr. Model # PS1620-12
  • Linear Sleeve Bearing, Precision Sleeve, Inside Dia 1 In, Outside Dia 1 1/4 In, Length 1-1/2 In, Static Load...More

Linear Guide,220mm L,20 mm W,13.40 mm H
  • PBC Linear
  • Linear Guide, 220mm L, 20 mm W, 13.40 mm H Linear Guide,220mm L,20 mm W,13.40 mm H
  • Item # 2CRT9
  • Mfr. Model # MR20R-0220
  • Linear Guide Rail, Mini-Rail, Overall Length 220 mm, Overall Width 20 mm, Overall Height 13.40 mm, Number of...More

Shaft,RC60 Steel,0.500 In D,36 In
  • PBC Linear
  • Shaft, RC60 Steel, 0.500 In D, 36 In Shaft,RC60 Steel,0.500 In D,36 In
  • Item # 2CNW3
  • Mfr. Model # NIL08-036.000
  • Linear Bearing Shaft, Shaft Dia 0.500 In, Dia Tolerance Min 0.499, Dia Tolerance Max 0.500, Length 36 In,...More

Standard Linear Bearing,1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1/2 In. Standard Linear Bearing,1/2 In.
  • Item # 2CPF2
  • Mfr. Model # FLN08
  • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

Standard Linear Bearing,16mm
  • PBC Linear
  • Standard Linear Bearing, 16mm Standard Linear Bearing,16mm
  • Item # 2CPE5
  • Mfr. Model # FM16
  • Standard Linear Bearing, Inside Dia. 16mm, +/- .001, Outside Dia. 26mm, +/- .001Static Load Capacity 1210...More

Linear Rail,12.63 In L,0.250 W,0.625 H
  • PBC Linear
  • Linear Rail, 12.63 In L, 0.250 W, 0.625 H Linear Rail,12.63 In L,0.250 W,0.625 H
  • Item # 2CRZ1
  • Mfr. Model # VRSD2-012.630
  • Drilled Linear Rail, V-Guide, Overall Length 12.63 In, Overall Width 0.250 In, Overall Height 0.625 In,...More

Standard Linear Bearing,5/8 In.
  • PBC Linear
  • Standard Linear Bearing, 5/8 In. Standard Linear Bearing,5/8 In.
  • Item # 2CPF3
  • Mfr. Model # FLN10
  • Standard Linear Bearing, Inside Dia. 5/8 In., +/- .001, Outside Dia. 1-1/8 In., +/- .001, Length 1-1/2...More

Shaft,SS,0.375 In D,12 In
  • PBC Linear
  • Shaft, SS, 0.375 In D, 12 In Shaft,SS,0.375 In D,12 In
  • Item # 2CPA6
  • Mfr. Model # NIL06SS-012.000
  • Linear Bearing Shaft, Shaft Dia 0.375 In, Dia Tolerance Min 0.249, Dia Tolerance Max 0.250, Length 12 In, 440...More

V-Guide Wheel Bearing,Bore 0.1870 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.1870 In V-Guide Wheel Bearing,Bore 0.1870 In
  • Item # 2CRU4
  • Mfr. Model # VW1
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.1870 In, Outside Dia 0.7710 In, Overall Width 0.3100 In, Angled...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More