Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

61 Results Found that Include 80 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Microguide Assy,Single Carriage,1030mm L
  • THOMSON
  • Microguide Assy, Single Carriage, 1030mm L Microguide Assy,Single Carriage,1030mm L
  • Item # 2HWK6
  • Mfr. Model # 1TSR15WZMUU+1030
  • Microguide Assembly, Single Carriage, Running Clearance 4.00 mm In/mm, Base Width 42 mm, Overall Height 16...More

Electric Positioner,80 VDC,200 mm Stroke
  • PARKER
  • Electric Positioner, 80 VDC, 200 mm Stroke Electric Positioner,80 VDC,200 mm Stroke
  • Item # 2ZDA5
  • Mfr. Model # LP28200D26G31M7122
  • Miniature Electric Positioner, LP28, Lead Screw Drive Type, Motor Voltage 80 VDC, 1.14 Full Load Amps, Max...More

Ball Screw Actuator,2 Ton,9 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 9 In TVL Ball Screw Actuator,2 Ton,9 In TVL
  • Item # 5JDP0
  • Mfr. Model # M9802-9G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 9 In, 24 Turns Of Worm for 1 In...More

Ball Screw Actuator,2 Ton,18 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 18 In TVL Ball Screw Actuator,2 Ton,18 In TVL
  • Item # 5JDP2
  • Mfr. Model # M9802-18G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 18 In, 24 Turns Of Worm for 1 In...More

Linear Actuator, 1300 lb. Rated Load, 10" Stroke Lengt
  • DAYTON
  • Linear Actuator, 1300 lb. Rated Load, 10" Stroke Length, 8.9 in./min. Speed @ Rated Load Linear Actuator
  • Item # 1XFX6
  • Mfr. Model # 1XFX6
  • Linear Actuator, Rated Load 1300 lb., Stroke Length 10 In., Speed @ Rated Load 8.9 in./min., Duty Cycle 25...More

Ball Screw Actuator,1 Ton,6 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 1 Ton, 6 In TVL Ball Screw Actuator,1 Ton,6 In TVL
  • Item # 5JDL9
  • Mfr. Model # M28750-6G
  • Ball Screw Actuator, Rated Load 2000 Lb, Lifting Screw Dia 0.750 In, Travel 6 In, 25 Turns Of Worm for 1 In...More

Ball Screw Actuator,2 Ton,3 In TVL
  • DUFF-NORTON
  • Ball Screw Actuator, 2 Ton, 3 In TVL Ball Screw Actuator,2 Ton,3 In TVL
  • Item # 5JDN8
  • Mfr. Model # M9802-3G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 3 In, 24 Turns Of Worm for 1 In...More

Linear Guide,2640mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 40 mm W, 19.7 mm H Linear Guide,2640mm L,40 mm W,19.7 mm H
  • Item # 2NCZ3
  • Mfr. Model # UTTRS2G2640
  • Linear Guide, SW Series, Size 2, Overall Length 2640 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Linear Guide,2640mm L,26 mm W,15.0 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 26 mm W, 15.0 mm H Linear Guide,2640mm L,26 mm W,15.0 mm H
  • Item # 2NCX5
  • Mfr. Model # UTTS1G2640
  • Linear Guide, SW Series, Size 1, Overall Length 2640 mm, Overall Width 26 mm, Overall Height 15.0 mm, Number...More

Linear Guide,2640mm L,40 mm W,19.7 mm H
  • BISHOP-WISECARVER
  • Linear Guide, 2640mm L, 40 mm W, 19.7 mm H Linear Guide,2640mm L,40 mm W,19.7 mm H
  • Item # 2NCX9
  • Mfr. Model # UTTS2G2640
  • Linear Guide, SW Series, Size 2, Overall Length 2640 mm, Overall Width 40 mm, Overall Height 19.7 mm, Number...More

Mini-Guide Assy,Double Carriage,880 mm L
  • NB
  • Mini-Guide Assy, Double Carriage, 880 mm L Mini-Guide Assy,Double Carriage,880 mm L
  • Item # 3HVU2
  • Mfr. Model # SEBS20BUU-2-880mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Spline Shaft,Carbon Steel,28 mm,950 mm
  • NB
  • Spline Shaft, Carbon Steel, 28 mm, 950 mm Spline Shaft,Carbon Steel,28 mm,950 mm
  • Item # 3HVG1
  • Mfr. Model # SSP30S -950mm
  • Spline Shaft, Ball Spline, Shaft Dia 28 mm, Dia Tolerance Min 28 mm, Dia Tolerance Max 27.979 mm, Mounting...More

Mini-Guide Assy,Double Carriage,1000 mm
  • NB
  • Mini-Guide Assy, Double Carriage, 1000 mm Mini-Guide Assy,Double Carriage,1000 mm
  • Item # 3HVU3
  • Mfr. Model # SEBS20BUU-2-1000mm
  • Mini-Guide Assembly, Double Carriage, Running Clearance 7.5 mm In/mm, Base Width 20 mm, Overall Height 25 mm,...More

Ball Bushing,Bore Dia 3.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 3.000 In Ball Bushing,Bore Dia 3.000 In
  • Item # 2LFD4
  • Mfr. Model # OPN487296
  • Ball Bushing, Open, Bore Dia 3.000 In, Inside Dia Tolerance +/- .001, Outside Dia 4.500 In, Required Housing...More

Pillow Block,1.500 In Bore,9.000 In L
  • THOMSON
  • Pillow Block, 1.500 In Bore, 9.000 In L Pillow Block,1.500 In Bore,9.000 In L
  • Item # 2LEK7
  • Mfr. Model # SSUTWNO24
  • Linear Pillow Block Bearing, Open, Bore Dia 1.500 In, Overall Width 4.750 In, Overall Length 9.000 In,...More

Rail Assy,Alum & Steel,1.250 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 1.250 In D, 48 In Rail Assy,Alum & Steel,1.250 In D,48 In
  • Item # 2RDD4
  • Mfr. Model # SRA20L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.250 In, Mounting Surface to Shaft Center...More

Ball Bushing,Bore Dia 3.000 In
  • THOMSON
  • Ball Bushing, Bore Dia 3.000 In Ball Bushing,Bore Dia 3.000 In
  • Item # 2LEU8
  • Mfr. Model # A487296
  • Ball Bushing, Closed, Bore Dia 3.000 In, Inside Dia Tolerance +/- .001, Outside Dia 4.500 In, Required...More

Profile Ball Rail,2040mm L,45 W,37 H
  • THOMSON
  • Profile Ball Rail, 2040mm L, 45 W, 37 H Profile Ball Rail,2040mm L,45 W,37 H
  • Item # 2HWA7
  • Mfr. Model # 521H45A+2040
  • Profile Ball Rail, 500 Series, Overall Length 2040 mm, Overall Width 45 mm, Overall Height 37 mm, Number of...More

Rail Assy,Alum & Steel,1.500 In D,48 In
  • THOMSON
  • Rail Assy, Alum & Steel, 1.500 In D, 48 In Rail Assy,Alum & Steel,1.500 In D,48 In
  • Item # 2RDD5
  • Mfr. Model # SRA24L48
  • Linear Shaft Support Rail Assy, 60 Case (TM)shafts, Shaft Dia 1.500 In, Mounting Surface to Shaft Center...More

Pillow Block,50 mm,224 mm L
  • THOMSON
  • Pillow Block, 50 mm, 224 mm L Pillow Block,50 mm,224 mm L
  • Item # 3DWJ5
  • Mfr. Model # SPTWNM50
  • Linear Pillow Block Bearing, Metric Twin Closed, Bore Dia 50 mm, Overall Width 132 mm, Overall Length 224 mm,...More

Tube,Steel,2.000 In D,60 In
  • THOMSON
  • Tube, Steel, 2.000 In D, 60 In Tube,Steel,2.000 In D,60 In
  • Item # 2HXH3
  • Mfr. Model # 2 L TU CTL X 60
  • Linear Bearing Tube Shaft, Shaft Dia 2.000 In, Dia Tolerance Min 1.999 In, Dia Tolerance Max 1.999 In, Length...More

Ball Rail,2040mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 2040mm L, 35 mm W, 29.50 mm H Ball Rail,2040mm L,35 mm W,29.50 mm H
  • Item # 2HWA2
  • Mfr. Model # 521H35A+2040
  • Profile Ball Rail, 500 Series, Overall Length 2040 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

Support Rail,Aluminum,2 In D,48 In
  • THOMSON
  • Support Rail, Aluminum, 2 In D, 48 In Support Rail,Aluminum,2 In D,48 In
  • Item # 3DWJ7
  • Mfr. Model # SR32-PDL48
  • Linear Shaft Support Rail, Pre-drilled, Shaft Dia 2 In, Mounting Surface to Shaft Center 3.250 In, Mounting...More

Ball Rail,1000 mm L,35 mm W,29.50 mm H
  • THOMSON
  • Ball Rail, 1000 mm L, 35 mm W, 29.50 mm H Ball Rail,1000 mm L,35 mm W,29.50 mm H
  • Item # 2HWC5
  • Mfr. Model # 521H35AD+1000
  • Profile Ball Rail, 500 Series, Overall Length 1000 mm, Overall Width 35 mm, Overall Height 29.50 mm, Number...More

Roller Rail,1000mm L,53 mm W,48 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 53 mm W, 48 mm H Roller Rail,1000mm L,53 mm W,48 mm H
  • Item # 2RDJ6
  • Mfr. Model # 522P55A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 53 mm, Overall Height 48 mm, Number of...More

Linear Guide,Width 2.000 In,Length 12 In
  • THOMSON
  • Linear Guide, Width 2.000 In, Length 12 In Linear Guide,Width 2.000 In,Length 12 In
  • Item # 2HWE6
  • Mfr. Model # 2DA0800BL12
  • Linear Guide, Dual Rail, Running Clearance Line to Line, Base Width 2.000 In, Overall Height 1.625 In, Rail...More

Roller Rail,1000mm L,45 mm W,40 mm H
  • THOMSON
  • Roller Rail, 1000mm L, 45 mm W, 40 mm H Roller Rail,1000mm L,45 mm W,40 mm H
  • Item # 2HWE5
  • Mfr. Model # 522P45A+1000
  • Profile Roller Rail, 500 Series, Overall Length 1000 mm, Overall Width 45 mm, Overall Height 40 mm, Number of...More

Linear Rail,5969mm L,135.4 mm W,53 mm H
  • HEVI-RAIL
  • Linear Rail, 5969mm L, 135.4 mm W, 53 mm H Linear Rail,5969mm L,135.4 mm W,53 mm H
  • Item # 2UUU5
  • Mfr. Model # HVR-2-235.000
  • Linear Bearing Rail, Size 2, Overall Length 235 In, Overall Length 5969 mm, Overall Width 5.33 In, Overall...More

Lin Shaft w/Supp Rail,Alum,2 In D,42 In
  • PBC Linear
  • Lin Shaft w/Supp Rail, Alum, 2 In D, 42 In Lin Shaft w/Supp Rail,Alum,2 In D,42 In
  • Item # 2CRF8
  • Mfr. Model # CCR32-042.000
  • Linear Shaft and Support Rail, Drilled, Shaft Dia 2.000 In, Dia Tolerance Min 1.999, Dia Tolerance Max 2.000,...More

Actuator,2 Ton,9 In TVL
  • DUFF-NORTON
  • Actuator, 2 Ton, 9 In TVL Actuator,2 Ton,9 In TVL
  • Item # 5JDP5
  • Mfr. Model # M9801-9G
  • Ball Screw Actuator, Rated Load 4000 Lb, Lifting Screw Dia 1.000 In, Travel 9 In, 24 Turns Of Worm for 1 In...More

Carriage Assembly,52.7 x 185 x 210 mm
  • BISHOP-WISECARVER
  • Carriage Assembly, 52.7 x 185 x 210 mm Carriage Assembly,52.7 x 185 x 210 mm
  • Item # 2NDL8
  • Mfr. Model # FCP761033
  • Linear Guide Carriage Assembly, PRT Series, Carriage Height 52.7 mm, Carriage Width 185 mm, Carriage Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More