Skip Content

Filter Results By

Applied Filters Clear All

Linear Motion

1,517 Results Found that Include 1,525 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ5
  • Mfr. Model # VW3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

Standard Linear Bearing,1 In.
  • PBC Linear
  • Standard Linear Bearing, 1 In. Standard Linear Bearing,1 In.
  • Item # 2CPD7
  • Mfr. Model # FL16
  • Standard Linear Bearing, Inside Dia. 1 In., +/- .001, Outside Dia. 1-9/16 In., +/- .001, Length 2-1/4...More

V-Guide Wheel Bearing,Bore 1.8030 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 1.8030 In V-Guide Wheel Bearing,Bore 1.8030 In
  • Item # 2CRZ6
  • Mfr. Model # VWS3
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 1.8030 In, Outside Dia 1.8030 In, Overall Width 0.6250 In, Angled...More

V-Guide Fixed Bushing,Bore 8 mm
  • PBC Linear
  • V-Guide Fixed Bushing, Bore 8 mm V-Guide Fixed Bushing,Bore 8 mm
  • Item # 2CTA1
  • Mfr. Model # MVB3
  • V-Guide Fixed Bushing, Redi-Rail, Bore Dia 8 mm, Outside Dia 11.99 mm, Overall Length 25.10 mm, Flange Dia...More

Plastic Rail Plugs,OD 10 mm,PK25
Acme Flange,Overall Diameter 2.60 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.60 In Acme Flange,Overall Diameter 2.60 In
  • Item # 5JDK6
  • Mfr. Model # FL1000
  • Acme Flange, Overall Diameter 2.60 In, Bolt Circle Dia 2.090 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • DUFF-NORTON
  • Acme Nut, Dia 1.25 In, 4 Turns Per Inch Acme Nut,Dia 1.25 In,4 Turns Per Inch
  • Item # 5JDH7
  • Mfr. Model # 050ANB025
  • Acme Nut, Screw Dia 0.500 In, Overall Diameter 1.25 In, Overall Length 1.00 In, 4 Turns Per Inch, Dynamic...More

Acme Screw,Dia.50 In,Length 72 In
Acme Screw,Dia.75 In,Length 36 In
Linear Carriage,Carriage Height 0.702 In
  • PBC Linear
  • Linear Carriage, Carriage Height 0.702 In Linear Carriage,Carriage Height 0.702 In
  • Item # 2CRK3
  • Mfr. Model # RRS14
  • Linear Slide Roller Carriage, Redi-Rail, Carriage Height 0.702 In, Carriage Width 1.250 In, Carriage Length...More

Shaft Support,0.500 In Bore,1.625 In H
  • DAYTON
  • Shaft Support, 0.500 In Bore, 1.625 In H Shaft Support,0.500 In Bore,1.625 In H
  • Item # 2CNU7
  • Mfr. Model # 2CNU7
  • Shaft Support Block, Bore Dia 0.500 In, Overall Width 0.625 In, Overall Length 2.000 In, Overall Height 1.625...More

Crown Rail,120 In L,1.655 W,0.875 In H
  • PBC Linear
  • Crown Rail, 120 In L, 1.655 W, 0.875 In H Crown Rail,120 In L,1.655 W,0.875 In H
  • Item # 2CPR5
  • Mfr. Model # PAC2247-120.000
  • Hardened Crown Roller Rail, Overall Length 120 In, Overall Width 1.655 In, Overall Height 0.875 In, Temp...More

V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRX1
  • Mfr. Model # VWS2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Shaft Support Block,0.500 In Bore
Linear Rail,12.50 In L,0.187 W,0.437 H
  • PBC Linear
  • Linear Rail, 12.50 In L, 0.187 W, 0.437 H Linear Rail,12.50 In L,0.187 W,0.437 H
  • Item # 2CRW5
  • Mfr. Model # VRSD1-012.500
  • Drilled Linear Rail, V-Guide, Overall Length 12.50 In, Overall Width 0.187 In, Overall Height 0.437 In,...More

Acme FlangeDia 2.60,Flange Width .53 In
Plain Bushing Bearing,Closed,ID 1.000 In
Crown Rail,60 In L,1.655 In W,0.875 In H
Acme Screw,Dia .50 In,Length 36 In
Linear Bearings,Closed,16mm ID x 36mm L
  • THOMSON
  • Linear Bearings, Closed, 16mm ID x 36mm L Linear Bearings,Closed,16mm ID x 36mm L
  • Item # 3DWD5
  • Mfr. Model # SPM16WW
  • Super Metric Linear Bearings, Closed, Bore Dia 16 mm, Outside Dia 26 mm, Between Grooves 24.6mm, Length 36...More

Bearing Ball Carriage,Height 20.20 mm
  • THOMSON
  • Bearing Ball Carriage, Height 20.20 mm Bearing Ball Carriage,Height 20.20 mm
  • Item # 2HVT4
  • Mfr. Model # 511H15A0
  • Linear Bearing Ball Carriage, 500 Series, Standard, Carriage Height 20.20 mm, Carriage Width 47 mm, Carriage...More

Seals, Inch
  • THOMSON
  • Seals, Inch Seals, Inch
  • Item # 5KD20
  • Mfr. Model # S1000
  • Seal, Use with Ball Bushing Number SUPER16, SSU16/162536, 0.187 Inch Thickness, 1.567 Inches Outer Diameter,...More

Standard Linear Bearing,1/2 In.
  • PBC Linear
  • Standard Linear Bearing, 1/2 In. Standard Linear Bearing,1/2 In.
  • Item # 2CPD4
  • Mfr. Model # FL08
  • Standard Linear Bearing, Inside Dia. 1/2 In., +/- .001, Outside Dia. 7/8 In., +/- .001, Length 1-1/4...More

V-Guide Adjustable Bushing,Bore .2500 In
  • PBC Linear
  • V-Guide Adjustable Bushing, Bore .2500 In V-Guide Adjustable Bushing,Bore .2500 In
  • Item # 2CRX4
  • Mfr. Model # VBA2
  • V-Guide Adjustable Bushing, Redi-Rail, Bore Dia 0.2500 In, Outside Dia 0.3748 In, Overall Length 0.7060 In,...More

Crown Rail,72 In L,1.655 In W,0.875 In H
Rail System,1.275 In L,1.500 W,1.000 H
  • PBC Linear
  • Rail System, 1.275 In L, 1.500 W, 1.000 H Rail System,1.275 In L,1.500 W,1.000 H
  • Item # 2CPP5
  • Mfr. Model # PAC2244
  • Angle Bracket Rail System, Roller Rail, Overall Length 1.275 In, Overall Width 1.500 In, Overall Height 1.000...More

Acme Flange,Overall Diameter 2.76 In
  • DUFF-NORTON
  • Acme Flange, Overall Diameter 2.76 In Acme Flange,Overall Diameter 2.76 In
  • Item # 5JDK7
  • Mfr. Model # FL1375
  • Acme Flange, Overall Diameter 2.76 In, Bolt Circle Dia 2.26 In, Bolt Hole Dia .266 In, Mounting Holes 4,...More

Plain Bushing Bearing,Closed,ID 0.750 In
Plastic Rail Plugs,OD 11 mm,PK25
External Seal,ID 12 mm,OD 22 mm
V-Guide Wheel Bearing,Bore 0.3750 In
  • PBC Linear
  • V-Guide Wheel Bearing, Bore 0.3750 In V-Guide Wheel Bearing,Bore 0.3750 In
  • Item # 2CRW9
  • Mfr. Model # VW2
  • V-Guide Wheel Bearing, Redi-Rail, Bore Dia 0.3750 In, Outside Dia 1.2100 In, Overall Width 0.4380 In, Angled...More

Linear Guide,36 In L,1.330 W,0.620 H
  • PBC Linear
  • Linear Guide, 36 In L, 1.330 W, 0.620 H Linear Guide,36 In L,1.330 W,0.620 H
  • Item # 2CRK9
  • Mfr. Model # RR14-036.000
  • Linear Guide Rail, Redi-Rail, Overall Length 36 In, Overall Width 1.330 In, Overall Height 0.620 In, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More